Skip Content

 
1.5V Button Cell Battery close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1.5V Button Cell Battery

GRAINGER APPROVED VENDOR


Technical Specs

  • Battery TypeSilver Oxide 
  • Voltage1.5 
Battery Size
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Availability
Price
Qty
5HXH4
377

$1.80 / each

Button Cell Battery,377,Silver Oxide
Catalog Page #  744 

Price: $1.80 / each

Technical Specs

  • Battery Size377
  • Battery TypeSilver Oxide
  • Voltage1.5
5HXH5
384/392

$1.69 / each

Button Cell Battery,384/392,Silver Oxide
Catalog Page #  744 

Price: $1.69 / each

Technical Specs

  • Battery Size384/392
  • Battery TypeSilver Oxide
  • Voltage1.5
5HXH7
389/390

$1.90 / each

Button Cell Battery,389/390,Silver Oxide
Catalog Page #  744 

Price: $1.90 / each

Technical Specs

  • Battery Size389/390
  • Battery TypeSilver Oxide
  • Voltage1.5
5U085
76

$3.84 / each

Button Cell Battery,76,Silver Oxide,1.5V
Catalog Page #  744 

Price: $3.84 / each

Technical Specs

  • Battery Size76
  • Battery TypeSilver Oxide
  • Voltage1.5