1/2" Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2" Pipe

GRAINGER APPROVED VENDOR

Technical Specs

  • Pipe Size:1/2" 
  • Connection:NPT 
  • Material of Construction:Carbon Steel 
  • Schedule:40 
  • Inside Dia. (In.):0.622 
  • Length:10 ft. 
Price:$35-$40 

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #AvailabilityPrice Qty
5E550

Typically in Stock

$37.20 / each

Adding More Products