Skip Content

1-1/2" Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-1/2" Pipe

GRAINGER APPROVED VENDOR

Technical Specs

  • Pipe Size1-1/2" 
  • ConnectionNPT 
Price:$90-$100 
Material of Construction
Please Select
Schedule
Please Select
Inside Dia. (In.)
Please Select
Length
Please Select
Item #Material of ConstructionScheduleInside Dia. (In.)LengthAvailabilityPrice Qty
1LMU2Black Steel8036"

Typically in Stock

$93.35 / each

5E554Carbon Steel401.61010 ft.

$92.30 / each

Adding More Products