bannerImg

Safety Resources and Hotlines

Quick Tips #160

Safety Hotlines


Professional Societies & Services

American Chemical Society (ACS)
1155 Sixteenth St. NW
Washington, DC 20036
(202) 872-4600
(800) 227-5558

American Conference of Governmental Industrial Hygienists (ACGIH)
1330 Kemper Meadow Dr.
Cincinnati, OH 45240
(513) 742-2020

American Industrial Hygiene Association (AIHA)
2700 Prosperity Ave.
Suite 250
Fairfax, VA 22031
(703) 849-8888
FAX: (703) 207-3561

American Medical Association (AMA)
515 N. State St.
Chicago, IL 60610
(312) 464-5000

American Petroleum Institute (API)
1220 L St. NW
Washington, DC 20037
(202) 682-8000

American Red Cross
2025 E St. NW
Washington, DC 20006
(202) 737-8300

ASTM International
100 Barr Harbor Drive
West Conshohocken, PA 19428
(610) 832-9500

American Society of Safety Engineers (ASSE)
1800 E. Oakton St.
Des Plaines, IL 60018
(847) 699-2929

American Chemistry Council
700 Second St., NE
Washington, DC 20002
Phone: (202) 249-7000
Fax: (202) 249-6100

Compressed Gas Association (CGA)
14501 George Carter Way, Suite 103
Chantilly, VA 20151
(703) 788-2700

The Joint Commission
1 Renaissance Blvd.
Oakbrook Terrace, IL 60181
(630) 792-5000

Mesothelioma & Asbestos Cancer Resource Center

Multiple Chemical Sensitivity Referral & Resources
618 Wyndhurst Avenue #2,
Baltimore, MD 21210
(410) 889-6666

National Fire Protection Association (NFPA)
1 Batterymarch Park
Quincy, MA 02169
(617) 770-3000

National Safety Council (NSC)
1121 Spring Lake Dr.
Itasca, IL 60143-3201
(800) 621-7615


Private Agencies


Government Agencies

Centers For Disease Control and Prevention (CDC)
1600 Clifton Rd. NE
Atlanta, GA 30333
(800) 232-4636

Consumer Information Center (CIC)
PO Box 100
Pueblo, CO 81009
(202) 501-1794

Department of Energy (DOE)
1000 Independence Ave. SW
Washington, D.C. 20585
(202) 586-5000

Department of Health and Human Services (HHS)
200 Independence Ave. SW
Washington, DC 20201
(877) 696-6775

Department of Transportation (DOT)
1200 New Jersey Ave. SE
Washington, DC 20590
(866) 377-8642

Environmental Protection Agency (EPA)
1200 Pennsylvania NW
Washington, DC 20460
(202) 260-2090

Food & Drug Administration (FDA)
10903 New Hampshire Ave
Silver Spring, MD 20993
(888) 463-6332

Mine Safety & Health Administration (MSHA) - Department of Labor
1100 Wilson Blvd.
Arlington, VA 22209
(202) 693-9400

National Institute for Occupational Safety and Health (NIOSH)
HHH Building
200 Independence Ave. NW
Washington DC 20201
(202) 401-3747

NIOSH Information Line: (800) 356-4674

Nuclear Regulatory Commission (NRC)
Regulatory Questions: (301) 492-7000

Occupational Safety & Health Administration (OSHA)
200 Constitution Ave. NW
Room 3647
Washington, DC 20210
(800) 321-6472

Superintendent of Documents
U.S. Government Printing Office
732 N. Capital Street NW
Washington, DC 20401
(202) 512-2168

U.S. Coast Guard, 1st District
408 Atlantic Ave.
Boston, MA 02110-2209
(617) 223-8480

U.S. Department of Agriculture Information Center (USDA)
1400 Independence SW
Washington, DC 20250
(202) 720-2791

U.S. Consumer Product Safety Commission
4330 Eastwest Hwy.
Washington, DC 20207
(800) 638-2772

(Rev. 1/2012)

 

Find even more information you can use to help make informed decisions about the regulatory issues you face in your workplace every day. View all Quick Tips Technical Resources at www.grainger.com/quicktips.

Think Safety. Think Grainger.®
Grainger has the products, services and resources to help keep employees safe and healthy while operating safer facilities. You’ll also find a network of safety resources that help you stay in compliance and protect employees from hazardous situations. Count on Grainger for lockout tagout, fall protection equipment, confined space products, safety signs, personal protective equipment (PPE), emergency response and so much more!

Please Note:
The content in this newsletter is intended for general information purposes only. This publication is not a substitute for review of the applicable government regulations and standards, and should not be construed as legal advice or opinion. Readers with specific compliance questions should refer to the cited regulation or consult with an attorney.

©2012 W.W. Grainger, Inc.

loader image