Skip Content

Laser Safety Basics

bannerImg

Quick Tips #127

"LASER" is an acronym for Light Amplification by Stimulated Emissions of Radiation

The laser was first developed in 1960 by Dr. Charles Maiman, a scientist working for Hughes Aircraft Company. Advances in laser technology have expanded the use of lasers in many areas of communications, research, the military and numerous medical applications. Eye safety is the number one concern when working with or near a laser. The pulse of a laser is so fast, it can cause severe damage to the eye in a flash of a second. Though the injuries are rare, they are permanent. Engineering controls are the preferred method of protection but cannot be relied on as the only protection. Protective eyewear is necessary when working with lasers, especially during the alignment of a beam.

Engineering Controls

Engineering controls, such as protective housings, remote controls, or enclosed laser-beam paths ensure protection for laser operators except when the operator is setting up, adjusting or maintaining the beam. Technicians are most at risk for serious injury. The Laser Safety Officer (LSO) is responsible for monitoring and enforcing the control of operation, maintenance and service.

  1. Operation: Lasers and laser systems are classified on the basis of the level of the laser radiation accessible during intended use.
  2. Maintenance: Tasks necessary to ensure routine performance of the laser. These include frequently required tasks, such as cleaning and replenishing of expendables. Maintenance usually does not require beam access.
  3. Service: Performed with less frequency and usually requires laser beam access. Examples of service include replacing the laser resonant mirrors and repairing faulty components. Instructions for safe operation should be supplied by the manufacturer; the LSO must provide any additional safety instructions to employee safety.

Vision damage can occur from directly viewing the laser source or if the laser beam hits the eye. Damage is usually severe, and may result in blindness, which is why direct viewing of the laser source and its reflections should be avoided. A laser's reflective beam intensity may equal its direct beam intensity; therefore, no reflective objects or surfaces should be in the area with the laser.

Light is radiant energy and is defined as electromagnetic radiation. It is measured in wavelengths and described in nanometers (nm). A laser produces an intense beam of light of a single wavelength (or color) and frequency. Laser intensity varies from low power (Class 1, 2, and 3A lasers), to medium (Class 3B) to high power (Class 4). The American National Standards Institute (ANSI) classifies lasers into categories and gives guidelines on laser safety in the standard Z136.1. Following are laser categories as outlined by ANSI.

Class 1: Cannot emit laser radiation at known hazard levels. Users of Class 1 lasers are generally exempt from radiation hazard controls during operation and maintenance, but not necessarily during service. Most Class 1 industrial lasers consist of a higher class laser enclosed in a properly interlocked and labeled protective enclosure.

Class 2: Low-power visible lasers. Emit laser radiation above Class 1 levels and radiant power not above 1mW. The human aversion reaction to bright light will protect the person from this low level. Example: a supermarket laser scanner.

Class 3A: Intermediate-power lasers. Only hazardous for intrabeam viewing. Some limited controls are usually recommended. Example: a helium-neon laser used in the construction industry.

Class 3B: Moderate-power lasers. Not generally a fire hazard and not capable of producing a hazardous diffuse reflection, except in instances of intentional staring at distances close to the diffuser. Specific controls are recommended.

Class 4: High–power lasers. Hazardous to view under any condition (directly or diffusely scattered). Potential fire hazard and a skin hazard. Significant controls are required for Class 4 laser facilities. Example: an Excimer laser operating in the ultraviolet.

A laser's danger varies depending on which area of the light spectrum it is generating. The ultraviolet radiation laser (180-400nm) causes corneal burns. Lasers in the near-infrared region (780-1800nm) cause retinal damage. These are usually Class 2, 3A, 3B and 4 lasers. The high-powered lasers, Class 3B and 4, can also cause electrical shock and skin burns. A skin cover, like opaque gloves and tightly woven fabrics, and or a "sun screen" may be recommended.

A laser consists of a resonant optical cavity filled with an active medium. The medium is acted upon by some source of excitation energy. The media could be one of three types: a solid state, a gaseous state, or a semiconductor or injection-type. Solid lasers use a crystal, e.g., ruby, glass or a semiconductor (argon) as the light amplifying substance, producing a pulsating laser beam. A gaseous state laser (helium-neon) produces a continuous beam.

For information on the laser’s wattage or power of the laser, refer to the instruction/maintenance manual.

How does laser eyewear protect your eyes? The lens of the eyewear is a filter/absorber designed to reduce light transmittance of a specific wavelength. The lens can filter out (or absorb) a specific wavelength while maintaining adequate light transmission for other wavelengths. The absorption capability of the filtering media is called the optical density (OD). The OD is always expressed as a factor of 10. An OD of 5 means the filter has reduced the power of the beam to 1/100,000 of its original power. The required OD is the minimum OD necessary to reduce the beam to a non-hazardous level. The OD of the eyewear has to be at least equal to or greater than the required OD.

When choosing appropriate eyewear, time is also a consideration. How long will the eyewear protect your eye before the beam goes through? How long will you have to react if you are hit with a direct beam? According to the ANSI standard, protective eyewear shall exhibit a damage threshold for a specified exposure time (typically 10 seconds). The eyewear shall be used in a manner so that the damage threshold is not exceeded in the worst case exposure situation.

Main points to determine the type of eyewear required for a specific laser include:

  • Laser type (Helium-Neon, CO2, YAG, etc.)
  • Wavelength in nanometers (nm)
  • Mode of operation - continuous wave versus pulse wave
  • Power in watts for continuous wave laser
  • Power in joules for pulse wave laser
  • Pulse length in seconds for pulse wave laser
  • Pulse frequency in hertz for pulse wave laser
  • Lens material desired
  • Frame style desired

Non-Beam Hazards

Once protective eyewear is selected, non-beam safety hazards need consideration.

  1. A potential explosion hazard may occur from the buildup of high pressures of gases in the flash lamp when it is fired.
  2. Sometimes cryogenic gases (liquid nitrogen or liquid helium) are used to cool the crystal (ruby, neodymium, etc.); skin burns can result from contact with these gases.
  3. If these cryogenic gases leak into a closed room, they can replace the oxygen in the air and create an oxygen-deficient atmosphere.
  4. Many industrial uses involve a laser cutting plastics, metals or wood products that can emit hazardous vapors or fumes. These are called Laser-Generated Air Contaminants (LGAC).
  5. Electrical shock or electrocution may occur from contact with exposed utility power. Exposures can occur during setup, installation, maintenance and service of the laser. The protective covers are often removed to allow access to the components.
  6. Fire is a potential hazard with Class 4 laser systems; the use of flame-retardant materials should be encouraged.
Sources

ANSI Z136.1-2007, American National Standard for Safe Use of Lasers
American National Standards Institute
1-212-642-4900

OSHA Instruction PUB 8-1.7
August 5,1991
Occupational Safety and Health Administration
U.S. Department of Labor
Washington DC 20210
202-219-8148

The Laser Institute of America
Orlando, FL
1-407-380-1553

Fundamentals of Industrial Hygiene, 3rd Edition, National Safety Council, 1988, pgs 13-14, 245-255.

Prevent Blindness America
Schaumburg, IL
1-800-331-2020

Facts About Lasers and Laser Eye Protection,
Elvex Corporation
1-800-888-6582

Glendale Inc.
1-800-500-4739

(Rev. 3/2014)


Find even more information you can use to help make informed decisions about the regulatory issues you face in your workplace every day. View all Quick Tips Technical Resources at www.grainger.com/quicktips.

Think Safety. Think Grainger.®
Grainger has the products, services and resources to help keep employees safe and healthy while operating safer facilities. You’ll also find a network of safety resources that help you stay in compliance and protect employees from hazardous situations. Count on Grainger for lockout tagout, fall protection equipment, confined space products, safety signs, personal protective equipment (PPE), emergency response and so much more!

Please Note:
The information contained in this publication is intended for general information purposes only and is based on information available as of the initial date of publication. No representation is made that the information or references are complete or remain current. This publication is not a substitute for review of the current applicable government regulations and standards specific to your location and business activity, and should not be construed as legal advice or opinion. Readers with specific questions should refer to the applicable standards or consult with an attorney.


©2016 W.W. Grainger, Inc.