Skip Content



Glutaraldehyde: An Overview

Quick Tips #174

Glutaraldehyde has a variety of uses and is found in many industries and occupations. It is used primarily as a biocide, but also as a fixative and a therapeutic agent. The main uses of glutaraldehyde are:

  • As a cold disinfectant in the healthcare industry
  • As a hardener in X-ray film processing
  • As a biocide in water treatment, in sanitary solutions for aircraft and portable toilets, and in aquaculture
  • As a disinfectant in animal housing
  • In tanning as a fixative
  • As a preservative in industrial oils
  • As a therapeutic agent
  • In small quantities as a disinfectant for air ducts, as an embalming agent, and as a tissue fixative in electron and light microscopy

Glutaraldehyde (C5H8O2) is used mainly as an aqueous solution, ranging in concentration from 50 percent to less than 1 percent. It is a colorless, oily liquid and sometimes has an odor of rotten apples. In a vapor state, glutaraldehyde has a pungent odor, with an odor threshold level of 0.04 ppm.

Exposure Limits

The National Institute for Occupational Safety and Health (NIOSH) recommended exposure limit (REL) for glutaraldehyde is of 0.2 ppm. An immediately dangerous to life and health (IDLH) concentration has not been determined. The American Conference of Governmental Industrial Hygienists (ACGIH) has set a ceiling level of 0.05 ppm.

Effects of Overexposure

Glutaraldehyde use in a variety of industries has led to widespread occupational exposures. Glutaraldehyde is an irritant to the skin, eyes and respiratory system. Exposure symptoms might include burning sensations, dermatitis, headache, coughing, shortness of breath, nausea and vomiting. Target organs are the eyes, skin and respiratory system. Continuous repeated exposure to glutaraldehyde might intensify the skin and respiratory irritant effects. Anyone with a history of skin or eye disorders might be at an increased risk from exposure.

First Aid

Eyes: If glutaraldehyde contacts the eyes, immediately flush the eyes with large amounts of water, occasionally lifting the lower and upper lids. Seek medical attention immediately. Contact lenses should not be worn when working with glutaraldehyde.

Skin: If glutaraldehyde contacts the skin, immediately flush the contaminated skin with water for at least 15 minutes. If glutaraldehyde penetrates clothing, immediately remove the clothing and flush the skin with water for at least 15 minutes. Promptly seek medical attention.

Inhalation: If large amounts of glutaraldehyde are inhaled, move the exposed person to fresh air at once. If breathing has stopped, immediately begin CPR. Keep the person warm and at rest. Get medical attention as soon as possible.

Ingestion: Get medical attention immediately.

Personal Protective Equipment

Personal protective equipment must be used with engineering and administrative controls to prevent glutaraldehyde exposure.

Safety goggles should be considered where concentrated glutaraldehyde is used or where splashing may occur, it is best to use indirect-vent or non-vented goggles, and to avoid goggles with foam padding.

Protective clothing should be worn when handling glutaraldehyde. Polyethylene, polyvinyl chloride, Viton™, butyl rubber, natural rubber latex, neoprene and nitrile rubber provide adequate protection from glutaraldehyde solutions and are compatible materials for gloves and aprons.

Although NIOSH has not established an IDLH concentration for glutaraldehyde, and therefore has not issued respirator-selection recommendations, several respirator manufacturers have issued guidelines. 3M’s respirator selection guide can be found here while MSA offers different products through their selection guide.

Air Monitoring

Personal monitors, passive-gas monitors and vapor meters can help determine workers' exposure to glutaraldehyde.

Personal monitors operate on the diffusion principle and require analysis by an outside laboratory to verify exposure levels.

Passive-gas monitors operate on the diffusion principle and are direct-read monitors. They provide immediate on-site results with easy-to-read color changes.

Vapor meters quickly measure airborne concentration where glutaraldehyde is used. A given quantity of air is sampled and the concentration is directly displayed.

Commonly Asked Questions
Q.   What is IDLH?
A.   This is the concentration of an airborne contaminant considered to be Immediately Dangerous to Life and Health, as published by NIOSH. "IDLH" is the concentration in the atmosphere that poses an immediate hazard to life or produces immediate, irreversible effects on health.
Q.   Where is exposure to glutaraldehyde most likely?
A.   Exposure to glutaraldehyde is most likely in the healthcare industry. It is used in hospitals for cold sterilization of medical supplies and instruments, and also as a disinfectant in urology, endoscopy and dental departments. It is also used as a fixative in X-ray developing solutions.
Q.   Is glutaraldehyde considered a fire hazard?
A.   No. Fires may be extinguished with water fog or carbon dioxide, foam or dry-chemical extinguishers. The heat of a fire may produce hazardous decomposition products and vapors.



OSHA Occupational Chemical Database

Krister Forsberg and S.Z. Mansdorf, "Quick Selection Guide to Chemical Protective Clothing," Fourth Edition.

National Institute of Occupational Safety and Health, "NIOSH Pocket Guide to Chemical Hazards"

(Rev. 5/2014)

Find even more information you can use to help make informed decisions about the regulatory issues you face in your workplace every day. View all Quick Tips Technical Resources at

Think Safety. Think Grainger.®
Grainger has the products, services and resources to help keep employees safe and healthy while operating safer facilities. You’ll also find a network of safety resources that help you stay in compliance and protect employees from hazardous situations. Count on Grainger for lockout tagout, fall protection equipment, confined space products, safety signs, personal protective equipment (PPE), emergency response and so much more!

Please Note:
The content in this newsletter is intended for general information purposes only. This publication is not a substitute for review of the applicable government regulations and standards, and should not be construed as legal advice or opinion. Readers with specific compliance questions should refer to the cited regulation or consult with an attorney.

©2015 W.W. Grainger, Inc.