Skip Content

 

bannerImg

Air Gun Safety

Quick Tips #187

Many workplace injuries have occurred because of the misuse of compressed air. Horseplay however innocent it may start, can end with the most disastrous consequences. It may be amusing to direct a jet of air at a fellow worker but it can actually produce severe internal injury. It is extremely important to understand the regulation when it comes to using compressed air safely in the workplace.

HAZARDS

Filings, chips, shavings, particles of metal, etc. are thrown up when compressed air is used for cleaning purposes. The pressure necessary to remove the particles from machines and surfaces is also strong enough to blow them into the eyes, ears or skin of people nearby. The greatest danger in dusting ones self down lies in accidental internal injury to the body. Compressed air can enter the body where the skin is not present (i.e., ear, nose, rectum or any scratch or puncture in the skin, however small) and can cause the affected part to swell to alarming proportions and be accompanied by severe pain. If the air gets into the bloodstream it can make its way into the small blood vessels of the brain, burst the vessels and cause death. A pressure strong enough to dust or clean is strong enough to breach the skin and penetrate the body. Even a pressure as low as 5–10 pounds per square inch (psi) can cause serious injury.

REGULATION

Due to the serious injuries caused by compressed air, OSHA requirements pertaining to the safe use of safety air guns for cleaning purposes focus on pressure and chip guarding. The federal OSHA requirement can be found in 29 CFR Part 1910.242(b), which states, . . .Compressed air shall not be used for cleaning purposes except where reduced to less than 30 psi and then only with effective chip guarding and personal protective equipment.

This regulation relates to cleaning objects or items only (i.e., blow drying parts that were pulled out of a plating bath). The phrase reduce to less than 30 psi means that the nozzle pressure or opening of a gun, pipe, cleaning lance etc., used for cleaning purposes will remain at a pressure level below 30 psi in the event the tool is dead ended meaning, if the tip of an air gun is blocked. This can be achieved by relief ports that discharge sufficient air to reduce the air pressure at the nozzle to less than 30 psi. Employees should NOT use compressed air to clean themselves or clothing while they are worn.

The phrase effective chip guarding means any method or equipment that prevents a chip or particle (of any size) from being blown into the eyes or unbroken skin of the operator or other workers. Effective chip guarding may be separate from the air nozzle as in the case where screens or barriers are used. The use of protective cone air nozzles is generally acceptable for protection of the operator. However, barriers, baffles or screens may be required to protect other workers near the operator if they are exposed to flying chips or particles. Always check your local or state regulations as they may differ from the federal regulation discussed in this document.

Commonly Asked Questions
Q.   Can compressed air greater than 30 psi be used for industrial purposes?
A.   Yes, most pneumatic tools, including air guns require 80–120 psi to operate effectively and to do useful work. However, they must have a relief device or air port within the system that will drop the pressure to under 30 psi if the air-system becomes dead ended.
 
Q.   If I reduce the air pressure to less than 30 psi can I permit my employees to clean their clothing and/or themselves with the air gun?
A.   No, under no circumstances may employees use compressed air to clean off clothing or any part of their body. Pressures as low as 5-10 psi have been known to cause serious injury. The federal OSHA regulation pertains only to the cleaning of parts or objects, not people (the attached link is an interpretation that air pressure guns should not be used for the cleaning of people, skin or clothing when being worn).
Sources

OSHA (1910.242; 1910.242(b); 1917.154)
Guard Air Corporation

(Rev. 3/2014)


Find even more information you can use to help make informed decisions about the regulatory issues you face in your workplace every day. View all Quick Tips Technical Resources at www.grainger.com/quicktips.

Think Safety. Think Grainger.®
Grainger has the products, services and resources to help keep employees safe and healthy while operating safer facilities. You’ll also find a network of safety resources that help you stay in compliance and protect employees from hazardous situations. Count on Grainger for lockout tagout, fall protection equipment, confined space products, safety signs, personal protective equipment (PPE), emergency response and so much more!

Please Note:
The content in this newsletter is intended for general information purposes only. This publication is not a substitute for review of the applicable government regulations and standards, and should not be construed as legal advice or opinion. Readers with specific compliance questions should refer to the cited regulation or consult with an attorney.


©2015 W.W. Grainger, Inc.