Skip Content

 

bannerImg

Medical Evaluation Questionnaire, 29 CFR 1910.134

Quick Tips #143

The most recent Respiratory Protection standard 29 CFR 1910.134 went into effect on October 5, 1998. Among the changes in the standard is the Medical Evaluation Process. Whereas the previous standard required a physical by a physician, the new standard requires the employee to fill out a medical questionnaire. The questionnaire is then evaluated by a licensed health care provider to establish the employee’s suitability to wear a respirator. The medical questionnaire and evaluation must be completed before the respirator is worn for the first time.

The following is the Medical Evaluation Questionnaire as it appears in the 29 CFR 1910.134 Appendix C.

Part A. Section 1. (Mandatory)

The following information must be provided by every employee who has been selected to use any type of respirator (please print).

1. Today’s date: _______________________________________________________

2. Your name: __________________________________________________________

3. Your age (to nearest year): _________________________________________

4. Sex (circle one): Male/Female

5. Your height: __________ ft. __________ in.

6. Your weight: ____________ lbs.

7. Your job title: _____________________________________________________

8. A phone number where you can be reached by the health care professional who reviews this questionnaire (include the Area Code): ____________________

9. The best time to phone you at this number: ________________

10. Has your employer told you how to contact the healthcare professional who will review this questionnaire (circle one): Yes/No

11. Check the type of respirator you will use (you can check more than one category):

a. ______ N, R, or P disposable respirator (filter-mask, non-cartridge type only).
b. ______ Other type (for example, half- or full-facepiece type, powered-air purifying, supplied-air, self-contained breathing apparatus).

12. Have you worn a respirator (circle one): Yes/No
If yes, what type(s): ______________________________________________ _____________________________________________________________________

Part A. Section 2. (Mandatory)

Questions 1 through 9 below must be answered by every employee who has been selected to use any type of respirator (please circle yes or no).

1. Do you currently smoke tobacco, or have you smoked tobacco in the last month: Yes/No

2. Have you ever had any of the following conditions?

  • Seizures: Yes/No
  • Diabetes (sugar disease): Yes/No
  • Allergic reactions that interfere with your breathing: Yes/No
  • Claustrophobia (fear of closed-in places): Yes/No
  • Trouble smelling odors: Yes/No

3. Have you ever had any of the following pulmonary or lung problems?

  • Asbestosis: Yes/No
  • Asthma: Yes/No
  • Chronic bronchitis: Yes/No
  • Emphysema: Yes/No
  • Pneumonia: Yes/No
  • Tuberculosis: Yes/No
  • Silicosis: Yes/No
  • Pneumothorax (collapsed lung): Yes/No
  • Lung cancer: Yes/No
  • Broken ribs: Yes/No
  • Any chest injuries or surgeries: Yes/No
  • Any other lung problem that you've been told Yes/No

4. Do you currently have any of the following symptoms of pulmonary or lung illness?

  • Shortness of breath: Yes/No
  • Shortness of breath when walking fast on level ground or walking up a slight hill or incline: Yes/No
  • Shortness of breath when walking with other people at an ordinary pace on level ground: Yes/No
  • Have to stop for breath when walking at your own pace on level ground: Yes/No
  • Shortness of breath when washing or dressing yourself: Yes/No
  • Shortness of breath that interferes with your job: Yes/No
  • Coughing that produces phlegm (thick sputum): Yes/No
  • Coughing that wakes you early in the morning: Yes/No
  • Coughing that occurs mostly when you are lying down: Yes/No
  • Coughing up blood in the last month: Yes/No
  • Wheezing: Yes/No
  • Wheezing that interferes with your job: Yes/No
  • Chest pain when you breathe deeply: Yes/No
  • Any other symptoms that you think may be related to lung problems: Yes/No

5. Have you ever had any of the following cardiovascular or heart problems?

  • Heart attack: Yes/No
  • Stroke: Yes/No
  • Angina: Yes/No
  • Heart failure: Yes/No
  • Swelling in your legs or feet (not caused by walking): Yes/No
  • Heart arrhythmia (heart beating irregularly): Yes/No
  • High blood pressure: Yes/No
  • Any other heart problem that you've been told Yes/No

6. Have you ever had any of the following cardiovascular or heart symptoms?

  • Frequent pain or tightness in your chest: Yes/No
  • Pain or tightness in your chest during physical activity: Yes/No
  • Pain or tightness in your chest that interferes with your job: Yes/No
  • In the past two years, have you noticed your heart skipping or missing a beat? Yes/No
  • Heartburn or indigestion that is not related to eating: Yes/ No
  • Any other symptoms that you think may be related to heart or circulation problems: Yes/No

7. Do you currently take medication for any of the following problems?

  • Breathing or lung problems: Yes/No
  • Heart trouble: Yes/No
  • Blood pressure: Yes/No
  • Seizures: Yes/No

8. If you’ve used a respirator, have you ever had any of the following problems? (If you've never used a respirator, check the following space and go to question 9:)

  • Eye irritation: Yes/No
  • Skin allergies or rashes: Yes/No
  • Anxiety: Yes/No
  • General weakness or fatigue: Yes/No
  • Any other problem that interferes with your use of a respirator: Yes/No

9. Would you like to talk to the healthcare professional who will review this questionnaire about your answers to this questionnaire? Yes/No

Questions 10 to 15 below must be answered by every employee who has been selected to use either a full-facepiece respirator or a self-contained breathing apparatus (SCBA). For employees who have been selected to use other types of respirators, answering these questions is voluntary.

10. Have you ever lost vision in either eye (temporarily or permanently): Yes/No

11. Do you currently have any of the following vision problems?

  • Wear contact lenses: Yes/No
  • Wear glasses: Yes/No
  • Color blind: Yes/No
  • Any other eye or vision problem: Yes/No

12. Have you ever had an injury to your ears, including a broken ear drum? Yes/No

13. Do you currently have any of the following hearing problems?

  • Difficulty hearing: Yes/No
  • Wear a hearing aid: Yes/No
  • Any other hearing or ear problem: Yes/No

14. Have you ever had a back injury? Yes/No

15. Do you currently have any of the following musculoskeletal problems?

  • Weakness in any of your arms, hands, legs, or feet: Yes/No
  • Back pain: Yes/No
  • Difficulty fully moving your arms and legs: Yes/No
  • Pain or stiffness when you lean forward or backward at the waist: Yes/No
  • Difficulty fully moving your head up or down: Yes/No
  • Difficulty fully moving your head side to side: Yes/No
  • Difficulty bending at your knees: Yes/No
  • Difficulty squatting to the ground: Yes/No
  • Climbing a flight of stairs or a ladder carrying more than 25 lbs: Yes/No
  • Any other muscle or skeletal problem that interferes with using a respirator: Yes/No
Part B

Any of the following questions, and other questions not listed, may be added to the questionnaire at the discretion of the healthcare professional who will review the questionnaire.

1. In your present job, are you working at high altitudes (over 5,000 feet) or in a place that has lower than normal amounts of oxygen? Yes/No

If "yes," do you have feelings of dizziness, shortness of breath, pounding in your chest, or other symptoms when you're working under these conditions? Yes/No

2. At work or at home, have you ever been exposed to hazardous solvents, hazardous airborne chemicals, e.g., gases, fumes, or dust, or have you come into skin contact with hazardous chemicals? Yes/No

If "yes," name the chemicals if you know them: _________________________ _______________________________________________________________________ _______________________________________________________________________

3. Have you ever worked with any of the materials, or under any of the conditions?

  • Asbestos: Yes/No
  • Silica (e.g., in sandblasting): Yes/No
  • Tungsten/cobalt (e.g., grinding or welding this material): Yes/No
  • Beryllium: Yes/No
  • Aluminum: Yes/No
  • Coal (e.g., mining): Yes/No
  • Iron: Yes/No Tin: Yes/No
  • Dusty environments: Yes/No
  • Any other hazardous exposures: Yes/No

If yes, describe these exposures: ____________________________________ _______________________________________________________________________ _______________________________________________________________________

4. List any second jobs or side businesses you have: ___________________ _______________________________________________________________________

5. List your previous occupations: _____________________________________ _______________________________________________________________________

6. List your current and previous hobbies: ________________________________ _______________________________________________________________________

7. Have you been in the military services? Yes/No

If yes, were you exposed to biological or chemical agents (either in training or combat)? Yes/No

8. Have you ever worked on a HAZMAT team? Yes/No

9. Other than medications for breathing and lung problems, heart trouble, blood pressure, and seizures mentioned earlier in this questionnaire, are you taking any other medications for any reason (including over-the-counter medications)? Yes/No

If yes, name the medications if you know them: _______________________

10. Will you be using any of the following items with your respirator(s)?

11. How often are you expected to use the respirator(s)? Circle yes or no for all answers that apply.

  • Escape only (no rescue): Yes/No
  • Emergency rescue only: Yes/No
  • Less than five hours per week: Yes/No
  • Less than two hours per day: Yes/No
  • Two to four hours per day: Yes/No
  • Over four hours per day: Yes/No

12. During the period you are using the respirator(s), is your work effort:

  • Light (less than 200 kcal per hour): Yes/No

If yes, how long does this period last during the average shift? ____________hrs.____________mins.

Examples of a light work effort are sitting while writing, typing, drafting, or performing light assembly work; or standing while operating a drill press (1-3 lbs.) or controlling machines.

  • Moderate (200 to 350 kcal per hour): Yes/No

If yes, how long does this period last during the average shift? ____________hrs.____________mins.

Examples of moderate work effort are sitting while nailing or filing; driving a truck or bus in urban traffic; standing while drilling, nailing, performing assembly work, or transferring a moderate load (about 35 lbs.) at trunk level; walking on a level surface about 2 mph or down a five-degree grade about 3 mph; or pushing a wheelbarrow with a heavy load (about 100 lbs.) on a level surface.

  • Heavy (above 350 kcal per hour): Yes/No

If yes, how long does this period last during the average shift? ____________hrs.____________mins.

Examples of heavy work are lifting a heavy load (about 50 lbs.) from the floor to your waist or shoulder; working on a loading dock; shoveling; standing while bricklaying or chipping castings; walking up an eight-degree grade about 2 mph; climbing stairs with a heavy load (about 50 lbs.).

13. Will you be wearing protective clothing and/or equipment (other than the respirator) when you’re using your respirator? Yes/No

If yes, describe this protective clothing and/or equipment: __________ _______________________________________________________________________

14. Will you be working under hot conditions (temperature exceeding 77°F)? Yes/No

15. Will you be working under humid conditions? Yes/No

16. Describe the work you’ll be doing while you’re using your respirator(s): _______________________________________________________________________ _______________________________________________________________________

17. Describe any special or hazardous conditions you might encounter when you're using your respirator(s) (for example, confined spaces, life-threatening gases): _______________________________________________________________________ _______________________________________________________________________

18. Provide the following information, if you know it, for each toxic substance that you'll be exposed to when you're using your respirator(s):

Name of the first toxic substance: __________________________________________
Estimated maximum exposure level per shift: __________________________________
Duration of exposure per shift: _____________________________________________
Name of the second toxic substance: ________________________________________
Estimated maximum exposure level per shift: __________________________________
Duration of exposure per shift: _____________________________________________
Name of the third toxic substance: __________________________________________
Estimated maximum exposure level per shift: __________________________________
Duration of exposure per shift: _____________________________________________
The name of any other toxic substances that you’ll be exposed to while using your respirator: _____________________________________________________________________________ _____________________________________________________________________________ _____________________________________________________________________________

19. Describe any special responsibilities you’ll have while using your respirator(s) that may affect the safety and well-being of others (for example, rescue, security): _____________________________________________________________________________ _____________________________________________________________________________ _____________________________________________________________________________

 

Source

OSHA 1910.134

(Rev. 1/2013)


Find even more information you can use to help make informed decisions about the regulatory issues you face in your workplace every day. View all Quick Tips Technical Resources at www.grainger.com/quicktips.

Think Safety. Think Grainger.®
Grainger has the products, services and resources to help keep employees safe and healthy while operating safer facilities. You’ll also find a network of safety resources that help you stay in compliance and protect employees from hazardous situations. Count on Grainger for lockout tagout, fall protection equipment, confined space products, safety signs, personal protective equipment (PPE), emergency response and so much more!

Please Note:
The content in this newsletter is intended for general information purposes only. This publication is not a substitute for review of the applicable government regulations and standards, and should not be construed as legal advice or opinion. Readers with specific compliance questions should refer to the cited regulation or consult with an attorney.


©2015 W.W. Grainger, Inc.