Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

ZURN

33 Results Found that Include 55 Products 

 |  Results per page: 16 | 32 | 48

Bathroom Faucet, Brass

ZURN

Multiple product options available

Foot Pedal Valve Assembly, Brass, Zurn

ZURN

Grainger Item # 32UL26 | Mfr. Model # G67948

Catalog Page # NA

Foot Pedal Valve Assembly,Fits Brand Zurn,Material Brass,For Use With Mfr. No. Z85100-XL,For Use With...More

Toilet, High Efficiency, Vitreous China

ZURN

Grainger Item # 31TU39 | Mfr. Model # Z5647-BWL

Catalog Page # NA

Toilet, High Efficiency, Floor Mounting Style, Elongated Bowl, 10-1/4 In. x 8-1/2 In. Water Surface Area,...More

Gooseneck Bathroom Faucet, Brass

ZURN

Multiple product options available

Gooseneck Lead Free Double Handle Faucet

ZURN

Grainger Item # 29VM02 | Mfr. Model # Z812A4-XL-FC

Catalog Page # NA

Faucet,Faucet Operation Manual,Number of Handles 2,Handle Type Wrist Blade,Flow Rate 2.2 gpm,Number of Holes...More

Faucet, Manual, 2,2.2 gpm, Gooseneck, Brass

ZURN

Grainger Item # 29VM03 | Mfr. Model # Z826B1-XL

Catalog Page # NA

Laboratory Gooseneck Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, 3/8 NPT...More

Closet Supply Stop, 1/2 in x 3/8 in CTS

ZURN

Grainger Item # 30PT15 | Mfr. Model # Z8804-XL-LRLK-PC

Catalog Page # NA

Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 1/2, Inlet Type CTS,...More

Closet Supply Stop, 1/2 in x 3/8 in CTS

ZURN

Grainger Item # 30PT09 | Mfr. Model # Z8804-XL-CR-LK-PC

Catalog Page # NA

Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 1/2, Inlet Type CTS,...More

Single Basin Faucet, Metering, Cast

ZURN

Grainger Item # 29VM04 | Mfr. Model # Z86300-XL

Catalog Page # NA

Bathroom Faucet,Faucet Operation Metering,Number of Handles 1,Handle Type Push Button,Flow Rate 0.25...More

Lavatory Supply Stop, 1/2 inx3/8 in CTS

ZURN

Grainger Item # 30PT16 | Mfr. Model # Z8804-XL-LR-PC

Catalog Page # NA

Lavatory Supply Stop, Material of Construction Brass, Faucet, Outside Dia. (In.) 3/8, 1/2, Inlet Type CTS,...More

Closet Supply Stop, 1/2 in x 3/8 in SWT

ZURN

Grainger Item # 30PT18 | Mfr. Model # Z8808-XL-LR-PC

Catalog Page # NA

Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 1/2, Inlet Type SWT,...More

Spout Base, Brass, Fits Zurn Faucets

ZURN

Grainger Item # 30PT20 | Mfr. Model # P6920-XL-1

Catalog Page # NA

Spout Base,Material Brass,For Use With Zurn Faucets,For Use With Grainger Item Number 5UNR8, 2VEJ9, 2VEJ8,For...More

Cleanout Plug, Max. Diameter 3.10 in.

ZURN

Grainger Item # 30PT22 | Mfr. Model # LC-3P

Catalog Page # NA

Cleanout Plug, Mechanical, Cleanout, Nominal Size 3 In., Min. Dia. 3.07 In., Max. Diameter 3.10 In., Material...More

Lavatory Faucet, Brass

ZURN

Multiple product options available

Flush Valve

ZURN

Multiple product options available

Faucet, Manual, 2,2.2gpm, Bent Riser, Brass

ZURN

Grainger Item # 29VL90 | Mfr. Model # Z826S1-XL

Catalog Page # NA

Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, 3/8 In. NPT Compression...More

Flush Valve

ZURN

Multiple product options available

Closet Supply Stop, 1/2 in x 3/8 in CTS

ZURN

Grainger Item # 30PT10 | Mfr. Model # Z8804-XL-CR-PC

Catalog Page # NA

Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 1/2, Inlet Type CTS,...More

Lavatory Supply Stop, 3/8 inx3/8 in IPS

ZURN

Grainger Item # 30PT14 | Mfr. Model # Z8800-XL-LR-PC

Catalog Page # NA

Lavatory Supply Stop, Material of Construction Brass, Faucet, Outside Dia. (In.) 3/8, 3/8, Inlet Type IPS,...More

Closet Supply Stop, 3/8 in x 3/8 in IPS

ZURN

Grainger Item # 30PT08 | Mfr. Model # Z8800-XL-CR-PC

Catalog Page # NA

Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 3/8, Inlet Type IPS,...More

Shower Drain, Brass, Pipe Dia 2 in.

ZURN

Grainger Item # 29RP53 | Mfr. Model # FD2275-BR2

Catalog Page # NA

Shower Drain, Floor, Material of Construction Brass, Color/Finish Brass, Length (In.) 4-1/4, Drain Material...More

Closet Supply Stop, 1/2 in x 3/8 in SWT

ZURN

Grainger Item # 30PT17 | Mfr. Model # Z8808-XL-LRLK-PC

Catalog Page # NA

Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 1/2, Inlet Type SWT,...More

Spout Base, Brass, Fits Zurn Faucets

ZURN

Grainger Item # 30PT19 | Mfr. Model # P6913-XL-1

Catalog Page # NA

Spout Base,Material Brass,For Use With Zurn Faucets,For Use With Grainger Item Number 41J526, 41J525,For Use...More

Cleanout Plug, Max. Diameter 2.07 in.

ZURN

Grainger Item # 30PT21 | Mfr. Model # LC-2P

Catalog Page # NA

Cleanout Plug, Mechanical, Cleanout, Nominal Size 2 In., Min. Dia. 2.05 In., Max. Diameter 2.07 In., Material...More

Mixing Tee, Brass, Fits Most Faucets

ZURN

Grainger Item # 30PT30 | Mfr. Model # P6900-MT-XL

Catalog Page # NA

Mixing Tee,Material Brass,For Use With Most Faucets,Includes Compression Nuts

Cleanout Plug, Max. Diameter 4.10 in.

ZURN

Grainger Item # 30PT23 | Mfr. Model # LC-4P

Catalog Page # NA

Cleanout Plug, Mechanical, Cleanout, Nominal Size 4 In., Min. Dia. 4.00 In., Max. Diameter 4.10 In., Material...More

Lavatory Supply Stop, 3/8 inx3/8 in IPS

ZURN

Grainger Item # 30PT13 | Mfr. Model # Z8800-XL-LR-LK-PC

Catalog Page # NA

Lavatory Supply Stop, Material of Construction Brass, Faucet, Outside Dia. (In.) 3/8, 3/8, Inlet Type IPS,...More

Closet Supply Stop, 3/8 in x 3/8 in IPS

ZURN

Grainger Item # 30PT07 | Mfr. Model # Z8800-XL-CR-LK-PC

Catalog Page # NA

Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 3/8, Inlet Type IPS,...More

Spout Base, Brass, Fits Zurn Faucets

ZURN

Grainger Item # 30PT26 | Mfr. Model # P6915-XL-1

Catalog Page # NA

Spout Base,Material Brass,For Use With Zurn Faucets,For Use With Grainger Item Number 41J524, 41J523,...More

Bathroom Faucet, Cast Brass

ZURN

Multiple product options available

Closet Supply Stop, 1/2 in x 3/8 in SWT

ZURN

Grainger Item # 30PT12 | Mfr. Model # Z8808-XL-CR-PC

Catalog Page # NA

Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 1/2, Inlet Type SWT,...More

Lavatory Sink, with Faucet, Wall Mount

ZURN

Grainger Item # 30PT06 | Mfr. Model # Z5351.861.1.07.00.00

Catalog Page # NA

Lavatory Sink, With Faucet, Body Material Brass, Mounting Type Wall, Color Chrome and White, Overall Length...More

 |  Results per page: 16 | 32 | 48
loader image