Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Zoning Dampers

111 Results Found that Include 111 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Round Damper,Single Blade,Dia 8 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 8 InRound Damper,Single Blade,Dia 8 In
  • Item # 2GZD5
  • Mfr. Model # D690A1010
  • Round Damper, Single Blade, Dia 8 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Zone Panel, 3 Zone,Output Amps 6.25 VA
  • HONEYWELL
  • Zone Panel, 3 Zone, Output Amps 6.25 VAZone Panel, 3 Zone,Output Amps 6.25 VA
  • Item # 2GYD8
  • Mfr. Model # HZ311
  • Zone Panel, 3 Zone Forced Air, Voltage 24 AC, Height 8 1/8 In., Width 8 In., Depth 2 In., Output Amps 6.25...More

Round Damper,Single Blade,Dia 12 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 12 InRound Damper,Single Blade,Dia 12 In
  • Item # 2GZD7
  • Mfr. Model # D690A1036
  • Round Damper, Single Blade, Dia 12 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Round Damper,Modulating Automatic,10In
  • HONEYWELL
  • Round Damper, Modulating Automatic, 10InRound Damper,Modulating Automatic,10In
  • Item # 2GZA3
  • Mfr. Model # MARD10
  • Round Damper, Modulating Automatic, Dia 10 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals,...More

Zone Damper,24 AC,H 12In,W 12In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 12In, W 12In, D 4InZone Damper,24 AC,H 12In,W 12In,D 4In
  • Item # 2GYW4
  • Mfr. Model # ZD12X12
  • Zone Damper, Square Damper, Voltage 24 AC, Height 12 In, Width 12 In, Depth 4 In, Output Amps .32A,...More

Round Motorized Damper,Dia 16 In
  • HONEYWELL
  • Round Motorized Damper, Dia 16 InRound Motorized Damper,Dia 16 In
  • Item # 2GYC8
  • Mfr. Model # ARD16
  • Round Motorized Damper, Dia 16 In, Voltage 24 AC, Connection 2 Wires, Color Galvanized Steel, Application...More

Round Damper,Dia 10In,Width 12In
Round Damper,6 in.Dia.
  • HONEYWELL
  • Round Damper, 6 in.Dia.Round Damper,6 in.Dia.
  • Item # 4XA30
  • Mfr. Model # ARD6
  • Round Motorized Damper, Voltage 24 AC, Height 8 In, Dia. 6 In, Application Controls Air Flow In Heating And...More

Zoning System Kit,Three Zone,3 VisionPRO
  • HONEYWELL
  • Zoning System Kit, Three Zone, 3 VisionPROZoning System Kit,Three Zone,3 VisionPRO
  • Item # 2GYN2
  • Mfr. Model # Y8835A1028
  • Zoning System Kit, Three Zone, Voltage 24 AC, Height 10 3/4 In, Width 12 3/4 In, Depth 1 7/8 In, Output Amps...More

Zone Damper,24 AC,H 10In,W 24In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 10In, W 24In, D 4InZone Damper,24 AC,H 10In,W 24In,D 4In
  • Item # 2GYX3
  • Mfr. Model # ZD10X24
  • Zone Damper, Square Damper, Voltage 24 AC, Height 10 In, Width 24 In, Depth 4 In, Output Amps .32A,...More

Round Motorized Damper,Dia 7 In
  • HONEYWELL
  • Round Motorized Damper, Dia 7 InRound Motorized Damper,Dia 7 In
  • Item # 2GYD3
  • Mfr. Model # ARD7
  • Round Motorized Damper, Dia 7 In, Voltage 24 AC, Connection 2 Wires, Color Galvanized Steel, Application...More

Round Motorized Damper,Dia 14 In
  • HONEYWELL
  • Round Motorized Damper, Dia 14 InRound Motorized Damper,Dia 14 In
  • Item # 2GYC7
  • Mfr. Model # ARD14
  • Round Motorized Damper, Dia 14 In, Voltage 24 AC, Connection 2 Wires, Color Galvanized Steel, Application...More

Round Damper,12 in.Dia.
  • HONEYWELL
  • Round Damper, 12 in.Dia.Round Damper,12 in.Dia.
  • Item # 4XA36
  • Mfr. Model # ARD12
  • Round Motorized Damper, Voltage 24 AC, Height 14 In, Dia. 12 In, Application Controls Air Flow In Heating And...More

Round Damper,8 in.Dia.
  • HONEYWELL
  • Round Damper, 8 in.Dia.Round Damper,8 in.Dia.
  • Item # 4XA32
  • Mfr. Model # ARD8
  • Round Motorized Damper, Voltage 24 AC, Height 10 In, Dia. 8 In, Application Controls Air Flow In Heating And...More

Round Motorized Damper,Dia 5 In
  • HONEYWELL
  • Round Motorized Damper, Dia 5 InRound Motorized Damper,Dia 5 In
  • Item # 2GYD2
  • Mfr. Model # ARD5
  • Round Motorized Damper, Dia 5 In, Voltage 24 AC, Connection 2 Wires, Color Galvanized Steel, Application...More

Round Damper,10 in.Dia.
  • HONEYWELL
  • Round Damper, 10 in.Dia.Round Damper,10 in.Dia.
  • Item # 4XA34
  • Mfr. Model # ARD10
  • Round Motorized Damper, Voltage 24 AC, Height 12 In, Dia. 10 In, Application Controls Air Flow In Heating And...More

Round Damper,Automatic,Dia 8In,H 9 1/2In
  • HONEYWELL
  • Round Damper, Automatic, Dia 8In, H 9 1/2InRound Damper,Automatic,Dia 8In,H 9 1/2In
  • Item # 2GZC9
  • Mfr. Model # EARD8
  • Round Damper, Automatic, Dia 8 In, Voltage 24 AC, Height 9 1/2 In, Output Amps 6 VA, Connection 2 Wires,...More

Fresh Air Ventilation Control,Hardwired
  • HONEYWELL
  • Fresh Air Ventilation Control, HardwiredFresh Air Ventilation Control,Hardwired
  • Item # 2TE88
  • Mfr. Model # Y8150A1009
  • Fresh Air Ventilation Control, Voltage 24 AC, Height 8 1/2 In, Width 8 1/2 In, Depth 8 1/2 In, Power Method...More

Zone Control Kit,4 Zone,Output Amps 10VA
  • HONEYWELL
  • Zone Control Kit, 4 Zone, Output Amps 10VAZone Control Kit,4 Zone,Output Amps 10VA
  • Item # 2GYE1
  • Mfr. Model # HZ432K
  • Zone Control Kit, 4 Zone Forced Air, Voltage 24 AC, Height 13 1/2 In., Width 8 In., Depth 2 In., Output Amps...More

Round Motorized Damper,Retrofit,Dia 8 In
  • HONEYWELL
  • Round Motorized Damper, Retrofit, Dia 8 InRound Motorized Damper,Retrofit,Dia 8 In
  • Item # 1MBJ9
  • Mfr. Model # RRD8
  • Round Motorized Damper, Retrofit Zoning, Dia 8 In, Voltage 24 AC, Height 2 5/8 In, Width 10 3/4 In, Depth 10...More

Round Damper,Modulating Automatic,6In
  • HONEYWELL
  • Round Damper, Modulating Automatic, 6InRound Damper,Modulating Automatic,6In
  • Item # 2GYZ6
  • Mfr. Model # MARD6
  • Round Damper, Modulating Automatic, Dia 6 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals,...More

Round Damper,Modulating Automatic,8In
  • HONEYWELL
  • Round Damper, Modulating Automatic, 8InRound Damper,Modulating Automatic,8In
  • Item # 2GYZ5
  • Mfr. Model # MARD8
  • Round Damper, Modulating Automatic, Dia 8 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals,...More

Round Damper,Modulating Automatic,12In
  • HONEYWELL
  • Round Damper, Modulating Automatic, 12InRound Damper,Modulating Automatic,12In
  • Item # 2GZA2
  • Mfr. Model # MARD12
  • Round Damper, Modulating Automatic, Dia 12 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals,...More

Zone Panel, 3 Zone,Output Amps 10 VA
  • HONEYWELL
  • Zone Panel, 3 Zone, Output Amps 10 VAZone Panel, 3 Zone,Output Amps 10 VA
  • Item # 2GYD6
  • Mfr. Model # HZ322
  • Zone Panel, 3 Zone Forced Air, Voltage 24 AC, Height 11 1/2 In., Width 8 In., Depth 2 In., Output Amps 10 VA,...More

Round Damper,Single Blade,Dia 6 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 6 InRound Damper,Single Blade,Dia 6 In
  • Item # 2GZD4
  • Mfr. Model # D690A1002
  • Round Damper, Single Blade, Dia 6 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Use w/ AOBD, AOBD-BM, and IOBD Dampers
Round Damper,Single Blade,Dia 14 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 14 InRound Damper,Single Blade,Dia 14 In
  • Item # 2GZD8
  • Mfr. Model # D690A1044
  • Round Damper, Single Blade, Dia 14 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Zone Panel,4 Zone,Output Amps 10 VA
  • HONEYWELL
  • Zone Panel, 4 Zone, Output Amps 10 VAZone Panel,4 Zone,Output Amps 10 VA
  • Item # 2GYD5
  • Mfr. Model # HZ432
  • Zone Panel, 4 Zone Forced Air, Voltage 24 AC, Height 13 1/2 In., Width 8 In., Depth 2 In., Output Amps 10 VA,...More

Round Damper,Single Blade,Dia 10 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 10 InRound Damper,Single Blade,Dia 10 In
  • Item # 2GZD6
  • Mfr. Model # D690A1028
  • Round Damper, Single Blade, Dia 10 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Zone Control Kit,3 Zone,Output Amps 10VA
  • HONEYWELL
  • Zone Control Kit, 3 Zone, Output Amps 10VAZone Control Kit,3 Zone,Output Amps 10VA
  • Item # 2GYD7
  • Mfr. Model # HZ322K
  • Zone Control Kit, 3 Zone Forced Air, Voltage 24 AC, Height 11 1/2 In., Width 8 In., Depth 2 In., Output Amps...More

Zone Control Kit,3 Zone,Output Amps 6.25
  • HONEYWELL
  • Zone Control Kit, 3 Zone, Output Amps 6.25Zone Control Kit,3 Zone,Output Amps 6.25
  • Item # 2GYD9
  • Mfr. Model # HZ311K
  • Zone Control Kit, 3 Zone Forced Air, Voltage 24 AC, Height 8 1/8 In., Width 8 In., Depth 2 In., Output Amps...More

Zone Damper,24 AC,H 14In,W 28In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 14In, W 28In, D 4InZone Damper,24 AC,H 14In,W 28In,D 4In
  • Item # 2GYU2
  • Mfr. Model # ZD14X28
  • Zone Damper, Square Damper, Voltage 24 AC, Height 14 In, Width 28 In, Depth 4 In, Output Amps .32A,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More