Skip Content

Filter Results By

Price
Shop By

Zoning Dampers

122 Results Found that Include 122 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Round Motorized Damper,Dia 5 In
  • HONEYWELL
  • Round Motorized Damper, Dia 5 InRound Motorized Damper,Dia 5 In
  • Item # 2GYD2
  • Mfr. Model # ARD5
  • Round Motorized Damper, Dia 5 In, Voltage 24 AC, Connection 2 Wires, Color Galvanized Steel, Application...More

Round Damper,12 in.Dia.
  • HONEYWELL
  • Round Damper, 12 in.Dia.Round Damper,12 in.Dia.
  • Item # 4XA36
  • Mfr. Model # ARD12
  • Round Motorized Damper, Voltage 24 AC, Height 14 In, Dia. 12 In, Application Controls Air Flow In Heating And...More

Round Damper,Automatic,Dia 8In,H 9 1/2In
  • HONEYWELL
  • Round Damper, Automatic, Dia 8In, H 9 1/2InRound Damper,Automatic,Dia 8In,H 9 1/2In
  • Item # 2GZC9
  • Mfr. Model # EARD8
  • Round Damper, Automatic, Dia 8 In, Voltage 24 AC, Height 9 1/2 In, Output Amps 6 VA, Connection 2 Wires,...More

Round Damper,8 in.Dia.
  • HONEYWELL
  • Round Damper, 8 in.Dia.Round Damper,8 in.Dia.
  • Item # 4XA32
  • Mfr. Model # ARD8
  • Round Motorized Damper, Voltage 24 AC, Height 10 In, Dia. 8 In, Application Controls Air Flow In Heating And...More

Round Damper,10 in.Dia.
  • HONEYWELL
  • Round Damper, 10 in.Dia.Round Damper,10 in.Dia.
  • Item # 4XA34
  • Mfr. Model # ARD10
  • Round Motorized Damper, Voltage 24 AC, Height 12 In, Dia. 10 In, Application Controls Air Flow In Heating And...More

Round Motorized Damper,Dia 14 In
  • HONEYWELL
  • Round Motorized Damper, Dia 14 InRound Motorized Damper,Dia 14 In
  • Item # 2GYC7
  • Mfr. Model # ARD14
  • Round Motorized Damper, Dia 14 In, Voltage 24 AC, Connection 2 Wires, Color Galvanized Steel, Application...More

Zone Damper,24 AC,H 18In,W 18In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 18In, W 18In, D 4InZone Damper,24 AC,H 18In,W 18In,D 4In
  • Item # 2GYR2
  • Mfr. Model # ZD18X18
  • Zone Damper, Square Damper, Voltage 24 AC, Height 18 In, Width 18 In, Depth 4 In, Output Amps .32A,...More

Zone Damper,24 AC,H 18In,W 16In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 18In, W 16In, D 4InZone Damper,24 AC,H 18In,W 16In,D 4In
  • Item # 2GYR3
  • Mfr. Model # ZD18X16
  • Zone Damper, Square Damper, Voltage 24 AC, Height 18 In, Width 16 In, Depth 4 In, Output Amps .32A,...More

Zone Damper,24 AC,H 20In,W 16In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 20In, W 16In, D 4InZone Damper,24 AC,H 20In,W 16In,D 4In
  • Item # 2GYP1
  • Mfr. Model # ZD20X16
  • Zone Damper, Square Damper, Voltage 24 AC, Height 20 In, Width 16 In, Depth 4 In, Output Amps .32A,...More

Round Damper,Single Blade,Dia 10 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 10 InRound Damper,Single Blade,Dia 10 In
  • Item # 2GZD6
  • Mfr. Model # D690A1028
  • Round Damper, Single Blade, Dia 10 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Round Damper,Automatic,Dia 6In,H 7 1/2In
  • HONEYWELL
  • Round Damper, Automatic, Dia 6In, H 7 1/2InRound Damper,Automatic,Dia 6In,H 7 1/2In
  • Item # 2GZD2
  • Mfr. Model # EARD6
  • Round Damper, Automatic, Dia 6 In, Voltage 24 AC, Height 7 1/2 In, Output Amps 6 VA, Connection 2 Wires,...More

Round Damper,6 in.Dia.
  • HONEYWELL
  • Round Damper, 6 in.Dia.Round Damper,6 in.Dia.
  • Item # 4XA30
  • Mfr. Model # ARD6
  • Round Motorized Damper, Voltage 24 AC, Height 8 In, Dia. 6 In, Application Controls Air Flow In Heating And...More

Use w/ AOBD, AOBD-BM, and IOBD Dampers
Zone Panel, 3 Zone,Output Amps 6.25 VA
  • HONEYWELL
  • Zone Panel, 3 Zone, Output Amps 6.25 VAZone Panel, 3 Zone,Output Amps 6.25 VA
  • Item # 2GYD8
  • Mfr. Model # HZ311
  • Zone Panel, 3 Zone Forced Air, Voltage 24 AC, Height 8 1/8 In., Width 8 In., Depth 2 In., Output Amps 6.25...More

Round Damper,Single Blade,Dia 8 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 8 InRound Damper,Single Blade,Dia 8 In
  • Item # 2GZD5
  • Mfr. Model # D690A1010
  • Round Damper, Single Blade, Dia 8 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Round Damper,Single Blade,Dia 12 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 12 InRound Damper,Single Blade,Dia 12 In
  • Item # 2GZD7
  • Mfr. Model # D690A1036
  • Round Damper, Single Blade, Dia 12 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Round Damper,Single Blade,Dia 6 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 6 InRound Damper,Single Blade,Dia 6 In
  • Item # 2GZD4
  • Mfr. Model # D690A1002
  • Round Damper, Single Blade, Dia 6 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Zone Panel, 3 Zone,Output Amps 10 VA
  • HONEYWELL
  • Zone Panel, 3 Zone, Output Amps 10 VAZone Panel, 3 Zone,Output Amps 10 VA
  • Item # 2GYD6
  • Mfr. Model # HZ322
  • Zone Panel, 3 Zone Forced Air, Voltage 24 AC, Height 11 1/2 In., Width 8 In., Depth 2 In., Output Amps 10 VA,...More

Zone Damper,24 AC,H 12In,W 14In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 12In, W 14In, D 4InZone Damper,24 AC,H 12In,W 14In,D 4In
  • Item # 2GYW3
  • Mfr. Model # ZD12X14
  • Zone Damper, Square Damper, Voltage 24 AC, Height 12 In, Width 14 In, Depth 4 In, Output Amps .32A,...More

Zone Damper,24 AC,H 12In,W 12In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 12In, W 12In, D 4InZone Damper,24 AC,H 12In,W 12In,D 4In
  • Item # 2GYW4
  • Mfr. Model # ZD12X12
  • Zone Damper, Square Damper, Voltage 24 AC, Height 12 In, Width 12 In, Depth 4 In, Output Amps .32A,...More

Zone Damper,24 AC,H 8In,W 20In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 8In, W 20In, D 4InZone Damper,24 AC,H 8In,W 20In,D 4In
  • Item # 2GYE8
  • Mfr. Model # ZD8X20
  • Zone Damper, Square Damper, Voltage 24 AC, Height 8 In, Width 20 In, Depth 4 In, Output Amps .32A, Connection...More

Round Damper,Modulating Automatic,12In
  • HONEYWELL
  • Round Damper, Modulating Automatic, 12InRound Damper,Modulating Automatic,12In
  • Item # 2GZA2
  • Mfr. Model # MARD12
  • Round Damper, Modulating Automatic, Dia 12 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals,...More

Zone Damper,24 AC,H 8In,W 18In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 8In, W 18In, D 4InZone Damper,24 AC,H 8In,W 18In,D 4In
  • Item # 2GYE9
  • Mfr. Model # ZD8X18
  • Zone Damper, Square Damper, Voltage 24 AC, Height 8 In, Width 18 In, Depth 4 In, Output Amps .32A, Connection...More

Zone Control Kit,3 Zone,Output Amps 6.25
  • HONEYWELL
  • Zone Control Kit, 3 Zone, Output Amps 6.25Zone Control Kit,3 Zone,Output Amps 6.25
  • Item # 2GYD9
  • Mfr. Model # HZ311K
  • Zone Control Kit, 3 Zone Forced Air, Voltage 24 AC, Height 8 1/8 In., Width 8 In., Depth 2 In., Output Amps...More

Round Damper,Modulating Automatic,10In
  • HONEYWELL
  • Round Damper, Modulating Automatic, 10InRound Damper,Modulating Automatic,10In
  • Item # 2GZA3
  • Mfr. Model # MARD10
  • Round Damper, Modulating Automatic, Dia 10 In, Voltage 24 AC, Output Amps 1.8 VA, Connection Screw Terminals,...More

Fresh Air Ventilation Control,Hardwired
  • HONEYWELL
  • Fresh Air Ventilation Control, HardwiredFresh Air Ventilation Control,Hardwired
  • Item # 2TE88
  • Mfr. Model # Y8150A1009
  • Fresh Air Ventilation Control, Voltage 24 AC, Height 8 1/2 In, Width 8 1/2 In, Depth 8 1/2 In, Power Method...More

Round Motorized Damper,Dia 16 In
  • HONEYWELL
  • Round Motorized Damper, Dia 16 InRound Motorized Damper,Dia 16 In
  • Item # 2GYC8
  • Mfr. Model # ARD16
  • Round Motorized Damper, Dia 16 In, Voltage 24 AC, Connection 2 Wires, Color Galvanized Steel, Application...More

Zone Control Kit,4 Zone,Output Amps 10VA
  • HONEYWELL
  • Zone Control Kit, 4 Zone, Output Amps 10VAZone Control Kit,4 Zone,Output Amps 10VA
  • Item # 2GYE1
  • Mfr. Model # HZ432K
  • Zone Control Kit, 4 Zone Forced Air, Voltage 24 AC, Height 13 1/2 In., Width 8 In., Depth 2 In., Output Amps...More

Round Damper,Single Blade,Dia 14 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 14 InRound Damper,Single Blade,Dia 14 In
  • Item # 2GZD8
  • Mfr. Model # D690A1044
  • Round Damper, Single Blade, Dia 14 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Zone Control Kit,3 Zone,Output Amps 10VA
  • HONEYWELL
  • Zone Control Kit, 3 Zone, Output Amps 10VAZone Control Kit,3 Zone,Output Amps 10VA
  • Item # 2GYD7
  • Mfr. Model # HZ322K
  • Zone Control Kit, 3 Zone Forced Air, Voltage 24 AC, Height 11 1/2 In., Width 8 In., Depth 2 In., Output Amps...More

Zone Panel,4 Zone,Output Amps 10 VA
  • HONEYWELL
  • Zone Panel, 4 Zone, Output Amps 10 VAZone Panel,4 Zone,Output Amps 10 VA
  • Item # 2GYD5
  • Mfr. Model # HZ432
  • Zone Panel, 4 Zone Forced Air, Voltage 24 AC, Height 13 1/2 In., Width 8 In., Depth 2 In., Output Amps 10 VA,...More

Round Damper,Dia 16In,Width 18In
Results per page: 16 | 32 | 48

Zone dampers from Grainger regulate room-to-room airflow to more efficiently heat and cool homes, factories and businesses. Zone dampers, when used as parts of climate-control systems, improve and maintain comfort levels for occupants, but also conserve energy and reduce heating or cooling costs by restricting heating and cooling in unoccupied areas. Grainger is your provider for zone heating and cost-effective climate-control supplies including zone dampers.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More