Skip Content

Filter Results By

Product Categories

975 Results Found that Include 1,069 Products

YG-1 Carbide & Cobalt End Mills

When you’re looking for unyielding performance in your drilling, milling and rotary tooling applications look to YG-1 Tools for quality carbide and cobalt end mills. YG-1 Tools offers precision cutting tools in common specifications to help you select the right mill. Whether you’re machining on hardened and high-alloy steel, aluminum or abrasive plastic, YG-1 manufactures a full line of options to meet your needs. Remove material and create multi-dimensional shapes and profiles with YG-1 carbide and cobalt end mills available through Grainger.

 YG-1 TOOL COMPANY
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
High Speed Steel End Mill, 1/4" Milling Dia., Num
High Speed Steel End Mill, 1/2" Milling Dia., Num
High Speed Steel End Mill, 5/16" Milling Dia., Nu
Carbide End Mill, 1/8" Milling Dia., Number of Fl
Carbide End Mill, 1/4" Milling Dia., Number of Fl
Carbide Drills, Size 1/4", Carbide
  • YG-1 TOOL COMPANY
  • Carbide Drills, Size 1/4", Carbide Carbide Drills, Size 1/4", Carbide
  • Item # 33TT17
  • Mfr. Model # 0161ATF
  • Carbide Drills, Material Carbide, Dimension Type Fractional Inch, Size 1/4 In., Drill Point 140 Degrees ,...More

Cobalt End Mill, 1-1/2" Milling Dia., Number of F
Cobalt End Mill, 27/64" Milling Dia., Number of F
Cobalt End Mill, 23/32" Milling Dia., Number of F
Carbide Drills, Size 5/16", Carbide
  • YG-1 TOOL COMPANY
  • Carbide Drills, Size 5/16", Carbide Carbide Drills, Size 5/16", Carbide
  • Item # 33TT19
  • Mfr. Model # 0201ATF
  • Carbide Drills, Material Carbide, Dimension Type Fractional Inch, Size 5/16 In., Drill Point 140 Degrees ,...More

High Speed Steel End Mill, 7/16" Milling Dia., Nu
Carbide End Mill, 5/32" Milling Dia., Number of F
Carbide End Mill, 1/8" Milling Dia., Number of Fl
Carbide End Mill, 5/16" Milling Dia., Number of F
Carbide End Mill, 1/8" Milling Dia., Number of Fl
Carbide End Mill, 1/2" Milling Dia., Number of Fl
Carbide End Mill, 5/16" Milling Dia., Number of F
Carbide End Mill, 7/64" Milling Dia., Number of F
Carbide End Mill, 1/8" Milling Dia., Number of Fl
Carbide End Mill, 3/8" Milling Dia., Number of Fl
Carbide End Mill, 1/2" Milling Dia., Number of Fl
Carbide End Mill, 3/16" Milling Dia., Number of F
Carbide End Mill, 3/8" Milling Dia., Number of Fl
Carbide End Mill, 3/8" Milling Dia., Number of Fl
Carbide End Mill, 1/4" Milling Dia., Number of Fl
Carbide Drills, Size 3/16", Carbide
  • YG-1 TOOL COMPANY
  • Carbide Drills, Size 3/16", Carbide Carbide Drills, Size 3/16", Carbide
  • Item # 33TT16
  • Mfr. Model # 0121ATF
  • Carbide Drills, Material Carbide, Dimension Type Fractional Inch, Size 3/16 In., Drill Point 140 Degrees ,...More

Carbide End Mill, 3/32" Milling Dia., Number of F
Carbide End Mill, 1/2" Milling Dia., Number of Fl
Cobalt End Mill, 1/2" Milling Dia., Number of Flu
Cobalt End Mill, 1/4" Milling Dia., Number of Flu
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More