Skip Content

Filter Results By

Y and Basket Strainers

110 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Basket Strainer,Cast Iron,2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 2 InBasket Strainer,Cast Iron,2 In
  • Item # 1RNK6
  • Mfr. Model # 2 125 CI iron body screwed
  • Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 2 In, Basket Screen, Blow-off...More

Y Type Strainer,Cast Iron,3 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Iron, 3 InY Type Strainer,Cast Iron,3 In
  • Item # 1RNH7
  • Mfr. Model # 3 758 N Iron Body
  • Y Type Strainer, Flanged, Body material Cast Iron, Screen Size 0.062 In, Size 3 In, Self Aligning Screen,...More

Y Type Strainer,Carbon Steel,4 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Carbon Steel, 4 InY Type Strainer,Carbon Steel,4 In
  • Item # 1RNY2
  • Mfr. Model # 4 758 N
  • Y Type Strainer, Cast Iron Flanged Body Material, Screen Size 0.062 In, Size 4 In, Self Aligning Screen,...More

Y Type Strainer,Cast Iron Steel,4 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Iron Steel, 4 InY Type Strainer,Cast Iron Steel,4 In
  • Item # 1RNJ2
  • Mfr. Model # 4 752 iron body flanged
  • Y Strainer, Flanged, Size 4 In., Connection Class 250 Flange, Screen Size 0.062 In., Max. Pressure (PSI) 500...More

Y Strainer,2 In,Flanged,Cast Iron
  • MUELLER STEAM SPECIALTY
  • Y Strainer, 2 In, Flanged, Cast IronY Strainer,2 In,Flanged,Cast Iron
  • Item # 3NXK7
  • Mfr. Model # 2 758N
  • Y Strainer, Size 2 In, Flange Type Class 125, Flanged Connection, Screen Size .045 perf, Max. Pressure 200psi...More

Y Strainer,2 1/2 In,Threaded
  • MUELLER STEAM SPECIALTY
  • Y Strainer, 2 1/2 In, ThreadedY Strainer,2 1/2 In,Threaded
  • Item # 3NXK4
  • Mfr. Model # 21/2 251 DI Thd
  • Y Strainer, Size 2 1/2 In, Type Class 300, Threaded FNPT Connection, Screen Size .045 perf, Max. Pressure...More

Duplex Strainer,4 In,Flanged,Cast Iron
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 4 In, Flanged, Cast IronDuplex Strainer,4 In,Flanged,Cast Iron
  • Item # 3NXH7
  • Mfr. Model # 4 791F-AH CI Flgd Duplex Strainer
  • Duplex Strainer, Size 4 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Y Type Strainer,Cast SS Steel,4 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 4 InY Type Strainer,Cast SS Steel,4 In
  • Item # 1RNG9
  • Mfr. Model # 4 781 SS- N flanged
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size .062 In, Size 4 In, Self Aligning Screen,...More

Y Type Strainer,Cast Carbon Steel,3/8 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Carbon Steel, 3/8 InY Type Strainer,Cast Carbon Steel,3/8 In
  • Item # 1RNE5
  • Mfr. Model # 3/8 582 CS socket weld
  • Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 3/8 In, Self Aligning Screen,...More

Duplex Strainer,2 In,Flanged,SS
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 2 In, Flanged, SSDuplex Strainer,2 In,Flanged,SS
  • Item # 3NXJ7
  • Mfr. Model # 2 792F-HH SS Duplex Strainer Flgd
  • Duplex Strainer, Size 2 In, Flange Type Class 150, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Duplex Strainer,2 1/2 In,Flanged,CI
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 2 1/2 In, Flanged, CIDuplex Strainer,2 1/2 In,Flanged,CI
  • Item # 3NXH5
  • Mfr. Model # 21/2 791-F- AH Duplex Flgd Strainer
  • Duplex Strainer, Size 2 1/2 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max....More

Y Type Strainer,Cast Carbon Steel,2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Carbon Steel, 2 InY Type Strainer,Cast Carbon Steel,2 In
  • Item # 1RNF2
  • Mfr. Model # 2 582 CS socket weld
  • Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 2 In, Self Aligning Screen,...More

Duplex Strainer,3 In,Flanged,Cast Iron
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 3 In, Flanged, Cast IronDuplex Strainer,3 In,Flanged,Cast Iron
  • Item # 3NXH6
  • Mfr. Model # 3 791-F AH Duplex Flgd Strainer
  • Duplex Strainer, Size 3 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Duplex Strainer,1 1/4 In,Threaded,SS
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 1 1/4 In, Threaded, SSDuplex Strainer,1 1/4 In,Threaded,SS
  • Item # 3NXJ3
  • Mfr. Model # 11/4 792-S-HH SS Duplex Strainer Thd
  • Duplex Strainer, Size 1 1/4 In, Flange Type Class 150, Threaded Connection, Screen Size .062 perf, Max....More

Duplex Strainer,1 In,Flanged,Cast Iron
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 1 In, Flanged, Cast IronDuplex Strainer,1 In,Flanged,Cast Iron
  • Item # 3NXL1
  • Mfr. Model # 1 791F-AH Duplex Strainer Flgd
  • Duplex Strainer, Size 1 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Y Type Strainer,Cast SS Steel,2 1/2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 2 1/2 InY Type Strainer,Cast SS Steel,2 1/2 In
  • Item # 1RNH2
  • Mfr. Model # 21/2 782 SS-N flanged ends
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size .062 In, Size 2 1/2 In, Self Aligning...More

Duplex Strainer,3/4 In,Threaded,CI
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 3/4 In, Threaded, CIDuplex Strainer,3/4 In,Threaded,CI
  • Item # 3NXK8
  • Mfr. Model # 3/4 791S-AH CI Duplex Strainer Thd
  • Duplex Strainer, Size 3/4 In, Flange Type Class 125, Threaded Connection, Screen Size .062 perf, Max....More

Y Type Strainer,Cast Carbon Steel,3 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Carbon Steel, 3 InY Type Strainer,Cast Carbon Steel,3 In
  • Item # 1RNF4
  • Mfr. Model # 3 781 CS-N flanged ends
  • Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 3 In, Self Aligning Screen,...More

Basket Strainer,Cast SS Body,1/2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast SS Body, 1/2 InBasket Strainer,Cast SS Body,1/2 In
  • Item # 1RNL1
  • Mfr. Model # 1/2 125 SS Screwed
  • Basket Strainer, Cast Stainless Steel Body Material, Screen Size 0.062 In, Size 1/2 In, Basket Screen,...More

Y Type Strainer,Cast SS Steel,2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 2 InY Type Strainer,Cast SS Steel,2 In
  • Item # 1RNG4
  • Mfr. Model # 2 581 SS screwed end
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size 1/16 In, Size 2 In, Self Aligning Screen,...More

Basket Strainer,Cast Iron,4 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 4 InBasket Strainer,Cast Iron,4 In
  • Item # 1RNK9
  • Mfr. Model # 4 155M-N iron body flanged
  • Basket Strainer, Cast Iron Flanged Body Material, Screen Size 0.062 In, Size 4 In, Flange Type Class 125,...More

Y Type Strainer,Cast Iron Steel,6 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Iron Steel, 6 InY Type Strainer,Cast Iron Steel,6 In
  • Item # 1RNJ3
  • Mfr. Model # 6 752 Iron Body flanged
  • Y Strainer, Flanged, Size 6 In., Connection Class 250 Flange, Screen Size 0.062 In., Max. Pressure (PSI) 500...More

Y Type Strainer,Cast SS Steel,1 1/4 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 1 1/4 InY Type Strainer,Cast SS Steel,1 1/4 In
  • Item # 1RNG2
  • Mfr. Model # 11/4 581 SS screwed end
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size 1/16 In, Size 1 1/4 In, Self Aligning...More

Duplex Strainer,1 In,Threaded,Cast Iron
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 1 In, Threaded, Cast IronDuplex Strainer,1 In,Threaded,Cast Iron
  • Item # 3NXK9
  • Mfr. Model # 1 791S-AH CI Duplex Strainer thd
  • Duplex Strainer, Size 1 In, Flange Type Class 125, Threaded Connection, Screen Size .062 perf, Max. Pressure...More

Y Type Strainer,Cast SS Steel,1/2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 1/2 InY Type Strainer,Cast SS Steel,1/2 In
  • Item # 1RNF8
  • Mfr. Model # 1/2 581-SS screwed end
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size 1/16 In, Size 1/2 In, Self Aligning Screen,...More

Basket Strainer,Cast Iron,1 1/2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 1 1/2 InBasket Strainer,Cast Iron,1 1/2 In
  • Item # 1RNK5
  • Mfr. Model # 11/2 125 CI Iron body screwed
  • Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 1 1/2 In, Basket Screen,...More

Y Type Strainer,Cast Carbon Steel,3/4 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Carbon Steel, 3/4 InY Type Strainer,Cast Carbon Steel,3/4 In
  • Item # 1RND8
  • Mfr. Model # 3/4 581 CS screwed end
  • Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 3/4 In, Self Aligning Screen,...More

Y Type Strainer,Cast Carbon Steel,2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Carbon Steel, 2 InY Type Strainer,Cast Carbon Steel,2 In
  • Item # 1RNE3
  • Mfr. Model # 2 581 CS screwed end
  • Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 2 In, Self Aligning Screen,...More

Y Type Strainer,Ductile Iron,3/4 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Ductile Iron, 3/4 InY Type Strainer,Ductile Iron,3/4 In
  • Item # 1RNJ5
  • Mfr. Model # 3/4 251 DI screwed
  • Y Type Strainer, Ductile Iron Screwed Body Material, Screen Size 1/16 In, Size 3/4 In, Self Aligning Screen,...More

Basket Strainer,Cast Iron,3 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 3 InBasket Strainer,Cast Iron,3 In
  • Item # 1RNK8
  • Mfr. Model # 3 155M-N Iron body flanged
  • Basket Strainer, Cast Iron Flanged Body Material, Screen Size 0.062 In, Size 3 In, Flange Type Class 125,...More

Y Type Strainer,Cast SS Steel,1 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 1 InY Type Strainer,Cast SS Steel,1 In
  • Item # 1RNG1
  • Mfr. Model # 1 581 SS screwed end
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size 1/16 In, Size 1 In, Self Aligning Screen,...More

Y Type Strainer,Ductile Iron,1 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Ductile Iron, 1 InY Type Strainer,Ductile Iron,1 In
  • Item # 1RNJ6
  • Mfr. Model # 1 251 DI screwed
  • Y Type Strainer, Ductile Iron Screwed Body Material, Screen Size 1/16 In, Size 1 In, Self Aligning Screen,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More