Skip Content

Filter Results By

Applied Filters Clear All

Size
  • View MoreView Less
Connection
  • View MoreView Less
Screen Size
  • View MoreView Less
Blow-off Port (NPT)
  • View MoreView Less
Material of Construction
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Y and Basket Strainers

85 Results Found that Include 85 Products 

Results per page: 16 | 32 | 48
Y Type Strainer,Cast Iron Body,1/2 In
Y Strainer,1 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 1 In, FNPT x FNPTY Strainer,1 In,FNPT x FNPT
  • Item # 22N584
  • Mfr. Model # 1-SXL
  • Y Strainer, Size 1 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG, Blow-off...More

Y Type Strainer,Cast Iron Body,1 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Iron Body, 1 InY Type Strainer,Cast Iron Body,1 In
  • Item # 1RNC8
  • Mfr. Model # 1 11MN
  • Y Type Strainer, Cast Iron Body Material, Screen Size 20, Size 1 In, Self Aligning Screen, Blow-off Port 3/8...More

Y Strainer,1/2 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 1/2 In, FNPT x FNPTY Strainer,1/2 In,FNPT x FNPT
  • Item # 22N582
  • Mfr. Model # 12-SXL
  • Y Strainer, Size 1/2 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG, Blow-off...More

Y Strainer,3/4 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 3/4 In, FNPT x FNPTY Strainer,3/4 In,FNPT x FNPT
  • Item # 22N583
  • Mfr. Model # 34-SXL
  • Y Strainer, Size 3/4 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG, Blow-off...More

Y Type Strainer,Cast Iron Body,1 1/2 In
Y Type Strainer,Cast Iron Body,1/4 In
Y Strainer,2 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 2 In, FNPT x FNPTY Strainer,2 In,FNPT x FNPT
  • Item # 22N587
  • Mfr. Model # 2-SXL
  • Y Strainer, Size 2 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG, Blow-off...More

Screen,2 In,PVC
  • HAYWARD
  • Screen, 2 In, PVCScreen,2 In,PVC
  • Item # 3CET2
  • Mfr. Model # YSX1020022
  • Screen, Size 2, Screen Size 1/32 In, Blow-off Port 2 NPT, Material of Construction PVC, Screen PVC, Viton Seal...More

Y Strainer,1-1/2 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 1-1/2 In, FNPT x FNPTY Strainer,1-1/2 In,FNPT x FNPT
  • Item # 22N586
  • Mfr. Model # 112-SXL
  • Y Strainer, Size 1-1/2 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG,...More

Y Strainer, 1/2 in., FNPT, Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1/2 in., FNPT, Forged BrassY Strainer, 1/2 in., FNPT, Forged Brass
  • Item # 20XM10
  • Mfr. Model # YSFB-50
  • Y Strainer, Size 1/2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Y Strainer,1-1/4 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 1-1/4 In, FNPT x FNPTY Strainer,1-1/4 In,FNPT x FNPT
  • Item # 22N585
  • Mfr. Model # 114-SXL
  • Y Strainer, Size 1-1/4 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG,...More

Screen,1-1/4 and 1-1/2 In,PVC
  • HAYWARD
  • Screen, 1-1/4 and 1-1/2 In, PVCScreen,1-1/4 and 1-1/2 In,PVC
  • Item # 3CER9
  • Mfr. Model # YSX1015022
  • Screen, Size 1-1/4 In. and 1-1/2 In., Screen Size 1/32 In., Blow-off Port (NPT) 1-1/2 In., Material of...More

Y Strainer,1/2 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1/2 in., FNPT, Stainless SteelY Strainer,1/2 in.,FNPT,Stainless Steel
  • Item # 20XM18
  • Mfr. Model # YSS-50
  • Y Strainer, Size 1/2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer,1 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1 in., FNPT, Stainless SteelY Strainer,1 in.,FNPT,Stainless Steel
  • Item # 20XM20
  • Mfr. Model # YSS-100
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Screen,2 In,CPVC
  • HAYWARD
  • Screen, 2 In, CPVCScreen,2 In,CPVC
  • Item # 3CEU3
  • Mfr. Model # YSX2020022
  • Screen, Size 2 In, Screen Size 1/32 In, Blow-off Port 2 In NPT, Material of Construction CPVC, Screen CPVC,...More

Screen,1 In,PVC
  • HAYWARD
  • Screen, 1 In, PVCScreen,1 In,PVC
  • Item # 3CER5
  • Mfr. Model # YSX1010022
  • Screen, Size 1 In, Screen Size 1/32 In, Blow-off Port 1 In NPT, Material of Construction PVC, Screen PVC,...More

Screen,3/4 In,PVC
  • HAYWARD
  • Screen, 3/4 In, PVCScreen,3/4 In,PVC
  • Item # 3CER3
  • Mfr. Model # YSX1007522
  • Screen, Size 3/4 In, Screen Size 1/32 In, Blow-off Port 3/4 In NPT, Material of Construction PVC, Screen PVC,...More

Y Strainer,2-1/2 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 2-1/2 In, FNPT x FNPTY Strainer,2-1/2 In,FNPT x FNPT
  • Item # 22N588
  • Mfr. Model # 212-SXL
  • Y Strainer, Size 2-1/2 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG,...More

Screen,3 In,CPVC
  • HAYWARD
  • Screen, 3 In, CPVCScreen,3 In,CPVC
  • Item # 3CEU5
  • Mfr. Model # YSX2030022
  • Screen, Size 3 In, Screen Size 1/32 In, Blow-off Port 3 In NPT, Material of Construction CPVC, Screen CPVC,...More

Y Strainer,3/4 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 3/4 in., FNPT, Stainless SteelY Strainer,3/4 in.,FNPT,Stainless Steel
  • Item # 20XM19
  • Mfr. Model # YSS-75
  • Y Strainer, Size 3/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer,High Pressure,3/4 In NPT
  • SSI
  • Y Strainer, High Pressure, 3/4 In NPTY Strainer,High Pressure,3/4 In NPT
  • Item # 3CFU2
  • Mfr. Model # 0075-1500Y1TT-1
  • Y Strainer, High Pressure, 3/4 In. FNPT Connection, Screen Size 1/32 Perf, Max. Pressure 3500 psig @ 100 F...More

Y Strainer, 2 in., FNPT, Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 2 in., FNPT, Forged BrassY Strainer, 2 in., FNPT, Forged Brass
  • Item # 20XM15
  • Mfr. Model # YSFB-200
  • Y Strainer, Size 2 In., Connection FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Y Strainer,1/4 in.,FNPT,Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1/4 in., FNPT, Forged BrassY Strainer,1/4 in.,FNPT,Forged Brass
  • Item # 20XM08
  • Mfr. Model # YSFB-25
  • Y Strainer, Size 1/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Strainer,1/4 in.,FNPT,250 psi,SS
  • WATTS
  • Strainer, 1/4 in., FNPT, 250 psi, SSStrainer,1/4 in.,FNPT,250 psi,SS
  • Item # 29YL64
  • Mfr. Model # 1/4 LF27
  • Strainer, Strainer, Size 1/4 In., Connection FNPT, Screen Size 40 Mesh, Max. Pressure (PSI) 250, Material of...More

Y Strainer,1/4 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1/4 in., FNPT, Stainless SteelY Strainer,1/4 in.,FNPT,Stainless Steel
  • Item # 20XM16
  • Mfr. Model # YSS-25
  • Y Strainer, Size 1/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Screen,1 In,CPVC
  • HAYWARD
  • Screen, 1 In, CPVCScreen,1 In,CPVC
  • Item # 3CET8
  • Mfr. Model # YSX2010022
  • Screen, Size 1 In, Screen Size 1/32 In, Blow-off Port 1 In NPT, Material of Construction CPVC, Screen CPVC,...More

Y Strainer,2 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 2 in., FNPT, Stainless SteelY Strainer,2 in.,FNPT,Stainless Steel
  • Item # 20XM23
  • Mfr. Model # YSS-200
  • Y Strainer, Size 2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer, 3/4 in., FNPT, Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 3/4 in., FNPT, Forged BrassY Strainer, 3/4 in., FNPT, Forged Brass
  • Item # 20XM11
  • Mfr. Model # YSFB-75
  • Y Strainer, Size 3/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Screen,1 1/2 In,CPVC
  • HAYWARD
  • Screen, 1 1/2 In, CPVCScreen,1 1/2 In,CPVC
  • Item # 3CEU1
  • Mfr. Model # YSX2015022
  • Screen, Size 1 1/2 In, Screen Size 1/32 In, Blow-off Port 1 1/2 In NPT, Material of Construction CPVC, Screen...More

Y Strainer,PVC,2 In Spigot,FPM Seals
Y Strainer, 1 in., FNPT,Forged Brass
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 1 in., FNPT, Forged BrassY Strainer, 1 in., FNPT,Forged Brass
  • Item # 20XM12
  • Mfr. Model # YSFB-100
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Results per page: 16 | 32 | 48