Skip Content

Filter Results By

Applied Filters Clear All

Y and Basket Strainers

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Basket Strainer,Cast Iron,2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 2 In Basket Strainer,Cast Iron,2 In
  • Item # 1RNK6
  • Mfr. Model # 2 125 CI iron body screwed
  • Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 2 In, Basket Screen, Blow-off...More

Y Type Strainer,Cast Iron Steel,3 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Iron Steel, 3 In Y Type Strainer,Cast Iron Steel,3 In
  • Item # 1RNJ1
  • Mfr. Model # 3 752 Iron body flanged
  • Y Strainer, Flanged, Size 3 In., Connection Class 250 Flange, Screen Size 0.062 In., Max. Pressure (PSI) 500...More

Y-Strainer,1 1/2 In,Socket Connection
Basket Strainer,1 In,Eastar
  • HAYWARD
  • Basket Strainer, 1 In, Eastar Basket Strainer,1 In,Eastar
  • Item # 3CDZ5
  • Mfr. Model # SBC100STE132
  • Basket Strainer, Size 1 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off...More

Y-Strainer,3 In,Socket
  • HAYWARD
  • Y-Strainer, 3 In, Socket Y-Strainer,3 In,Socket
  • Item # 3CEE8
  • Mfr. Model # YS10300S
  • Y-Strainer, Size 3 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 3 In NPT,...More

Strainer,2 in.,Flanged ,9.5 in. H
Strainer,1-1/2 in.,Flanged ,5.12 in. H
Strainer,2-1/2 in,Solder Joint,5.75 in H
Strainer,1-1/4 in.,Flanged ,5.12 in. H
Strainer,2-1/2 in.,Threaded ,5.5 in. H
Basket Strainer,2-1/2 in.,Flanged
  • KECKLEY
  • Basket Strainer, 2-1/2 in., Flanged Basket Strainer,2-1/2 in.,Flanged
  • Item # 45AM50
  • Mfr. Model # 21/21FFS-CI125P34-FBI-GFV
  • Basket Strainer, Size 2-1/2 In., Flange Type Class 125, Connection Flanged, Screen Size 1/8 In., Max....More

Y-Strainer,1 1/2 In,Thread Connection
Y-Strainer,2 1/2 In,Socket
  • HAYWARD
  • Y-Strainer, 2 1/2 In, Socket Y-Strainer,2 1/2 In,Socket
  • Item # 3CEE4
  • Mfr. Model # YS10250S
  • Y-Strainer, Size 2 1/2 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 2 1/2...More

Y-Strainer,2 1/2 In,Threaded
  • HAYWARD
  • Y-Strainer, 2 1/2 In, Threaded Y-Strainer,2 1/2 In,Threaded
  • Item # 3CEE2
  • Mfr. Model # YS10250T
  • Y-Strainer, Size 2 1/2 In, Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 2...More

Basket Strainer,1/2 In,Eastar
  • HAYWARD
  • Basket Strainer, 1/2 In, Eastar Basket Strainer,1/2 In,Eastar
  • Item # 3CDZ1
  • Mfr. Model # SBC050STE132
  • Basket Strainer, Size 1/2 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI,...More

Basket Strainer,Cast Carbon Steel,1 In
Basket Strainer,Bronze Body,3/4 In
Basket Strainer,1/2 In FNPT,SS
  • SSI
  • Basket Strainer, 1/2 In FNPT, SS Basket Strainer,1/2 In FNPT,SS
  • Item # 3EJH8
  • Mfr. Model # 0050-300B2TT-1
  • Basket Strainer, Size 1/2 In, FNPT Connection, Screen Size 1/32 In, Max. Pressure 700 psig @ 100F PSI,...More

Basket Strainer,1 1/2In FNPT,CarbonSteel
  • SSI
  • Basket Strainer, 1 1/2In FNPT, CarbonSteel Basket Strainer,1 1/2In FNPT,CarbonSteel
  • Item # 3EJH6
  • Mfr. Model # 0150-300B2TC-1
  • Basket Strainer, Size 1 1/2 In, FNPT Connection, Screen Size 1/32 In, Max. Pressure 700 psig @ 100F PSI,...More

Y Type Strainer,Cast SS Steel,1 1/4 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 1 1/4 In Y Type Strainer,Cast SS Steel,1 1/4 In
  • Item # 1RNG2
  • Mfr. Model # 11/4 581 SS screwed end
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size 1/16 In, Size 1 1/4 In, Self Aligning...More

Basket Strainer,3/4 In,Eastar
  • HAYWARD
  • Basket Strainer, 3/4 In, Eastar Basket Strainer,3/4 In,Eastar
  • Item # 3CDZ3
  • Mfr. Model # SBC075STE132
  • Basket Strainer, Size 3/4 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI,...More

Y-Strainer,3 In,Threaded
  • HAYWARD
  • Y-Strainer, 3 In, Threaded Y-Strainer,3 In,Threaded
  • Item # 3CEE6
  • Mfr. Model # YS10300T
  • Y-Strainer, Size 3 In, Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 3 In...More

Basket Strainer,Cast SS Body,1/2 In
Basket Strainer,2 In,Flanged
  • WATTS
  • Basket Strainer, 2 In, Flanged Basket Strainer,2 In,Flanged
  • Item # 3NXK6
  • Mfr. Model # 2 155M-n
  • Basket Strainer, Size 2 In, Flange Type Class 125, Flanged Connection, Screen Size .045 perf, Max. Pressure...More

Y-Strainer,2 1/2 In,True Union,PVC
  • HAYWARD
  • Y-Strainer, 2 1/2 In, True Union, PVC Y-Strainer,2 1/2 In,True Union,PVC
  • Item # 3CEP4
  • Mfr. Model # YS10250TU
  • Y-Strainer, True Union, Size 2-1/2 In., Connection Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150,...More

Basket Strainer,Cast SS Body,3/4 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More