Filter Results By

Applied Filters Clear All

Size
  • View MoreView Less
Connection
  • View MoreView Less
Screen Size
  • View MoreView Less
Blow-off Port (NPT)
  • View MoreView Less
Material of Construction
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

29 Results Found that Include 29 Products 

 |  Results per page: 16 | 32 | 48

    Y Type Strainer, Carbon Steel, 4 In

    MUELLER STEAM SPECIALTY

    Grainger Item # 1RNY2 | Mfr. Model # 4 758 N

    Catalog Page # 4054 (PDF)

    Y Type Strainer, Cast Iron Flanged Body Material, Screen Size 0.062 In, Size 4 In, Self Aligning Screen,...More

    Simplex Strainer, 3/4 In, Socket/Threaded

    HAYWARD

    Grainger Item # 15V996 | Mfr. Model # SB1075STE1-32

    Catalog Page # 4055 (PDF)

    Simplex Strainer, Size 3/4 In., Connection Socket/Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150,...More

    Y Type Strainer, Cast SS Steel, 1 In

    MUELLER STEAM SPECIALTY

    Grainger Item # 1RNG1 | Mfr. Model # 1 581 SS screwed end

    Catalog Page # 4054 (PDF)

    Y Type Strainer, Cast Stainless Steel Body Material, Screen Size 1/16 In, Size 1 In, Self Aligning Screen,...More

    Basket Strainer, 1 In, PVC

    HAYWARD

    Grainger Item # 3CDT9 | Mfr. Model # SB1100ST1/32

    Catalog Page # 4055 (PDF)

    Basket Strainer, Size 1 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off...More

    Y Strainer, High Pressure, 3/4 In NPT

    SSI

    Grainger Item # 3CFU2 | Mfr. Model # 0075-1500Y1TT-1

    Catalog Page # NA

    Y Strainer, High Pressure, 3/4 In. FNPT Connection, Screen Size 1/32 Perf, Max. Pressure 3500 psig @ 100 F...More

    Basket Strainer, Bronze Body, 3/4 In

    MUELLER STEAM SPECIALTY

    Grainger Item # 1RNL8 | Mfr. Model # 3/4 125B screwed

    Catalog Page # 4055 (PDF)

    Basket Strainer, Bronze Body Material, Screen Size 0.062 In, Size 3/4 In, Basket Screen, Blow-off Port 3/8 In...More

    Basket Strainer, 1 In, Eastar

    HAYWARD

    Grainger Item # 3CDZ5 | Mfr. Model # SBC100STE1/32

    Catalog Page # 4055 (PDF)

    Basket Strainer, Size 1 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off...More

    Basket Strainer, Cast Iron, 1 1/2 In

    MUELLER STEAM SPECIALTY

    Grainger Item # 1RNK5 | Mfr. Model # 11/2 125 CI Iron body screwed

    Catalog Page # 4055 (PDF)

    Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 1 1/2 In, Basket Screen,...More

    Simplex Strainer, 1 In, Socket/Threaded

    HAYWARD

    Grainger Item # 15V997 | Mfr. Model # SB1100STE1-32

    Catalog Page # 4055 (PDF)

    Simplex Strainer, Size 1 In., Connection Socket/Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150,...More

    Y Strainer, PVC, 3 In Spigot, EPDM Seals

    GF PIPING SYSTEMS

    Grainger Item # 1CLT1 | Mfr. Model # 192306650

    Catalog Page # 4054 (PDF)

    Y Strainer, Transparent PVC Body Material, 20 Mesh Screen Size, Size 3 Spigot In, PVC Screen, Max Pressure...More

    Basket Strainer, 3/4 In, PVC

    HAYWARD

    Grainger Item # 3CDT8 | Mfr. Model # SB1075ST1/32

    Catalog Page # 4055 (PDF)

    Basket Strainer, Size 3/4 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI,...More

    Basket Strainer, Cast Iron, 1 1/4 In

    MUELLER STEAM SPECIALTY

    Grainger Item # 1RNK4 | Mfr. Model # 11/4 125 CI Iron body screwed

    Catalog Page # 4055 (PDF)

    Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 1 1/4 In, Basket Screen,...More

    Basket Strainer, Bronze Body, 1 In

    MUELLER STEAM SPECIALTY

    Grainger Item # 1RNL9 | Mfr. Model # 1 125 B screwed

    Catalog Page # 4055 (PDF)

    Basket Strainer, Bronze Body Material, Screen Size 0.062 In, Size 1 In, Basket Screen, Blow-off Port 3/8 In...More

    Basket Strainer, 3/4 In, Eastar

    HAYWARD

    Grainger Item # 3CDZ3 | Mfr. Model # SBC075STE1/32

    Catalog Page # 4055 (PDF)

    Basket Strainer, Size 3/4 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI,...More

    Y Type Strainer, Cast SS Steel, 1 1/4 In

    MUELLER STEAM SPECIALTY

    Grainger Item # 1RNG2 | Mfr. Model # 11/4 581 SS screwed end

    Catalog Page # 4054 (PDF)

    Y Type Strainer, Cast Stainless Steel Body Material, Screen Size 1/16 In, Size 1 1/4 In, Self Aligning...More

    Y Type Strainer, Cast Iron Steel, 3 In

    MUELLER STEAM SPECIALTY

    Grainger Item # 1RNJ1 | Mfr. Model # 3 752 Iron body flanged

    Catalog Page # 4054 (PDF)

    Y Strainer, Flanged, Size 3 In., Connection Class 250 Flange, Screen Size 0.062 In., Max. Pressure (PSI) 500...More

    Y Strainer, 3In FNPT, Bronze

    GRAINGER APPROVED VENDOR

    Grainger Item # 6NPX6 | Mfr. Model # GGS_2NZA6

    Catalog Page # 4054 (PDF)

    Y Strainer, Size 3 In., Connection FNPT, Screen Size 3.264 In., Max. Pressure (PSI) 300 @ 210 Degrees F, 125...More

    Simplex Strainer, 1/2 In, Socket/Threaded

    HAYWARD

    Grainger Item # 15V995 | Mfr. Model # SB1050STE1-32

    Catalog Page # 4055 (PDF)

    Simplex Strainer, Size 1/2 In., Connection Socket/Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150,...More

    Basket Strainer, 1/2 In, Eastar

    HAYWARD

    Grainger Item # 3CDZ1 | Mfr. Model # SBC050STE1/32

    Catalog Page # NA

    Basket Strainer, Size 1/2 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI,...More

    Y-Strainer, 1 1/2 In, Thread Connection

    HAYWARD

    Grainger Item # 3CET5 | Mfr. Model # YS20150T

    Catalog Page # 4054 (PDF)

    Y-Strainer, Size 1 1/2 In, Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material...More

    Y-Strainer, 2 1/2 In, True Union, PVC

    HAYWARD

    Grainger Item # 3CEP4 | Mfr. Model # YS10250TU

    Catalog Page # 4054 (PDF)

    Y-Strainer, True Union, Size 2-1/2 In., Connection Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150,...More

    Y Type Strainer, Cast Iron Steel, 2 1/2 In

    MUELLER STEAM SPECIALTY

    Grainger Item # 1RNH9 | Mfr. Model # 21/2 752 iron body flanged

    Catalog Page # 4054 (PDF)

    Y Strainer, Flanged, Size 2-1/2 In., Connection Class 250 Flange, Screen Size 0.062 In., Max. Pressure (PSI)...More

    Basket Strainer, 2 In, Flanged

    WATTS

    Grainger Item # 3NXK6 | Mfr. Model # 2 155M-n

    Catalog Page # NA

    Basket Strainer, Size 2 In, Flange Type Class 125, Flanged Connection, Screen Size .045 perf, Max. Pressure...More

    Basket Strainer, Cast Carbon Steel, 3/4 In

    MUELLER STEAM SPECIALTY

    Grainger Item # 1RNN5 | Mfr. Model # 3/4 125 CS screwed

    Catalog Page # 4055 (PDF)

    Basket Strainer, Cast Carbon Steel Body Material, Screen Size 0.062 In, Size 3/4 In, Basket Screen, Blow-off...More

    Basket Strainer, 1 1/2In FNPT, CarbonSteel

    SSI

    Grainger Item # 3EJH6 | Mfr. Model # 0150-300B2TC-1

    Catalog Page # 4055 (PDF)

    Basket Strainer, Size 1 1/2 In, FNPT Connection, Screen Size 1/32 In, Max. Pressure 700 psig @ 100F PSI,...More

    Basket Strainer, 1/2 In FNPT, SS

    SSI

    Grainger Item # 3EJH8 | Mfr. Model # 0050-300B2TT-1

    Catalog Page # NA

    Basket Strainer, Size 1/2 In, FNPT Connection, Screen Size 1/32 In, Max. Pressure 700 psig @ 100F PSI,...More

    Y-Strainer, 1 1/2 In, Socket Connection

    HAYWARD

    Grainger Item # 3CET3 | Mfr. Model # YS20150S

    Catalog Page # 4054 (PDF)

    Y-Strainer, Size 1 1/2 In, Socket Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material...More

    Basket Strainer, 1/2 In, PVC

    HAYWARD

    Grainger Item # 3CDT7 | Mfr. Model # SB1050ST1/32

    Catalog Page # 4055 (PDF)

    Basket Strainer, Size 1/2 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI,...More

    Low Lead Y Strainer, 3 In, NPT, PTFE

    APOLLO

    Grainger Item # 40D875 | Mfr. Model # 59LF010P2

    Catalog Page # 4054 (PDF)

    Low Lead Y Strainer, Wye, Size 3 In.Connection NPT, Screen Size 0.016 In. X 0.016 In., Max. Pressure (PSI)...More

     |  Results per page: 16 | 32 | 48
      loader image