Skip Content

Filter Results By

Applied Filters Clear All

Size
  • View MoreView Less
Connection
  • View MoreView Less
Screen Size
  • View MoreView Less
Blow-off Port (NPT)
  • View MoreView Less
Material of Construction
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Y and Basket Strainers

33 Results Found that Include 33 Products 

Results per page: 16 | 32 | 48
Basket Strainer,Cast Iron,1 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 1 In
  • Item # 1RNK3
  • Mfr. Model # 1 125 CI Iron Body screwed
  • Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 1 In, Basket Screen, Blow-off...More

Y-Strainer,2 In,Socket,Clear PVC
  • HAYWARD
  • Y-Strainer, 2 In, Socket, Clear PVC
  • Item # 3CEH9
  • Mfr. Model # YS00200S
  • Y-Strainer, Size 2 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 2 In NPT,...More

Y-Strainer,2 In,Threaded,Clear PVC
  • HAYWARD
  • Y-Strainer, 2 In, Threaded, Clear PVC
  • Item # 3CEH7
  • Mfr. Model # YS00200T
  • Y-Strainer, Size 2 In, Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 2 In...More

Y-Strainer,2 In,Socket
  • HAYWARD
  • Y-Strainer, 2 In, Socket
  • Item # 3CED8
  • Mfr. Model # YS10200S
  • Y-Strainer, Size 2 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 2 In NPT,...More

Y Strainer,2-1/2 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 2-1/2 In, FNPT x FNPT
  • Item # 22N588
  • Mfr. Model # 212-SXL
  • Y Strainer, Size 2-1/2 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG,...More

Y-Strainer,2 In,Threaded
  • HAYWARD
  • Y-Strainer, 2 In, Threaded
  • Item # 3CED6
  • Mfr. Model # YS10200T
  • Y-Strainer, Size 2 In, Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 2 In...More

Y Type Strainer,Carbon Steel,1 1/2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Carbon Steel, 1 1/2 In
  • Item # 1RNE2
  • Mfr. Model # 11/2 581 CS screwed end
  • Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 1 1/2 In, Self Aligning Screen,...More

Y Type Strainer,Cast SS Steel,3/4 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 3/4 In
  • Item # 1RNF9
  • Mfr. Model # 3/4 581-SS screwed end
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size 1/16 In, Size 3/4 In, Self Aligning Screen,...More

Replacement Basket,Simp/Dup,2 In,CPVC
Y-Strainer,2 In,True Union,PVC
  • HAYWARD
  • Y-Strainer, 2 In, True Union, PVC
  • Item # 3CEP2
  • Mfr. Model # YS10200TU
  • Y-Strainer, True Union, Size 2 In., Connection Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150,...More

Y-Strainer,1 In,Thread Connection
  • HAYWARD
  • Y-Strainer, 1 In, Thread Connection
  • Item # 3CET1
  • Mfr. Model # YS20100T
  • Y-Strainer, Size 1 In, Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of...More

Y-Strainer,1 1/4 In,True Union,PVC
  • HAYWARD
  • Y-Strainer, 1 1/4 In, True Union, PVC
  • Item # 3CEN7
  • Mfr. Model # YS10125TU
  • Y-Strainer, True Union, Size 1-1/4 In., Connection Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150,...More

Y-Strainer,1 1/2 In,True Union,PVC
  • HAYWARD
  • Y-Strainer, 1 1/2 In, True Union, PVC
  • Item # 3CEN9
  • Mfr. Model # YS10150TU
  • Y-Strainer, True Union, Size 1-1/2 In., Connection Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150,...More

Basket Strainer,Cast Iron,3/4In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 3/4In
  • Item # 1RNK2
  • Mfr. Model # 3/4 125 CI Iron Body Screwed
  • Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 3/4 In, Basket Screen, Blow-off...More

Y Strainer,PVC,2 In Spigot,FPM Seals
  • GF PIPING SYSTEMS
  • Y Strainer, PVC, 2 In Spigot, FPM Seals
  • Item # 1CLT7
  • Mfr. Model # 192306599
  • Y Strainer, Transparent PVC Body Material, 20 Mesh Screen Size, Size 2 Spigot In, PVC Screen, Max Pressure...More

Y Strainer,2 In,Lead Free Bronze
  • APOLLO
  • Y Strainer, 2 In, Lead Free Bronze
  • Item # 36N617
  • Mfr. Model # 59LF008P2PR
  • Y Strainer, Size 2 In., Connection Press, Screen Size 20, Max. Pressure (PSI) 250, Blow-off Port (NPT) 1-1/4,...More

Replacement Basket,Simp/Dup,1 In,CPVC
Basket Strainer,Cast Iron,1/2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 1/2 In
  • Item # 1RNK1
  • Mfr. Model # 1/2 125 CI Iron Body Screwed
  • Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 1/2 In, Basket Screen, Blow-off...More

Y Strainer,High Pressure,1/4 In NPT
  • SSI
  • Y Strainer, High Pressure, 1/4 In NPT
  • Item # 3CFU1
  • Mfr. Model # 0050-1500Y1TT-1
  • Y Strainer, High Pressure, FNPT Connection, Screen Size 1/32 Perf, Max. Pressure 3500 psig @ 100 F PSI,...More

Basket Strainer,Bronze Body,1/2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Bronze Body, 1/2 In
  • Item # 1RNL7
  • Mfr. Model # 1/2 125B screwed
  • Basket Strainer, Bronze Body Material, Screen Size 0.062 In, Size 1/2 In, Basket Screen, Blow-off Port 3/8 In...More

Y-Strainer,1 In,Socket Connection
  • HAYWARD
  • Y-Strainer, 1 In, Socket Connection
  • Item # 3CER8
  • Mfr. Model # YS20100S
  • Y-Strainer, Size 1 In, Socket Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of...More

Low Lead Y Strainer,2-1/2 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 2-1/2 In, NPT, PTFE
  • Item # 40D874
  • Mfr. Model # 59LF009P2
  • Low Lead Y Strainer, Wye, Size 2-1/2 In.Connection NPT, Screen Size 0.016 In. X 0.016 In., Max. Pressure...More

Small Water Pressure Regulator,1/4 in.
  • WATTS
  • Small Water Pressure Regulator, 1/4 in.
  • Item # 29YL67
  • Mfr. Model # LF263A 50-175
  • Small Water Pressure Regulator, Water Pressure Regulator, Size 1/4 In., Connection FNPT, Max. Pressure (PSI)...More

Y Strainer,High Pressure,1/2 In NPT
  • SSI
  • Y Strainer, High Pressure, 1/2 In NPT
  • Item # 3CFR9
  • Mfr. Model # 0100-1500Y1TC-1
  • Y Strainer, High Pressure, FNPT Connection, Screen Size 1/32 Perf, Max. Pressure 3500 psig @ 100 F PSI,...More

Y Strainer,2-1/2In FNPT,Bronze
  • GRAINGER APPROVED VENDOR
  • Y Strainer, 2-1/2In FNPT, Bronze
  • Item # 6NPX5
  • Mfr. Model # GGS_2NZA5
  • Y Strainer, Size 2-1/2 In., Connection FNPT, Screen Size 2.743 In., Max. Pressure (PSI) 300 @ 210 Degrees F,...More

Y Type Strainer,Cast Carbon Steel,2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Carbon Steel, 2 In
  • Item # 1RNE3
  • Mfr. Model # 2 581 CS screwed end
  • Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 2 In, Self Aligning Screen,...More

Y Type Strainer,Cast Iron Steel,2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Iron Steel, 2 In
  • Item # 1RNH8
  • Mfr. Model # 2 77F-DI-125
  • Y Strainer, Flanged, Size 2 In., Connection Class 250 Flange, Screen Size 0.062 In., Max. Pressure (PSI) 500...More

Y-Strainer,3/4 In,Thread Connection
  • HAYWARD
  • Y-Strainer, 3/4 In, Thread Connection
  • Item # 3CER6
  • Mfr. Model # YS20075T
  • Y-Strainer, Size 3/4 In, Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of...More

Y-Strainer,3/4 In,Socket Connection
  • HAYWARD
  • Y-Strainer, 3/4 In, Socket Connection
  • Item # 3CER4
  • Mfr. Model # YS20075S
  • Y-Strainer, Size 3/4 In, Socket Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of...More

Y Type Strainer,Cast Carbon Steel,2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Carbon Steel, 2 In
  • Item # 1RNF2
  • Mfr. Model # 2 582 CS socket weld
  • Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 2 In, Self Aligning Screen,...More

Basket Strainer,Cast Carbon Steel,1/2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Carbon Steel, 1/2 In
  • Item # 1RNN4
  • Mfr. Model # 1/2 125 CS screwed
  • Basket Strainer, Cast Carbon Steel Body Material, Screen Size 0.062 In, Size 1/2 In, Basket Screen, Blow-off...More

Basket Strainer,1 In FNPT,Carbon Steel
  • SSI
  • Basket Strainer, 1 In FNPT, Carbon Steel
  • Item # 3EJH5
  • Mfr. Model # 0100-300B2TC-1
  • Basket Strainer, Size 1 In, FNPT Connection, Screen Size 1/32 In, Max. Pressure 700 psig @ 100F PSI, Blow-off...More

Results per page: 16 | 32 | 48