Filter Results By

Applied Filters Clear All

Size
  • View MoreView Less
Connection
Screen Size
Blow-off Port (NPT)
Material of Construction
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

13 Results Found that Include 13 Products 

 |  Results per page: 16 | 32 | 48

    V Type Strainer, 1/2 In, FNPT, Bronze

    WATTS

    Grainger Item # 3P858 | Mfr. Model # 27-1/2

    Catalog Page # 4056 (PDF)

    V Type Strainer, Size 1/2 In, FNPT Connection, Screen Size 24, Max Pressure 250 PSI, Material of Construction...More

    V Type Strainer, 3/8 In, FNPT, Bronze

    WATTS

    Grainger Item # 3P857 | Mfr. Model # 27-3/8

    Catalog Page # 4056 (PDF)

    V Type Strainer, Size 3/8 In, FNPT Connection, Screen Size 24, Max Pressure 250 PSI, Material of Construction...More

    Basket Strainer, 4 In, Flanged, Cast Iron

    WATTS

    Grainger Item # 3NXF8 | Mfr. Model # 4 125F

    Catalog Page # 4055 (PDF)

    Basket Strainer, Size 4 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

    Basket Strainer, 2 In, Flanged

    WATTS

    Grainger Item # 3NXK6 | Mfr. Model # 2 155M-n

    Catalog Page # NA

    Basket Strainer, Size 2 In, Flange Type Class 125, Flanged Connection, Screen Size .045 perf, Max. Pressure...More

    Duplex Strainer, 1 1/4 In, Flanged, CI

    WATTS

    Grainger Item # 3NXH2 | Mfr. Model # 11/4 791F-AH Duplex Strainer Flgd

    Catalog Page # 4055 (PDF)

    Duplex Strainer, Size 1 1/4 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max....More

    Duplex Strainer, 1 1/2 In, Threaded, SS

    WATTS

    Grainger Item # 3NXJ6 | Mfr. Model # 11/2 792F-HH SS Duplex Strainer Flgd

    Catalog Page # 4055 (PDF)

    Duplex Strainer, Size 1-1/2 In., Flange Type Class 150, Connection Flanged, Screen Size .062 perf, Max....More

    Duplex Strainer, 1 1/2 In, Flanged, CI

    WATTS

    Grainger Item # 3NXH3 | Mfr. Model # 11/2 791F-AH CI Duplex Strainer Flgd

    Catalog Page # 4055 (PDF)

    Duplex Strainer, Size 1 1/2 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max....More

    Strainer, 1/2 in., FNPT, 250 psi, SS

    WATTS

    Grainger Item # 29YL66 | Mfr. Model # 1/2 LF27

    Catalog Page # NA

    Strainer, Strainer, Size 1/2 In., Connection FNPT, Screen Size 40 Mesh, Max. Pressure (PSI) 250, Material of...More

    Small Water Pressure Regulator, 1/4 in.

    WATTS

    Grainger Item # 29YL67 | Mfr. Model # LF263A 50-175

    Catalog Page # NA

    Small Water Pressure Regulator, Water Pressure Regulator, Size 1/4 In., Connection FNPT, Max. Pressure (PSI)...More

    Strainer, 3/8 in., FNPT, 250 psi, SS

    WATTS

    Grainger Item # 29YL65 | Mfr. Model # 3/8 LF27

    Catalog Page # NA

    Strainer, Strainer, Size 3/8 In., Connection FNPT, Screen Size 40 Mesh, Max. Pressure (PSI) 250, Material of...More

    Strainer, 1/4 in., FNPT, 250 psi, SS

    WATTS

    Grainger Item # 29YL64 | Mfr. Model # 1/4 LF27

    Catalog Page # NA

    Strainer, Strainer, Size 1/4 In., Connection FNPT, Screen Size 40 Mesh, Max. Pressure (PSI) 250, Material of...More

    Strainer, 1/8 in., FNPT, 250 psi, SS

    WATTS

    Grainger Item # 29YL63 | Mfr. Model # 1/8 LF27

    Catalog Page # NA

    Strainer, Strainer, Size 1/8 In., Connection FNPT, Screen Size 40 Mesh, Max. Pressure (PSI) 250, Material of...More

    V Type Strainer, 1/8 In, FNPT, Bronze

    WATTS

    Grainger Item # 3P855 | Mfr. Model # 27-1/8

    Catalog Page # 4056 (PDF)

    V Type Strainer, Size 1/8 In, FNPT Connection, Screen Size 40, Max Pressure 250 PSI, Material of Construction...More

     |  Results per page: 16 | 32 | 48
      loader image