Skip Content

Filter Results By

Size
Connection
Screen Size
Blow-off Port (NPT)
Material of Construction
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Y and Basket Strainers

452 Results Found that Include 452 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Y Strainer,2 In,30 Mesh,FNPT Poly
  • BANJO
  • Y Strainer, 2 In, 30 Mesh, FNPT Poly Y Strainer,2 In,30 Mesh,FNPT Poly
  • Item # 3DUC5
  • Mfr. Model # LS200-30
  • Y Strainer, Size 2 In, FNPT Connection, Screen Size 30 Mesh, Max. Pressure 150 PSI, Material of Construction...More

Y Strainer, 1/2 in., FNPT, Forged Brass
  • GRAINGER APPROVED
  • Y Strainer, 1/2 in., FNPT, Forged Brass Y Strainer, 1/2 in., FNPT, Forged Brass
  • Item # 20XM10
  • Mfr. Model # YSFB-50
  • Y Strainer, Size 1/2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Y Strainer,1/2 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED
  • Y Strainer, 1/2 in., FNPT, Stainless Steel Y Strainer,1/2 in.,FNPT,Stainless Steel
  • Item # 20XM18
  • Mfr. Model # YSS-50
  • Y Strainer, Size 1/2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer,2 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 2 In, FNPT x FNPT Y Strainer,2 In,FNPT x FNPT
  • Item # 22N587
  • Mfr. Model # 2-SXL
  • Y Strainer, Size 2 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG, Blow-off...More

Y Strainer,Cast Iron Body,1/2 In
  • GRAINGER APPROVED
  • Y Strainer, Cast Iron Body, 1/2 In Y Strainer,Cast Iron Body,1/2 In
  • Item # 20H623
  • Mfr. Model # 20H623
  • Y StrainerSize 1/2 In.Connection FNPT, Screen Size 1/16 In., Max. Pressure (PSI) 400 @ 150 Degrees F, 250 @...More

Y Strainer,1 In,40 Mesh,FNPT Poly
  • BANJO
  • Y Strainer, 1 In, 40 Mesh, FNPT Poly Y Strainer,1 In,40 Mesh,FNPT Poly
  • Item # 3DUA1
  • Mfr. Model # LS100-40
  • Y Strainer, Size 1 In, FNPT Connection, Screen Size 40 Mesh, Max. Pressure 75 PSI, Material of Construction...More

Y Strainer,1 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED
  • Y Strainer, 1 in., FNPT, Stainless Steel Y Strainer,1 in.,FNPT,Stainless Steel
  • Item # 20XM20
  • Mfr. Model # YSS-100
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer,1 In,20 Mesh,FNPT Poly
  • BANJO
  • Y Strainer, 1 In, 20 Mesh, FNPT Poly Y Strainer,1 In,20 Mesh,FNPT Poly
  • Item # 3DTZ9
  • Mfr. Model # LS100-20
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 150, Blow-off Port (NPT) -,...More

Basket Strainer,Cast Iron,2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 2 In Basket Strainer,Cast Iron,2 In
  • Item # 1RNK6
  • Mfr. Model # 2 125 CI iron body screwed
  • Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 2 In, Basket Screen, Blow-off...More

Basket Strainer,2 In,PVC
  • HAYWARD
  • Basket Strainer, 2 In, PVC Basket Strainer,2 In,PVC
  • Item # 3CDU2
  • Mfr. Model # SB1200ST18
  • Basket Strainer, Size 2 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off...More

Y Strainer,1 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 1 In, FNPT x FNPT Y Strainer,1 In,FNPT x FNPT
  • Item # 22N584
  • Mfr. Model # 1-SXL
  • Y Strainer, Size 1 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG, Blow-off...More

Strainer,1/2 in.,Threaded ,2.25 in. H
Strainer,3 in.,Threaded ,17.25 in. H
Y Strainer,Cast Iron Body,1 In
  • GRAINGER APPROVED
  • Y Strainer, Cast Iron Body, 1 In Y Strainer,Cast Iron Body,1 In
  • Item # 20H625
  • Mfr. Model # 20H625
  • Y StrainerSize 1 In.Connection FNPT, Screen Size 1/16 In., Max. Pressure (PSI) 400 @ 150 Degrees F, 250 @ 406...More

Y Strainer,2In FNPT,Bronze
  • GRAINGER APPROVED
  • Y Strainer, 2In FNPT, Bronze Y Strainer,2In FNPT,Bronze
  • Item # 6NPX4
  • Mfr. Model # GGS_2NZA4
  • Y Strainer, Size 2 In., Connection FNPT, Screen Size 2.152 In., Max. Pressure (PSI) 400 @ 210 Degrees F, 125...More

Y Strainer,3/8In FNPT,Bronze
  • GRAINGER APPROVED
  • Y Strainer, 3/8In FNPT, Bronze Y Strainer,3/8In FNPT,Bronze
  • Item # 6NPW8
  • Mfr. Model # GGS_2NYZ7
  • Y Strainer, Size 3/8 In., Connection FNPT, Screen Size 0.593 In., Max. Pressure (PSI) 400 @ 210 Degrees F,...More

Y Strainer,Cast Iron Body,1-1/4 In
  • GRAINGER APPROVED
  • Y Strainer, Cast Iron Body, 1-1/4 In Y Strainer,Cast Iron Body,1-1/4 In
  • Item # 20H626
  • Mfr. Model # 20H626
  • Y Strainer, Size 1-1/4 In., Connection FNPT, Screen Size 1/16 In., Max. Pressure (PSI) 400 @ 150 Degrees F,...More

Y Strainer, 1 in., FNPT,Forged Brass
  • GRAINGER APPROVED
  • Y Strainer, 1 in., FNPT, Forged Brass Y Strainer, 1 in., FNPT,Forged Brass
  • Item # 20XM12
  • Mfr. Model # YSFB-100
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Y Strainer,1In FNPT,Bronze
  • GRAINGER APPROVED
  • Y Strainer, 1In FNPT, Bronze Y Strainer,1In FNPT,Bronze
  • Item # 6NPX1
  • Mfr. Model # GGS_2NZA1
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 1.093 In., Max. Pressure (PSI) 400 @ 210 Degrees F, 125...More

Y Strainer,1/2In FNPT,Bronze
  • GRAINGER APPROVED
  • Y Strainer, 1/2In FNPT, Bronze Y Strainer,1/2In FNPT,Bronze
  • Item # 6NPW9
  • Mfr. Model # GGS_2NYZ8
  • Y Strainer, Size 1/2 In., Connection FNPT, Screen Size 0.593 In., Max. Pressure (PSI) 400 @ 210 Degrees F,...More

Y Strainer,Cast Iron Body,1-1/2 In
  • GRAINGER APPROVED
  • Y Strainer, Cast Iron Body, 1-1/2 In Y Strainer,Cast Iron Body,1-1/2 In
  • Item # 20H627
  • Mfr. Model # 20H627
  • Y Strainer, Size 1-1/2 In., Connection FNPT, Screen Size 1/16 In., Max. Pressure (PSI) 400 @ 150 Degrees F,...More

Y Strainer,2 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED
  • Y Strainer, 2 in., FNPT, Stainless Steel Y Strainer,2 in.,FNPT,Stainless Steel
  • Item # 20XM23
  • Mfr. Model # YSS-200
  • Y Strainer, Size 2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer,3/4 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED
  • Y Strainer, 3/4 in., FNPT, Stainless Steel Y Strainer,3/4 in.,FNPT,Stainless Steel
  • Item # 20XM19
  • Mfr. Model # YSS-75
  • Y Strainer, Size 3/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Y Strainer,Cast Iron Body,3/4 In
  • GRAINGER APPROVED
  • Y Strainer, Cast Iron Body, 3/4 In Y Strainer,Cast Iron Body,3/4 In
  • Item # 20H624
  • Mfr. Model # 20H624
  • Y StrainerSize 3/4 In.Connection FNPT, Screen Size 1/16 In., Max. Pressure (PSI) 400 @ 150 Degrees F, 250 @...More

Y Strainer,3/4In FNPT,Bronze
  • GRAINGER APPROVED
  • Y Strainer, 3/4In FNPT, Bronze Y Strainer,3/4In FNPT,Bronze
  • Item # 6NPX0
  • Mfr. Model # GGS_2NYZ9
  • Y Strainer, Size 3/4 In., Connection FNPT, Screen Size 0.878 In., Max. Pressure (PSI) 400 @ 210 Degrees F,...More

Y Strainer,Cast Iron Body,2 In
  • GRAINGER APPROVED
  • Y Strainer, Cast Iron Body, 2 In Y Strainer,Cast Iron Body,2 In
  • Item # 20H628
  • Mfr. Model # 20H628
  • Y StrainerSize 2 In.Connection FNPT, Screen Size 1/16 In., Max. Pressure (PSI) 400 @ 150 Degrees F, 250 @ 406...More

Y Strainer,1/4 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED
  • Y Strainer, 1/4 in., FNPT, Stainless Steel Y Strainer,1/4 in.,FNPT,Stainless Steel
  • Item # 20XM16
  • Mfr. Model # YSS-25
  • Y Strainer, Size 1/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Strainer,Pipeline Y,1 In
  • BELL & GOSSETT
  • Strainer, Pipeline Y, 1 In Strainer,Pipeline Y,1 In
  • Item # 4NU86
  • Mfr. Model # 415C - 1"
  • Pipeline Y Strainer, Max Steam Pressure 250 PSI, F NPT Connections 1 In, Screen Size 20, Cast Iron Body...More

Low Lead Y Strainer,3/4 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 3/4 In, NPT, PTFE Low Lead Y Strainer,3/4 In,NPT,PTFE
  • Item # 40D869
  • Mfr. Model # 59LF004P2
  • Low Lead Y Strainer, Wye, Size 3/4 In.Connection NPT, Screen Size 0.016 In. X 0.016 In., Max. Pressure (PSI)...More

Basket Strainer,Cast Iron,1 1/2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 1 1/2 In Basket Strainer,Cast Iron,1 1/2 In
  • Item # 1RNK5
  • Mfr. Model # 11/2 125 CI Iron body screwed
  • Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 1 1/2 In, Basket Screen,...More

Strainer,Pipeline Y,1/2 In
  • BELL & GOSSETT
  • Strainer, Pipeline Y, 1/2 In Strainer,Pipeline Y,1/2 In
  • Item # 4NU84
  • Mfr. Model # 415C - 1/2"
  • Pipeline Y Strainer, Max Steam Pressure 250 PSI, F NPT Connections 1/2 In, Screen Size 20, Cast Iron Body...More

Strainer,Pipeline Y,2 In
  • BELL & GOSSETT
  • Strainer, Pipeline Y, 2 In Strainer,Pipeline Y,2 In
  • Item # 4NU89
  • Mfr. Model # 415C - 2"
  • Pipeline Y Strainer, Max Steam Pressure 250 PSI, F NPT Connections 2 In, Screen Size 20, Cast Iron Body...More

Results per page:  16 | 32 | 48

Check out the basket and Y strainer options from Grainger to help screen out pipeline debris, such as scale, rust, jointing compound, weld metal and other solids. High-quality strainers can arrest these solids in flowing liquids or gases and help protect equipment from their harmful effects. Y strainers can provide a strong dirt-holding capacity and handle high pressures. Basket strainers have a larger straining area, which can increase their efficiency in liquid applications, such as large-diameter steam pipelines. Keep your pipelines clear and damage free with Y and basket strainer options from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More