Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

9 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Master Calibration System,38 In. W
  • CDI TORQUE PRODUCTS
  • Master Calibration System, 38 In. W Master Calibration System,38 In. W
  • Item # 5PVG3
  • Mfr. Model # 2000-1
  • Torque Calibration System, Drive Size Variable, Torque Range 5 in.-oz. to 2000 ft.-lb., Calibrates Torque...More

Suretest Calibration Monitor
  • CDI TORQUE PRODUCTS
  • Suretest Calibration Monitor Suretest Calibration Monitor
  • Item # 38A863
  • Mfr. Model # 5000-ST
  • Suretest Monitor, Torque Range 5 in. oz. to 2000 ft. lb., Accuracy +/- 0.25 Percent of Indicated Value,...More

Torque Multiplier,4500 ft-lb,3/4x1-1/2
  • WESTWARD
  • Torque Multiplier, 4500 ft-lb, 3/4x1-1/2 Torque Multiplier
  • Item # 5WFN4
  • Mfr. Model # 5WFN4
  • Torque Multiplier, Female Input Square Drive 3/4 In., Male Output Square Drive 1-1/2 In., Max. Rated Input...More

Air Drive Accessory,16-1/4 In. L,60 psi
  • PROTO
  • Air Drive Accessory, 16-1/4 In. L, 60 psi Air Drive Accessory,16-1/4 In. L,60 psi
  • Item # 1ART9
  • Mfr. Model # J6201
  • Air Drive Accessory, Female Input Square Drive 1/4 In., Male Output Square Drive 1/2 In., Max. Rated Input...More

Ratcheting 1-1/2" Torque Wrench, 1500 to 3000 Nm
  • GEDORE
  • Ratcheting 1-1/2" Torque Wrench, 1500 to 3000 Nm Torque Wrench
  • Item # 45HL97
  • Mfr. Model # 8572-01
  • Torque Wrench, Drive Size 1-1/2 In., Head Type Ratcheting, Calibration Certificate Yes, Primary Scale Range...More

Force Arm Kit,Calibrate,Small and Large
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More