Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Torque Transducer,200 to 2000 ft.-lb.
  • PROTO
  • Torque Transducer, 200 to 2000 ft.-lb. Bench Mount Torque Transducer
  • Item # 36WX59
  • Mfr. Model # J6375B
  • Bench Mount Torque Transducer, Drive Size 1 In., Torque Range 200 to 2000 ft.-lb., Accuracy 0.25 Percent,...More

Torque Multiplier,2800 Nm,430 ft.-lb.
  • GEDORE
  • Torque Multiplier, 2800 Nm, 430 ft.-lb. Torque Multiplier
  • Item # 45HL74
  • Mfr. Model # DVI-28L
  • Torque Multiplier, Female Input Square Drive 3/4 In., Male Output Square Drive 1 In., Max. Rated Input 430...More

Torque Transducer Kit,4 in lb- 250 ft lb
  • CDI TORQUE PRODUCTS
  • Torque Transducer Kit, 4 in lb- 250 ft lb Torque Transducer Kit,4 in lb- 250 ft lb
  • Item # 38A323
  • Mfr. Model # 2000-400-02
  • Torque Transducer Kit, 4-in-1, Drive Size 1/4 In.: 4 to 50 in. lb., 3/8 In.: 30 to 400 in. lb., 3/8 In.: 80...More

Chain Wrench,Pipe Cap. 2 to 12 in.
  • AMPCO
  • Chain Wrench, Pipe Cap. 2 to 12 in. Chain Wrenches
  • Item # 21XW03
  • Mfr. Model # W-62
  • Chain Wrench, Pipe Capacity 2 In. to 12 In., Overall Length 72 In., Chain Length 54-3/4 In., Handle Material...More

Electronic Torque Tester,500-3150 Nm
  • GEDORE
  • Electronic Torque Tester, 500-3150 Nm Electronic Torque Tester
  • Item # 45HL65
  • Mfr. Model # 8612-3150
  • Electronic Torque Tester, Drive Size 1 In., Torque Range 369 to 2323 ft.-lb., Calibrates Torque Wrenches,...More

Torque Transducer Kit,1 Dr,200-2000ft lb
  • CDI TORQUE PRODUCTS
  • Torque Transducer Kit, 1 Dr, 200-2000ft lb Torque Transducer Kit
  • Item # 38A340
  • Mfr. Model # 2000-14-02
  • Torque Transducer Kit, Drive Size 1 In., Torque Range 200 to 2000 ft. lb., For Use With CDI Torque...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More