Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fixed 1" Micrometer Torque Wrench, 400 to 2000 ft.-lb.
  • PROTO
  • Fixed 1" Micrometer Torque Wrench, 400 to 2000 ft.-lb. Micrometer Torque Wrench
  • Item # 1ARN7
  • Mfr. Model # J6025
  • Micrometer Torque Wrench, Drive Size 1 In., Head Type Fixed, Calibration Certificate No, Primary Scale Range...More

Fixed 1" Micrometer Torque Wrench, 300 to 2000 ft.-lb.
  • CDI TORQUE PRODUCTS
  • Fixed 1" Micrometer Torque Wrench, 300 to 2000 ft.-lb. Micrometer Torque Wrench
  • Item # 38A804
  • Mfr. Model # 20005MFMHSS
  • Micrometer Torque Wrench, Drive Size 1 In., Head Type Fixed, Calibration Certificate Yes, Primary Scale Range...More

Elect Torque Wrench,Dial,1" In,Fixed
  • PROTO
  • Elect Torque Wrench, Dial, 1" In, Fixed Electronic Dial Torque Wrenches
  • Item # 4NAJ4
  • Mfr. Model # J6351
  • Electronic Dial Torque Wrench, Drive Size 1 In., Calibration Certificate Yes, Torque Range (Ft.-Lb.) 200 to...More

Torque Transducer,100 to 1000 ft.-lb.
  • PROTO
  • Torque Transducer, 100 to 1000 ft.-lb. Bench Mount Torque Transducer
  • Item # 36WX58
  • Mfr. Model # J6374B
  • Bench Mount Torque Transducer, Drive Size 1 In., Torque Range 100 to 1000 ft.-lb., Accuracy 0.25 Percent,...More

Ratcheting 1" Torque Wrench, 750 to 2000 Nm
  • GEDORE
  • Ratcheting 1" Torque Wrench, 750 to 2000 Nm Torque Wrench
  • Item # 45HL96
  • Mfr. Model # 8564-01
  • Torque Wrench, Drive Size 1 In., Head Type Ratcheting, Calibration Certificate Yes, Primary Scale Range 750...More

Torque Multiplier,2000 Nm,1500 ft.-lb.
  • GEDORE
  • Torque Multiplier, 2000 Nm, 1500 ft.-lb. Torque Multiplier
  • Item # 45HL76
  • Mfr. Model # DVI-20L
  • Torque Multiplier, Female Input Square Drive 3/4 In., Male Output Square Drive 1 In., Max. Rated Input 410...More

Torque Multiplier,2200 ft-lb,1/2x1 In Dr
  • PROTO
  • Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr Torque Multiplier
  • Item # 3R880
  • Mfr. Model # J6234
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 1 In., Max. Rated Input 162...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More