Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Air Drive Converter,4 In. L,CW/CCW
  • PROTO
  • Air Drive Converter, 4 In. L, CW/CCW Air Drive Converter,4 In. L,CW/CCW
  • Item # 4LV29
  • Mfr. Model # J6203
  • Air Drive Converter, Female Input Square Drive 1/2 In., Male Output Square Drive 1/2 In., Gear Ratio 1:5.43,...More

Torque Multiplier,3200 ft-lb,1/2x1 In Dr
  • PROTO
  • Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr Torque Multiplier
  • Item # 4JW79
  • Mfr. Model # J6232CERT
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 1 In., Max. Rated Input 173...More

Torque Multiplier,2800 Nm,2050 ft.-lb.
  • GEDORE
  • Torque Multiplier, 2800 Nm, 2050 ft.-lb. Torque Multiplier
  • Item # 45HL75
  • Mfr. Model # DVI-28Z
  • Torque Multiplier, Female Input Square Drive 3/4 In., Male Output Square Drive 1 In., Max. Rated Input 430...More

Torque Transducer Kit,1 Dr,100-1000ft lb
  • CDI TORQUE PRODUCTS
  • Torque Transducer Kit, 1 Dr, 100-1000ft lb Torque Transducer Kit
  • Item # 38A336
  • Mfr. Model # 2000-13-02
  • Torque Transducer Kit, Drive Size 1 In., Torque Range 100 to 1000 ft. lb., For Use With CDI Torque...More

Fixed 1" Micrometer Torque Wrench, 400 to 2000 ft.-lb.
  • WESTWARD
  • Fixed 1" Micrometer Torque Wrench, 400 to 2000 ft.-lb. Micrometer Torque Wrench
  • Item # 23NN59
  • Mfr. Model # 23NN59
  • Micrometer Torque Wrench, Drive Size 1 In., Head Type Fixed, Calibration Certificate No, Primary Scale Range...More

Torque Multiplier Display,CW/CCW
  • PROTO
  • Torque Multiplier Display, CW/CCW Torque Multiplier Display
  • Item # 4XRJ5
  • Mfr. Model # J6352
  • Torque Multiplier Display, Female Input Square Drive 1 In., Max. Rated Input 2000 ft.-lb., Overall Length 15...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More