Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

11 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Antislip, SAE Combination Wrench Set, Number of Pieces:
  • PROTO
  • Antislip, SAE Combination Wrench Set, Number of Pieces: 16, Number of Points: 12 Combination Wrench Set
  • Item # 1AKN2
  • Mfr. Model # J1200F-HD
  • Combination Wrench Set, Antislip, SAE, Number of Pieces 16, Number of Points 12, Standard Tool(Accessory...More

Fixed 1" Micrometer Torque Wrench, 200 to 1000 ft.-lb.
  • PROTO
  • Fixed 1" Micrometer Torque Wrench, 200 to 1000 ft.-lb. Micrometer Torque Wrench
  • Item # 1Q877
  • Mfr. Model # J6023
  • Micrometer Torque Wrench, Drive Size 1 In., Head Type Fixed, Calibration Certificate No, Primary Scale Range...More

Chain Tong,Pipe Cap. 4 to 18 in.
  • RIDGID
  • Chain Tong, Pipe Cap. 4 to 18 in. Chain Tongs
  • Item # 4CPE4
  • Mfr. Model # 92660
  • Chain Tong, Pipe Capacity 4 In. to 18 In., Overall Length 87 In., Chain Length 74-1/2 In., Handle Material...More

Standard, SAE Combination Wrench Set, Number of Pieces:
Ratcheting 3/4" Torque Wrench, 520 to 1000 Nm
  • GEDORE
  • Ratcheting 3/4" Torque Wrench, 520 to 1000 Nm Torque Wrench
  • Item # 45HL94
  • Mfr. Model # 8571-01
  • Torque Wrench, Drive Size 3/4 In., Head Type Ratcheting, Calibration Certificate Yes, Primary Scale Range 520...More

Torque Multiplier Set,1300 Nm
  • GEDORE
  • Torque Multiplier Set, 1300 Nm Torque Multiplier
  • Item # 45HL66
  • Mfr. Model # DVV-13ZG
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Max. Rated Input 200...More

Elect Torque Wrench, 3/4In,30-600 ft lb
  • CDI TORQUE PRODUCTS
  • Elect Torque Wrench, 3/4In, 30-600 ft lb Electronic Torque Wrenches
  • Item # 30HM03
  • Mfr. Model # 6004CASG
  • Electronic Torque Wrench, Drive Size 3/4 In., Calibration Certificate Yes, Torque Range (in.-lbs.) 360 to...More

Digital Torque Tester,21-1/8 In. L
  • CDI TORQUE PRODUCTS
  • Digital Torque Tester, 21-1/8 In. L Electronic Torque Testers
  • Item # 5PVG8
  • Mfr. Model # 501-I-DTT
  • Electronic Torque Tester, Drive Size 1/4 In., Torque Range 5 to 50 in.-lb., Calibrates Torque Wrenches and...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More