Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wrenches

25 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ratcheting Wrench Set, Combo, Reverse, Anti-Slip, Spline, SAE,&#
    • PROTO
    • Ratcheting Wrench Set, Combo, Reverse, Anti-Slip, Spline, SAE, Number of Pieces: 20Ratcheting Wrench Set
    • Item # 1WNC1
    • Mfr. Model # JSCV-20S
    • Ratcheting Wrench Set, Wrench Style Combo, Reverse, Anti-Slip, Spline, Reversing Yes, SAE, Number of Pieces...More

    Torque Multiplier,1/2x3/4,1000 ft.-lb.
    • WESTWARD
    • Torque Multiplier, 1/2x3/4,1000 ft.-lb.Torque Multiplier
    • Item # 5WFP2
    • Mfr. Model # 5WFP2
    • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Max. Rated Input 300...More

    Ratcheting 3/4" Micrometer Torque Wrench, 60 to 300&#x
    • PROTO
    • Ratcheting 3/4" Micrometer Torque Wrench, 60 to 300 ft.-lb.Micrometer Torque Wrench
    • Item # 4YA58
    • Mfr. Model # J6018CX
    • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Ratcheting, Calibration Certificate No, Primary Scale...More

    Torque Wrench,Z Dual Pin,150 to 800 Nm
    • CDI TORQUE PRODUCTS
    • Torque Wrench, Z Dual Pin, 150 to 800 NmInterchangeable Head Torque Wrench
    • Item # 38A296
    • Mfr. Model # 800NMIMH
    • Interchangeable Head Torque Wrench, Drive Size Z Dual Pins, Calibration Certificate Yes, Primary Scale Range...More

    Torque Multiplier,750 ft-lb,1/2x3/4In Dr
    • PROTO
    • Torque Multiplier, 750 ft-lb, 1/2x3/4In DrTorque Multiplier
    • Item # 4JW76
    • Mfr. Model # J6202ACERT
    • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Max. Rated Input 227...More

    Ratcheting, Reversible 3/8" Micrometer Torque Wrench
    • KNIPEX
    • Ratcheting, Reversible 3/8" Micrometer Torque WrenchMicrometer Torque Wrench
    • Item # 10G276
    • Mfr. Model # 98 33 50
    • Micrometer Torque Wrench, Drive Size 3/8 In., Head Type Ratcheting, Reversible, Calibration Certificate Yes,...More

    Ratcheting Square 3/4" Adjustable Micrometer Torque Wrench,
    • CDI TORQUE PRODUCTS
    • Ratcheting Square 3/4" Adjustable Micrometer Torque Wrench, 150 to 800 NmAdjustable Micrometer Torque Wrench
    • Item # 38A834
    • Mfr. Model # 8004NMRMHSS
    • Adjustable Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Ratcheting Square, Calibration Certificate...More

    Insulated Open End Wrench Set, Metric, Number of Pieces
    Dial Torque Wrench,600 ft.-lb.,3/4 in Dr
    • PROTO
    • Dial Torque Wrench, 600 ft.-lb., 3/4 in DrDial Torque Wrench 3/4" Drive Size
    • Item # 1ARR5
    • Mfr. Model # J6133F
    • Dial Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Primary Scale Range 0 to 600 ft.-lb., Primary Scale...More

    Fixed 3/4" Micrometer Torque Wrench, 80 to 400 ft
    • CDI TORQUE PRODUCTS
    • Fixed 3/4" Micrometer Torque Wrench, 80 to 400 ft.-lb.Micrometer Torque Wrench
    • Item # 38A835
    • Mfr. Model # 4004MFRMH
    • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Calibration Certificate Yes, Primary Scale...More

    Torque Transducer,5 to 50 ft.-lb.
    • PROTO
    • Torque Transducer, 5 to 50 ft.-lb.Torque Transducer,5 to 50 ft.-lb.
    • Item # 36WX62
    • Mfr. Model # J6362B
    • In-Line Torque Transducer, Drive Size 3/8 In., Torque Range 5 to 50 ft.-lb., Accuracy 0.5 Percent, Length...More

    Torque Transducer,3/8in. Drive
    • PROTO
    • Torque Transducer, 3/8in. DriveTorque Transducer,3/8in. Drive
    • Item # 36WX61
    • Mfr. Model # J6361B
    • In-Line Torque Transducer, Drive Size 3/8 In., Torque Range 25 to 250 in.-lb., Accuracy 0.5 Percent, Length...More

    Beam Torque Wrench,18in,10 Nm
    • STURTEVANT RICHMONT
    • Beam Torque Wrench, 18in, 10 NmBeam Torque Wrench,18in,10 Nm
    • Item # 36WD42
    • Mfr. Model # 855290
    • Beam Torque Wrench, Drive Size 1/2 In., Head Type Round, Calibration Certificate Yes, Primary Scale Range 0...More

    Fixed 3/4" Torque Wrench, 75 to 450 ft.-lb.
    • CDI TORQUE PRODUCTS
    • Fixed 3/4" Torque Wrench, 75 to 450 ft.-lb.Fixed 3/4" Torque Wrench, 75 to 450 ft.-lb.
    • Item # 30HL93
    • Mfr. Model # 4504MFRMH
    • Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Calibration Certificate Yes, Primary Scale Range 75 to...More

    Torque Head,Open End,Z Dual Pins,60mm
    • CDI TORQUE PRODUCTS
    • Torque Head, Open End, Z Dual Pins, 60mmOpen End Interchangeable Torque Wrench Head
    • Item # 38A449
    • Mfr. Model # TCQZOM60ADP
    • Interchangeable Torque Wrench Head, Head Type Open End, Drive Size Z Dual Pins, Size 60mm, Overall Length...More

    Insulated Hex Key Set, SAE, T-Handle, Number of Pieces:
    • SALISBURY
    • Insulated Hex Key Set, SAE, T-Handle, Number of Pieces: 13Insulated Hex Key Set
    • Item # 3KHX8
    • Mfr. Model # S2613P
    • Insulated Hex Key Set, Measurement Type SAE, Handle Type T-Handle, Arm Type Long, Number of Pieces 13, Arm...More

    Ratcheting Wrench Set, Spline, Non-Slip, Metric, Number of
    • WESTWARD
    • Ratcheting Wrench Set, Spline, Non-Slip, Metric, Number of Pieces: 9Ratcheting Wrench Set
    • Item # 21YX89
    • Mfr. Model # 21YX89
    • Ratcheting Wrench Set, Wrench Style Spline, Non-Slip, Metric, Number of Pieces 9, Number of Points 12, Offset...More

    Elect Torque/Angle Wrench,100 ft lb
    • CDI TORQUE PRODUCTS
    • Elect Torque/Angle Wrench, 100 ft lbElectronic Torque & Angle Wrenches
    • Item # 4YVR2
    • Mfr. Model # 1002TAA-CDI
    • Torque and Angle Wrench, Drive Size 3/8 In., Calibration Certificate Yes, Torque Range (in.-lbs.) 120 to...More

    Red Cast Iron 60" Straight Pipe Wrench, 8" Jaw&#x
    • PROTO
    • Red Cast Iron 60" Straight Pipe Wrench, 8" Jaw CapacityStraight Pipe Wrench
    • Item # 36P245
    • Mfr. Model # J860HD
    • Straight Pipe Wrench, Jaw Capacity 8 In., Overall Length 60 In., Handle Material Red Cast Iron, Jaw Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More