Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wrenches

21 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    Torque Wrench,3/4Dr,60-300 ft.-lb.
    • PROTO
    • Torque Wrench, 3/4Dr, 60-300 ft.-lb.Micrometer Torque Wrench
    • Item # 1ARN0
    • Mfr. Model # J6018AB
    • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Ratcheting, Calibration Certificate No, Primary Scale...More

    Combination Wrench,2-3/4 In.,SAE,12 Pt.
    • PROTO
    • Combination Wrench, 2-3/4 In., SAE, 12 Pt.Combination Wrench
    • Item # 4MWJ5
    • Mfr. Model # J1288
    • Combination Wrench Item, SAE, Size 2-3/4 In., 12, Finish Satin, Standard Tool(Accessory Needed for...More

    Torque Sensor,1/4 in. Dr,2-20 in.-oz.
    • CDI TORQUE PRODUCTS
    • Torque Sensor, 1/4 in. Dr, 2-20 in.-oz.Torque Sensor
    • Item # 5PVH0
    • Mfr. Model # 201-0-MT
    • Torque Sensor, Drive Size 1/4 In., Torque Range 2 to 20 in.-oz., Accuracy +/-2 Percent Of Indicated Value...More

    Combination Wrench,2-3/4In.,32In. OAL
    • SK PROFESSIONAL TOOLS
    • Combination Wrench, 2-3/4In., 32In. OALCombination Wrench
    • Item # 21A398
    • Mfr. Model # C88
    • Combination Wrench Item, SAE, Size 2-3/4 In., 12, Finish Full Polish, Standard Tool(Accessory Needed for...More

    Insulated Torque Wrench,3/8 in.
    • C.H. HANSON ITL
    • Insulated Torque Wrench, 3/8 in.Insulated Torque Wrench,3/8 in.
    • Item # 31CE79
    • Mfr. Model # USC01785
    • Insulated Torque Wrench, Drive Size 3/8 In., Head Type Ratcheting, Calibration Certificate No, Primary Scale...More

    Pipe Wrench,Aluminum Bronze,36 in. L
    • AMPCO
    • Pipe Wrench, Aluminum Bronze, 36 in. LStraight Pipe Wrench
    • Item # 4RPC5
    • Mfr. Model # W-215
    • Straight Pipe Wrench, Jaw Capacity 5-11/16 In., Overall Length 36 In., Handle Material Aluminum Bronze, Jaw...More

    Dial Torque Wrench,600ft.-lb.,3/4Dr,Cert
    • CDI TORQUE PRODUCTS
    • Dial Torque Wrench, 600ft.-lb., 3/4Dr, CertDial Torque Wrench 3/4" Drive Size
    • Item # 4YVP8
    • Mfr. Model # 6004LDFN
    • Dial Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Primary Scale Range 0 to 600 ft.-lb., Primary Scale...More

    Torque Wrench,Z,120 to 600 ft lb
    • CDI TORQUE PRODUCTS
    • Torque Wrench, Z, 120 to 600 ft lbInterchangeable Head Torque Wrench
    • Item # 38A289
    • Mfr. Model # 600T-I
    • Interchangeable Head Torque Wrench, Drive Size Z (63/64 In.), Calibration Certificate No, Primary Scale Range...More

    Slugging Wrench,Offset,4-19/64 in.,18 L
    • PROTO
    • Slugging Wrench, Offset, 4-19/64 in., 18 LSlugging Wrench, SAE
    • Item # 1APT0
    • Mfr. Model # JUSN368
    • Slugging Wrench, Handle Offset, SAE, Number of Points 12, Size 4-19/64 In., Standard Tool(Accessory Needed...More

    Beam Torque Wrench,13-1/2in,25 in.-lb.
    • STURTEVANT RICHMONT
    • Beam Torque Wrench, 13-1/2in, 25 in.-lb.Beam Torque Wrench,13-1/2in,25 in.-lb.
    • Item # 36WD40
    • Mfr. Model # 850247
    • Beam Torque Wrench, Drive Size 1/2 In., Head Type Round, Calibration Certificate Yes, Primary Scale Range 0...More

    Joint Rate Simulator,3/8 Dr,1000 in lb
    • CDI TORQUE PRODUCTS
    • Joint Rate Simulator, 3/8 Dr, 1000 in lbJoint Rate Simulator
    • Item # 38A320
    • Mfr. Model # 900-3-01KIT
    • Joint Rate Simulator, Drive Size 3/8 In., Torque Range Up to 1000 in. lb., For Use With ETT Or DTT Electronic...More

    Insulated Torque Wrench,1/2 in.
    • C.H. HANSON ITL
    • Insulated Torque Wrench, 1/2 in.Insulated Torque Wrench,1/2 in.
    • Item # 31CE80
    • Mfr. Model # USC01745
    • Insulated Torque Wrench, Drive Size 1/2 In., Head Type Ratcheting, Calibration Certificate No, Primary Scale...More

    Interchangeable Open End Head
    • CDI TORQUE PRODUCTS
    • Interchangeable Open End HeadInterchangeable Open End Head
    • Item # 30HL92
    • Mfr. Model # TCQY064ARTH
    • Interchangeable Open End Head, Head Type Open End, Drive Size Y (9/16 In.), Size 2 In., Overall Length 5-9/16...More

    Box End Wrench Set,SAE,12 Pt,Polish,7 PC
    • PROTO
    • Box End Wrench Set, SAE, 12 Pt, Polish, 7 PCBox End Wrench Set, 7 Piece
    • Item # 22DG67
    • Mfr. Model # J1100SPL
    • Box End Wrench Set, Number of Pieces 7, SAE, Number of Points 12, Offset 15 Degrees , Wrenches Included 1/4 x...More

    Adj Hook Spanner Wrench,220 to 324mm Cap
    Combination Wrench,2-3/16In,22-3/4In OAL
    • AMPCO
    • Combination Wrench, 2-3/16In, 22-3/4In OALCombination Wrench
    • Item # 4RPA7
    • Mfr. Model # 1510
    • Combination Wrench Item, SAE, Size 2-3/16 In., 12, Finish Natural, Standard Tool(Accessory Needed for...More

    Results per page: 16 | 32 | 48