Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

33 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Torque Multiplier,950 ft-lb,1/2x3/4 Dr
  • WESTWARD
  • Torque Multiplier, 950 ft-lb, 1/2x3/4 Dr Torque Multiplier
  • Item # 5WFN2
  • Mfr. Model # 5WFN2
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Max. Rated Input 237...More

Torque Multiplier,750 ft-lb,1/2x3/4In Dr
  • PROTO
  • Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr Torque Multiplier
  • Item # 3YW21
  • Mfr. Model # J6202A
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Max. Rated Input 227...More

Chain Tong,Pipe Cap. 1-1/2 to 8 in.
  • RIDGID
  • Chain Tong, Pipe Cap. 1-1/2 to 8 in. Chain Tongs
  • Item # 4CPE5
  • Mfr. Model # 92680
  • Chain Tong, Pipe Capacity 1-1/2 In. to 8 In., Overall Length 50 In., Chain Length 40-1/2 In., Handle Material...More

Ratcheting Wrench Set, Combination, Antislip, Spline, SAE, Numbe
  • WESTWARD
  • Ratcheting Wrench Set, Combination, Antislip, Spline, SAE, Number of Pieces: 6 Ratcheting Wrench Set
  • Item # 21YX95
  • Mfr. Model # 21YX95
  • Ratcheting Wrench Set, Wrench Style Combination, Antislip, Spline, Reversing No, SAE, Number of Pieces 6,...More

Beryllium Copper 24" Non-Sparking Straight Pipe Wrench, 3&q
  • WESTWARD
  • Beryllium Copper 24" Non-Sparking Straight Pipe Wrench, 3" Jaw Capacity Straight Pipe Wrench
  • Item # 23X843
  • Mfr. Model # 23X843
  • Non-Sparking Straight Pipe Wrench, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Beryllium...More

Reversible 1/2" Micrometer Torque Wrench, 3.69 to 36.8
  • KNIPEX
  • Reversible 1/2" Micrometer Torque Wrench, 3.69 to 36.88 ft.-lb. Micrometer Torque Wrench
  • Item # 2DZA8
  • Mfr. Model # 98 43 50
  • Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Reversible, Calibration Certificate Yes, Primary...More

Ratcheting Wrench Set, Combination, Metric, Number of Pieces
Elect Torque Wrench,3/8 In,Ratchet
  • PROTO
  • Elect Torque Wrench, 3/8 In, Ratchet Electronic Torque Wrenches
  • Item # 36WX47
  • Mfr. Model # JH5-100FRB
  • Electronic Torque Wrench, Drive Size 3/8 In., Calibration Certificate Yes, Torque Range (in.-lbs.) 20 to...More

Torque Comparator,1/2 in Dr,175 ft lb
  • WILLIAMS
  • Torque Comparator, 1/2 in Dr, 175 ft lb Torque Comparators
  • Item # 4YVU4
  • Mfr. Model # 1753-TC
  • Torque Comparator, Drive Size 1/2 In., Torque Range 175 ft.-lb., Calibrates Click Wrenches, Measuring Units...More

Standard, SAE Combination Wrench Set, Number of Pieces:
  • ARMSTRONG INDUSTRIAL HAND TOOLS
  • Standard, SAE Combination Wrench Set, Number of Pieces: 15, Number of Points: 12 Combination Wrench Set
  • Item # 3LZL4
  • Mfr. Model # 25-642
  • Combination Wrench Set, Standard, SAE, Number of Pieces 15, Number of Points 12, Standard Tool(Accessory...More

Dial Torque Wrench,Drive Size 3/4 in.
Long, SAE Combination Wrench Set, Number of Pieces: 16
  • SK PROFESSIONAL TOOLS
  • Long, SAE Combination Wrench Set, Number of Pieces: 16, Number of Points: 12 Combination Wrench Set
  • Item # 21A244
  • Mfr. Model # 86018
  • Combination Wrench Set, Long, SAE, Number of Pieces 16, Number of Points 12, Standard Tool(Accessory Needed...More

Ratcheting Wrench Set, Combination, Antislip, Metric, Number of&
  • PROTO
  • Ratcheting Wrench Set, Combination, Antislip, Metric, Number of Pieces: 13 Ratcheting Wrench Set
  • Item # 40JD13
  • Mfr. Model # JSCVM-13S-TT
  • Ratcheting Wrench Set, Wrench Style Combination, Antislip, Reversing Yes, Metric, Number of Pieces 13, Number...More

Elect Torque/Angle Wrench,1/2 In In,Flex
  • WESTWARD
  • Elect Torque/Angle Wrench, 1/2 In In, Flex Electronic Torque and Angle Wrenches
  • Item # 6PAG2
  • Mfr. Model # 6PAG2
  • Electronic Torque and Angle Wrench, Drive Size 1/2 In., Calibration Certificate Yes, Torque Range (in.-lbs.)...More

Ratcheting, Flex 3/8" Micrometer Torque Wrench
  • CDI TORQUE PRODUCTS
  • Ratcheting, Flex 3/8" Micrometer Torque Wrench Micrometer Torque Wrench
  • Item # 22N927
  • Mfr. Model # WSC-50A
  • Micrometer Torque Wrench, Drive Size 3/8 In., Head Type Ratcheting, Flex, Calibration Certificate No, Primary...More

Aluminum 36" Non-Sparking Straight Pipe Wrench, 5-11/16&quo
  • AMPCO
  • Aluminum 36" Non-Sparking Straight Pipe Wrench, 5-11/16" Jaw Capacity Straight Pipe Wrench
  • Item # 4RPC6
  • Mfr. Model # W-215AL
  • Non-Sparking Straight Pipe Wrench, Jaw Capacity 5-11/16 In., Overall Length 36 In., Handle Material Aluminum,...More

Ratcheting 1/4" Torque Wrench, 6 to 30 Nm
  • GEDORE
  • Ratcheting 1/4" Torque Wrench, 6 to 30 Nm Torque Wrench
  • Item # 45HL78
  • Mfr. Model # 8554-01
  • Torque Wrench, Drive Size 1/4 In., Head Type Ratcheting, Calibration Certificate Yes, Primary Scale Range 6...More

80mm Tethered Striking Wrench, Metric, Offset, Number of Po
Torque Sensor,1/4 in Dr,20 to 200 in lb
100mm Slugging Wrench, Metric, Offset, Number of Points:&#x
  • PROTO
  • 100mm Slugging Wrench, Metric, Offset, Number of Points: 12 Slugging Wrench, Metric
  • Item # 1APW7
  • Mfr. Model # JHD100M
  • Slugging Wrench, Handle Offset, Metric, Number of Points 12, Size 100mm, Standard Tool (Accessory Needed for...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More