Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

74 Results Found that Include 162 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Aluminum 14" Offset Pipe Wrench, 2" Jaw Capacity
  • RIDGID
  • Aluminum 14" Offset Pipe Wrench, 2" Jaw Capacity Offset Pipe Wrench
  • Item # 1EZ15
  • Mfr. Model # 31120
  • Offset Pipe Wrench, Jaw Capacity 2 In., Overall Length 14 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Aluminum 24" Straight Pipe Wrench, 3" Jaw Capacity
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 24" Straight Pipe Wrench, 3" Jaw Capacity Straight Pipe Wrench
  • Item # 4YR91
  • Mfr. Model # 4YR91
  • Straight Pipe Wrench, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Chrome Adjustable Wrench, 18", Alloy Steel, Plain, Jaw
  • TM

    Grainger Choice

  • WESTWARD
  • Chrome Adjustable Wrench, 18", Alloy Steel, Plain, Jaw Capacity: 2-1/16" Adjustable Wrench
  • Item # 1NYA7
  • Mfr. Model # 1NYA7
  • Adjustable Wrench, Jaw Capacity 2-1/16 In., Overall Length 18 In., Alloy Steel, Chrome, Plain, Features Proof...More

  • Category : Adjustable Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set Ratcheting Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
Chrome Ball End Hex Key Set, Chrome Vanadium Steel, SA
  • WIHA TOOLS
  • Chrome Ball End Hex Key Set, Chrome Vanadium Steel, SAE/Metric, L-Shaped, Number of Pieces: 22 Ball End Hex Key Set
  • Item # 5HYN0
  • Mfr. Model # 66993.G
  • Ball End Hex Key Set, Measurement Type SAE/Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome...More

  • Category : Hex and Torx Key Sets
Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Cap
Full Polish Chrome Adjustable Wrench, 12-3/8", Alloy S
1-5/8" Ratcheting Wrench, Combination, SAE, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • 1-5/8" Ratcheting Wrench, Combination, SAE, Number of Points: 12 Standard SAE Ratcheting Combination Wrench
  • Item # 34D922
  • Mfr. Model # 34D922
  • Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 1-5/8 In., Number of Points 12,...More

  • Category : Ratcheting Wrenches
Adj. Pin Spanner Wrench,L 12-1/8 in.
  • PROTO
  • Adj. Pin Spanner Wrench, L 12-1/8 in. Adjustable Pin Spanner Wrench
  • Item # 1FJ39
  • Mfr. Model # JC499
  • Adjustable Pin Spanner Wrench, Capacity 4-1/2 to 6-1/4 In., Overall Length 12-1/8 In., Pin Dia. 3/8 In., Pin...More

  • Category : Spanner Wrenches
Aluminum 14" End Pipe Wrench, 2" Jaw Capacity
  • RIDGID
  • Aluminum 14" End Pipe Wrench, 2" Jaw Capacity End Pipe Wrench
  • Item # 6YJ46
  • Mfr. Model # 90117
  • End Pipe Wrench, Jaw Capacity 2 In., Overall Length 14 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Ball End Hex Key,Tip Size 1/2 in.,PK5
  • EKLIND
  • Ball End Hex Key, Tip Size 1/2 in., PK5 Ball End Hex Key
  • Item # 4CR75
  • Mfr. Model # 18232
  • Ball End Hex Key, Shape L, SAE, Tip Size 1/2 In., Arm Length 8-1/4 In., Handle Length 1-5/8 In., Blade...More

  • Category : Hex/Torx Keys
Natural Adjustable Wrench, 6", Aluminum Bronze Alloy, Plain
Natural Ball End Hex Key Set, Alloy Steel, Metric, L-S
  • METRIC BLUE
  • Natural Ball End Hex Key Set, Alloy Steel, Metric, L-Shaped, Number of Pieces: 15 Hex Key Set
  • Item # 19G974
  • Mfr. Model # UST274686
  • Ball End Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy...More

  • Category : Hex and Torx Key Sets
Black Oxide Insulated Hex Key Set, Chrome Vanadium Steel,&#
Chrome Torx Key Set, Chrome Vanadium Steel, Torx, T-Shaped&
Adj. Face Spanner Wrench,L 10-3/8 in.
  • PROTO
  • Adj. Face Spanner Wrench, L 10-3/8 in. Adjustable Face Spanner Wrench
  • Item # 1APC3
  • Mfr. Model # JC484
  • Adjustable Face Spanner Wrench, Capacity 4 In., Overall Length 10-3/8 In., Pin Dia. 5/16 In., Pin Length 1/2...More

  • Category : Spanner Wrenches
Black Oxide Torx Key Set, Alloy Steel, Torx, T-Shaped
  • EKLIND
  • Black Oxide Torx Key Set, Alloy Steel, Torx, T-Shaped Ergonomic, Number of Pieces: 11 Torx Key Set
  • Item # 5LN01
  • Mfr. Model # 68691
  • Torx Key Set, Measurement Type Torx, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material Alloy...More

  • Category : Hex and Torx Key Sets
Flare Nut Wrench Set, Metric, Number of Pieces: 4,
  • TM

    Grainger Choice

  • WESTWARD
  • Flare Nut Wrench Set, Metric, Number of Pieces: 4, Number of Points: 6 Flare Nut Wrench Set, 4 Piece
  • Item # 1EYF3
  • Mfr. Model # 1EYF3
  • Flare Nut Wrench Set, Metric, Number of Pieces 4, Number of Points 6, Wrenches Included 9mm x 11mm, 10mm x...More

  • Category : Flare Nut Wrench Sets
Hinged Pin Spanner Wrench,L 492mm
  • FACOM
  • Hinged Pin Spanner Wrench, L 492mm Hinged Pin Spanner Wrench
  • Item # 36U002
  • Mfr. Model # FA-126A.180
  • Hinged Pin Spanner Wrench, Capacity 120 to 180mm, Overall Length 492mm, Pin Dia. 8mm, Hook Thickness 20mm,...More

  • Category : Spanner Wrenches
Hinged Hook Spanner Wrench,L 492mm
  • FACOM
  • Hinged Hook Spanner Wrench, L 492mm Hinged Hook Spanner Wrench
  • Item # 36T991
  • Mfr. Model # FA-125A.180
  • Hinged Hook Spanner Wrench, Capacity 120 to 180mm, Overall Length 492mm, Hook Thickness 11mm, Hook Depth...More

  • Category : Spanner Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More