Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

79 Results Found that Include 203 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adj. Wrench Set,Plastic Dipped
  • WESTWARD
  • Adj. Wrench Set, Plastic Dipped Adjustable Wrench Set, 3 Pieces
  • Item # 20PG99
  • Mfr. Model # 20PG99
  • Adjustable Wrench Set, Number of Pieces 3, Jaw Capacity 15/16 In., 1-1/8 In., 1-9/32 In., Overall Length 6...More

Adjustable Spud Wrench,11 in. L
  • KLEIN TOOLS
  • Adjustable Spud Wrench, 11 in. L Adjustable Spud Wrench,11 in. L
  • Item # 22DL61
  • Mfr. Model # 3227
  • Adjustable Spud Wrench, Number of Points 0, Head Size 1-5/16 In., Overall Length 11 In., Offset None, Head...More

1-1/4" x 1-1/4" Angle Open End Wrench, SAE,&
  • PROTO
  • 1-1/4" x 1-1/4" Angle Open End Wrench, SAE, Full Polish Angle Open End Wrench, SAE
  • Item # 1Q438
  • Mfr. Model # J3140
  • Angle Open End Wrench, SAE, Head Size 1-1/4 In. x 1-1/4 In., Full Polish Finish, Head Angle 15 and 60 Degrees...More

Aluminum 18" Offset Pipe Wrench, 1/2" to 2-1/
  • WESTWARD
  • Aluminum 18" Offset Pipe Wrench, 1/2" to 2-1/2" Jaw Capacity Offset Pipe Wrench
  • Item # 1XJZ8
  • Mfr. Model # 1XJZ8
  • Offset Pipe Wrench, Jaw Capacity 1/2 In. to 2-1/2 In., Overall Length 18 In., Handle Material Aluminum, Jaw...More

Fixed Pin Spanner Wrench,1/4x1/4,4-3/4In
  • WESTWARD
  • Fixed Pin Spanner Wrench, 1/4x1/4,4-3/4In Fixed Pin Spanner Wrench
  • Item # 5RDZ6
  • Mfr. Model # 5RDZ6
  • Fixed Pin Spanner Wrench, Capacity 2 to 4-3/4 In., Pin Dia. 1/4 In., Pin Length 1/4 In., Material CR-V Steel,...More

Multifunctional Cabinet and Shutoff
Adjustable Hook Spanner Wrench,15/32x1/4
  • PROTO
  • Adjustable Hook Spanner Wrench, 15/32x1/4 Adjustable Hook Spanner Wrench
  • Item # 1APC7
  • Mfr. Model # JC474A
  • Adjustable Hook Spanner Wrench, Capacity 4-1/2 to 6-1/4 In., Hook Thickness 15/32 In., Hook Depth 1/4 In.,...More

Ratcheting Wrench Set, Double Box End, SAE and Metric,
  • CHANNELLOCK
  • Ratcheting Wrench Set, Double Box End, SAE and Metric, Number of Pieces: 6 Ratcheting Wrench
  • Item # 38UU85
  • Mfr. Model # 38036
  • Ratcheting Wrench Set, Wrench Style Double Box End, Reversing No, SAE and Metric, Number of Pieces 6, Number...More

12 Drum Bung Wrench, Bronze Alloy
  • GRAINGER APPROVED
  • 12 Drum Bung Wrench, Bronze Alloy Drum Bung Wrench
  • Item # 2GWZ6
  • Mfr. Model # BNW-BX-W
  • Drum Bung Wrench, Overall Length 12, Material Bronze Alloy, Fits Industrial Drum Plugs And Bungs, For Use...More

Valve Wheel Wrench,Double-End,10 In
Black Oxide Ball End Hex Key Set, Chrome Vanadium Stee
  • WESTWARD
  • Black Oxide Ball End Hex Key Set, Chrome Vanadium Steel, Metric, T-Shaped Ergonomic, Number of Piece Ball End Hex Key Set
  • Item # 2CYD4
  • Mfr. Model # 2CYD4
  • Ball End Hex Key Set, Measurement Type Metric, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material...More

Armor Coat Ball End Hex Key Set, Alloy Steel, SAE,
  • ARMOR COAT
  • Armor Coat Ball End Hex Key Set, Alloy Steel, SAE, L-Shaped, Number of Pieces: 13 Hex Key Set
  • Item # 19G980
  • Mfr. Model # UST260074
  • Ball End Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel,...More

15/16" Ratcheting Wrench, Combination, SAE, Number of
Adjustable Pin Spanner Wrench,1/4x1/4
  • PROTO
  • Adjustable Pin Spanner Wrench, 1/4x1/4 Adjustable Pin Spanner Wrench
  • Item # 1FJ40
  • Mfr. Model # JC497
  • Adjustable Pin Spanner Wrench, Capacity 2 to 4-3/4 In., Pin Dia. 1/4 In., Pin Length 1/4 In., Material Forged...More

Chain Wrench,Overall L 12 in.
  • RIDGID
  • Chain Wrench, Overall L 12 in. Chain Wrenches
  • Item # 3KHC2
  • Mfr. Model # 31310
  • Chain Wrench, Pipe Capacity 2 In. to 4 In., Overall Length 12 In., Chain Length 15-3/4 In., Handle Material...More

Adj. Wrench Set,Jaw Cap. 5/16, 1-3/8 in.
Aluminum 14" Rapid Pipe Wrench, 3/8" to 2"&#
  • RIDGID
  • Aluminum 14" Rapid Pipe Wrench, 3/8" to 2" Jaw Capacity Straight Pipe Wrench
  • Item # 4MY87
  • Mfr. Model # 12693
  • Rapid Pipe Wrench, Jaw Capacity 3/8 In. to 2 In., Overall Length 14 In., Handle Material Aluminum, Jaw Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More