Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

90 Results Found that Include 176 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adj. Wrench Set,Cushion Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Adj. Wrench Set, Cushion Grip Adjustable Wrench Set, 3 Pieces
  • Item # 1NYD2
  • Mfr. Model # 1NYD2
  • Adjustable Wrench Set, Number of Pieces 3, Jaw Capacity 3/4 In., 1 In., 1-1/8 In., Overall Length 6 In., 8...More

  • Category : Adjustable Wrench Sets
Cast Iron 9-1/2" Hex Pipe Wrench, 1-1/8" to&
Black Oxide Hex/Torx Key Set, Alloy Steel, SAE/Metric&
  • EKLIND
  • Black Oxide Hex/Torx Key Set, Alloy Steel, SAE/Metric/Torx, Fold-Up Ergonomic, Number of Pieces: 36 Hex/Torx Key Set
  • Item # 4RU39
  • Mfr. Model # 25036
  • Hex/Torx Key Set, Measurement Type SAE/Metric/Torx, Handle Type Fold-Up Ergonomic, Arm Type Standard, Blade...More

  • Category : Hex and Torx Key Sets
Black Phosphate Ball End Hex Key Set, Chrome Vanadium
Fixed Pin Spanner Wrench,L 6-3/8 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed Pin Spanner Wrench, L 6-3/8 in. Fixed Pin Spanner Wrench
  • Item # 5RDZ3
  • Mfr. Model # 5RDZ3
  • Fixed Pin Spanner Wrench, Capacity 3/4 to 2 In., Overall Length 6-3/8 In., Pin Dia. 1/8 In., Pin Length 1/8...More

  • Category : Spanner Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Wrench Combination Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Combination Wrenches
Antislip, SAE Combination Wrench Set, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Antislip, SAE Combination Wrench Set, Number of Pieces: 6, Number of Points: 12 Combination Wrench Set
  • Item # 4JMC6
  • Mfr. Model # 4JMC6
  • Combination Wrench Set, Antislip, SAE, Number of Pieces 6, Number of Points 12, Standard Tool (Accessory...More

  • Category : Combination Wrench Sets
Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capaci
  • RIDGID
  • Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capacity Straight Pipe Wrench
  • Item # 4A499
  • Mfr. Model # 31020
  • Straight Pipe Wrench, Jaw Capacity 2 In., Overall Length 14 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
Chrome Adjustable Wrench, 15", Alloy Steel, Plain, Jaw
  • TM

    Grainger Choice

  • WESTWARD
  • Chrome Adjustable Wrench, 15", Alloy Steel, Plain, Jaw Capacity: 1-11/16" Adjustable Wrench
  • Item # 1NYA6
  • Mfr. Model # 1NYA6
  • Adjustable Wrench, Jaw Capacity 1-11/16 In., Overall Length 15 In., Alloy Steel, Chrome, Plain, Features...More

  • Category : Adjustable Wrenches
Mirror Hex Key Set, Chrome Vanadium Steel, SAE/Metric,
  • TM

    Grainger Choice

  • WESTWARD
  • Mirror Hex Key Set, Chrome Vanadium Steel, SAE/Metric, Fold-Up, Number of Pieces: 17 Hex Key Set
  • Item # 5YUT7
  • Mfr. Model # 5YUT7
  • Hex Key Set, Measurement Type SAE/Metric, Handle Type Fold-Up, Arm Type Short, Blade Material Chrome Vanadium...More

  • Category : Hex and Torx Key Sets
Control Cabinet Key
Black Oxide Hex Key Set, Alloy Steel, SAE, L-Shaped, N
  • PROTO
  • Black Oxide Hex Key Set, Alloy Steel, SAE, L-Shaped, Number of Pieces: 18 Hex Key Set
  • Item # 1FX38
  • Mfr. Model # J4986
  • Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Short, Blade Material Alloy Steel, Finish...More

  • Category : Hex and Torx Key Sets
Black Phosphate Hex Key Set, Chrome Vanadium Steel, SAE,&#x
12'' Drum Plug Wrench
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Bung Wrench Drum Bung Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Drum Bung and Plug Wrenches
1" Ratcheting Wrench, Combination, Spline, SAE, Number of&#
  • TM

    Grainger Choice

  • WESTWARD
  • 1" Ratcheting Wrench, Combination, Spline, SAE, Number of Points: 12 Spline SAE Ratcheting Combination Wrench
  • Item # 1LEA9
  • Mfr. Model # 1LEA9
  • Ratcheting Wrench, Wrench Style Combination, Spline, Reversing No, SAE, Head Size 1 In., Number of Points 12,...More

  • Category : Ratcheting Wrenches
Cast Iron 12" Monkey Wrench, 2-5/8" Jaw Capacity
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 12" Monkey Wrench, 2-5/8" Jaw Capacity Cast Iron 12" Monkey Wrench, 2-5/8" Jaw Capacity
  • Item # 6ATY6
  • Mfr. Model # 6ATY6
  • Monkey Wrench, Jaw Capacity 2-5/8 In., Overall Length 12 In., Handle Material Cast Iron, Jaw Type Smooth,...More

  • Category : Pipe Wrenches
Black Oxide Ball End Hex Key Set, Alloy Steel, Metric,
Adj. Pin Spanner Wrench,L 6-3/8 in.
  • PROTO
  • Adj. Pin Spanner Wrench, L 6-3/8 in. Adjustable Pin Spanner Wrench
  • Item # 1FJ44
  • Mfr. Model # JC491
  • Adjustable Pin Spanner Wrench, Capacity 3/4 to 2 In., Overall Length 6-3/8 In., Pin Dia. 1/8 In., Pin Length...More

  • Category : Spanner Wrenches
2-3/4" Control Cabinet Shutoff Key, Length: 3"
Black Oxide Torx Key Set, Chrome Vanadium Steel, Torx,
Black Oxide Torx Key Set, Alloy Steel, Torx, L-Shaped,
  • EKLIND
  • Black Oxide Torx Key Set, Alloy Steel, Torx, L-Shaped, Number of Pieces: 14 Torx Key Set
  • Item # 4RB79
  • Mfr. Model # 10814
  • Torx Key Set, Measurement Type Torx, Handle Type L-Shaped, Arm Type Short, Blade Material Alloy Steel, Finish...More

  • Category : Hex and Torx Key Sets
Adj. Hook Spanner Wrench,L 6-3/8 in.
  • PROTO
  • Adj. Hook Spanner Wrench, L 6-3/8 in. Adjustable Hook Spanner Wrench
  • Item # 1APC4
  • Mfr. Model # JC471
  • Adjustable Hook Spanner Wrench, Capacity 3/4 to 2 In., Overall Length 6-3/8 In., Hook Thickness 11/32 In.,...More

  • Category : Spanner Wrenches
Steel 14" Straight Pipe Wrench, 2" Jaw Capacity
  • PROTO
  • Steel 14" Straight Pipe Wrench, 2" Jaw Capacity Straight Pipe Wrench
  • Item # 3R415
  • Mfr. Model # J814HD
  • Straight Pipe Wrench, Jaw Capacity 2 In., Overall Length 14 In., Handle Material Steel, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More