Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

81 Results Found that Include 179 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cast Iron 9-1/2" Hex Pipe Wrench, 1-1/8" to&
  • RIDGID
  • Cast Iron 9-1/2" Hex Pipe Wrench, 1-1/8" to 2-5/8" Jaw Capacity Offset Hex Wrench
  • Item # 4A504
  • Mfr. Model # 31305
  • Hex Pipe Wrench, Jaw Capacity 1-1/8 In. to 2-5/8 In., Overall Length 9-1/2 In., Handle Material Cast Iron,...More

Steel 12" Straight Pipe Wrench, 2" Jaw Capacity
  • PROTO
  • Steel 12" Straight Pipe Wrench, 2" Jaw Capacity Straight Pipe Wrench
  • Item # 3R414
  • Mfr. Model # J812HD
  • Straight Pipe Wrench, Jaw Capacity 2 In., Overall Length 12 In., Handle Material Steel, Jaw Type Serrated,...More

5/16 x 3/8 x 7/16 x 1/2" Ratcheting
  • WESTWARD
  • 5/16 x 3/8 x 7/16 x 1/2" Ratcheting Box Wrench, QuadBox, SAE, Number of Points: 12 QuadBox SAE Ratcheting Box Wrench
  • Item # 34E316
  • Mfr. Model # 34E316
  • Ratcheting Box Wrench, Wrench Style QuadBox, Reversing Yes, SAE, Head Size 5/16 x 3/8 x 7/16 x 1/2 In.,...More

Hex Key,Tip Size 1 in.
  • EKLIND
  • Hex Key, Tip Size 1 in. Hex Key
  • Item # 4RE74
  • Mfr. Model # 15264
  • Hex Key, Shape L, SAE, Tip Size 1 In., Arm Length 14-1/4 In., Handle Length 2-5/8 In., Blade Material Alloy...More

Aluminum 14" Straight Pipe Wrench, 2" Jaw Capacity
  • WESTWARD
  • Aluminum 14" Straight Pipe Wrench, 2" Jaw Capacity Straight Pipe Wrench
  • Item # 3MA12
  • Mfr. Model # 3MA12
  • Straight Pipe Wrench, Jaw Capacity 2 In., Overall Length 14 In., Handle Material Aluminum, Jaw Type Serrated,...More

Natural Ball End Hex Key Set, Alloy Steel, Metric, L-S
  • METRIC BLUE
  • Natural Ball End Hex Key Set, Alloy Steel, Metric, L-Shaped, Number of Pieces: 9 Hex Key Set
  • Item # 19G973
  • Mfr. Model # UST197716
  • Ball End Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy...More

Polished Phosphate Ball End Hex Key Set, Steel, Metric,
Adjustable Face Spanner Wrench,3/16x1/4
  • PROTO
  • Adjustable Face Spanner Wrench, 3/16x1/4 Adjustable Face Spanner Wrench
  • Item # 1APC1
  • Mfr. Model # JC482
  • Adjustable Face Spanner Wrench, Capacity 2 In., Pin Dia. 3/16 In., Pin Length 1/4 In., Material Forged Alloy...More

Hinged Hook Spanner Wrench,35-50mm Cap
Cast Iron 12" Monkey Wrench, 2-5/8" Jaw Capacity
Flat Beam Torque Wrench,L 16 in.
  • WESTWARD
  • Flat Beam Torque Wrench, L 16 in. Torque Wrench
  • Item # 4RYK9
  • Mfr. Model # 4RYK9
  • Flat Beam Torque Wrench, Drive Size 3/8 In., Head Type Fixed, Calibration Certificate No, Primary Scale Range...More

Strap Wrench,5 In Dia Cap
  • KLEIN TOOLS
  • Strap Wrench, 5 In Dia Cap Strap Wrenches
  • Item # 2DHC5
  • Mfr. Model # S-12H
  • Strap Wrench, Pipe Capacity 5 In., Outside Dia. Tubing 1-1/2 In. to 5 In., Handle Length 12 In., Strap Width...More

Black Oxide Torx Key Set, Chrome Vanadium Steel, Torx,
  • WIHA TOOLS
  • Black Oxide Torx Key Set, Chrome Vanadium Steel, Torx, L-Shaped, Number of Pieces: 7 Screwholding Torx Key Set
  • Item # 4NB56
  • Mfr. Model # 37190
  • Torx Key Set, Measurement Type Torx, Handle Type L-Shaped, Arm Type Short, Blade Material Chrome Vanadium...More

3/4 x 7/8" Ratcheting Box Wrench, Double Box
5/8 x 11/16" Ratcheting Box Wrench, Double Box&#x
Satin Chrome Adjustable Wrench, 10", Alloy Steel, Plain,&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More