Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wrenches

124 Results Found that Include 310 Products

Results per page: 16 | 32 | 48
Adjustable Wrench Set,8 and 10 In,2 PC
  • WESTWARD
  • Adjustable Wrench Set, 8 and 10 In, 2 PCAdjustable Wrench Set, 2 Pieces
  • Item # 1NYD3
  • Mfr. Model # 1NYD3
  • Adjustable Wrench Set, Number of Pieces 2, Jaw Capacity 1, 1-1/8 In., Overall Length 8, 10 In., Material...More

Drum Bung/Plug Wrench,Alum,10 1/2 In L
  • TOUGH GUY
  • Drum Bung/Plug Wrench, Alum, 10 1/2 In LDrum Bung/Plug Wrench,Alum,10 1/2 In L
  • Item # 5WMN1
  • Mfr. Model # 5WMN1
  • Drum Bung/Plug Wrench, Overall Length 10-1/2 In., Material Aluminum, Fits 3/4 and 2 In. Plugs, For Use With...More

Ratcheting Box Wrench,12 pt.,5/8x3/4 in.
  • PROTO
  • Ratcheting Box Wrench, 12 pt., 5/8x3/4 in.Ratcheting Box Wrench,12 pt.,5/8x3/4 in.
  • Item # 1AMX4
  • Mfr. Model # J1196-A
  • Ratcheting Box Wrench, Wrench Style Double End, Reversing Yes, SAE, Size 5/8 x 3/4 In., Number of Points 12,...More

Straight Pipe Wrench,Cast Iron,10 in. L
  • RIDGID
  • Straight Pipe Wrench, Cast Iron, 10 in. LStraight Pipe Wrench
  • Item # 4A498
  • Mfr. Model # 31010
  • Straight Pipe Wrench, Jaw Capacity 1-1/2 In., Overall Length 10 In., Handle Material Cast Iron, Jaw Type...More

Straight Pipe Wrench,Ductile Iron,14 in.
  • WESTWARD
  • Straight Pipe Wrench, Ductile Iron, 14 in.Straight Pipe Wrench
  • Item # 3LY99
  • Mfr. Model # 3LY99
  • Straight Pipe Wrench, Jaw Capacity 2 In., Overall Length 14 In., Handle Material Cast Ductile Iron, Jaw Type...More

Hex/Torx Ky St,5/64-1/4In,1.5-6mm,T8-T40
  • EKLIND
  • Hex/Torx Ky St, 5/64-1/4In, 1.5-6mm, T8-T40Hex/Torx Key Set
  • Item # 4RB82
  • Mfr. Model # 25024
  • Hex/Torx Key Set, Measurement Type SAE/Metric/Torx, Handle Type Fold-Up, Ergonomic, Blade Material Alloy...More

Offset Hex Pipe Wrench,Iron,9-1/2 in.
  • WESTWARD
  • Offset Hex Pipe Wrench, Iron, 9-1/2 in.Offset Hex Pipe Wrench,Iron,9-1/2 in.
  • Item # 6ATY4
  • Mfr. Model # 6ATY4
  • Offset Hex Pipe Wrench, Jaw Capacity 2-5/8 In., Overall Length 9-1/2 In., Handle Material Cast Iron w/Powder...More

Strap Wrench,8 In Dia Cap
  • WESTWARD
  • Strap Wrench, 8 In Dia CapStrap Wrenches
  • Item # 5PV88
  • Mfr. Model # 5PV88
  • Strap Wrench, Pipe Capacity 10 In., Outside Dia. Tubing 12 In., Handle Length 8 In., Strap Width 13/16 In.,...More

Straight Pipe Wrench,Steel,10 in. L
  • PROTO
  • Straight Pipe Wrench, Steel, 10 in. LStraight Pipe Wrench
  • Item # 3R413
  • Mfr. Model # J810HD
  • Straight Pipe Wrench, Jaw Capacity 1-1/2 In., Overall Length 10 In., Handle Material Forged Steel, Jaw Type...More

Ball End Hex Key Set,0.050-3/8 In,L-Shpd
  • EKLIND
  • Ball End Hex Key Set, 0.050-3/8 In, L-ShpdBall End Hex Key Set
  • Item # 4YCP2
  • Mfr. Model # 13413
  • Ball End Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel,...More

Combo Wrench Set,Ratchet OE,8-14mm,6 Pc
  • WESTWARD
  • Combo Wrench Set, Ratchet OE, 8-14mm, 6 PcCombination Wrench Set
  • Item # 4YR28
  • Mfr. Model # 4YR28
  • Combination Wrench Set, Ratcheting Open End, Metric, Number of Pieces 6, Number of Points 12, Standard...More

Structural Open End Wrench,3/4 In
  • PROTO
  • Structural Open End Wrench, 3/4 InStructural Open End Wrench
  • Item # 1APX3
  • Mfr. Model # JC904A
  • Structural Open End Wrench, Size 3/4 In., Overall Length 11-13/16, Offset 3/4 In., Head Thickness 7/16 In.,...More

Monkey Wrench,2-1/4 in Cap,9-1/16 in L
  • FACOM
  • Monkey Wrench, 2-1/4 in Cap, 9-1/16 in LMonkey Wrench
  • Item # 36T930
  • Mfr. Model # FA-105.230
  • Monkey Wrench, Jaw Capacity 2-1/4 In., Overall Length 9-1/16 In., Handle Material Hardened Steel, Jaw Type...More

Adjustable Wrench Set,Alloy Steel,2 pcs.
Ratchet QuadBox Wrench,8 x 10 x 12 x13mm
  • WESTWARD
  • Ratchet QuadBox Wrench, 8 x 10 x 12 x13mmQuadBox Metric Ratcheting Box Wrench
  • Item # 34E318
  • Mfr. Model # 34E318
  • Ratcheting Box Wrench, Wrench Style QuadBox, Reversing Yes, Metric, Size 8 x 10 x 12 x 13mm, Number of Points...More

Results per page: 16 | 32 | 48