Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wrenches

138 Results Found that Include 352 Products

Results per page: 16 | 32 | 48
Straight Pipe Wrench,Cast Iron,8 in. L
  • RIDGID
  • Straight Pipe Wrench, Cast Iron, 8 in. LStraight Pipe Wrench
  • Item # 4A497
  • Mfr. Model # 31005
  • Straight Pipe Wrench, Jaw Capacity 1 In., Overall Length 8 In., Handle Material Cast Iron, Jaw Type Standard...More

Adjustable Wrench Set,4 and 6 In,2 PC
  • WESTWARD
  • Adjustable Wrench Set, 4 and 6 In, 2 PCAdjustable Wrench Set, 2 Pieces
  • Item # 1NYD4
  • Mfr. Model # 1NYD4
  • Adjustable Wrench Set, Number of Pieces 2, Jaw Capacity 1/2, 3/4 In., Overall Length 4, 6 In., Material...More

Tamper Resistant Torx Key Set,T10 - T40
  • EKLIND
  • Tamper Resistant Torx Key Set, T10 - T40Tamper Resistant Torx Key Set
  • Item # 3JA14
  • Mfr. Model # 10707
  • Tamper Resistant Torx Key Set, Measurement Type Torx, Handle Type L-Shaped, Arm Type Long, Blade Material...More

Straight Pipe Wrench,Ductile Iron,12 in.
  • WESTWARD
  • Straight Pipe Wrench, Ductile Iron, 12 in.Straight Pipe Wrench
  • Item # 3LY98
  • Mfr. Model # 3LY98
  • Straight Pipe Wrench, Jaw Capacity 2 In., Overall Length 12 In., Handle Material Cast Ductile Iron, Jaw Type...More

Straight Pipe Wrench,Steel,8 in. L
  • PROTO
  • Straight Pipe Wrench, Steel, 8 in. LStraight Pipe Wrench
  • Item # 3R412
  • Mfr. Model # J808HD
  • Straight Pipe Wrench, Jaw Capacity 1 In., Overall Length 8 In., Handle Material Forged Steel, Jaw Type...More

Adjustable Wrench,1-1/2 in Cap,12 in
  • JONARD TOOLS
  • Adjustable Wrench, 1-1/2 in Cap, 12 inAdjustable Wrench
  • Item # 22KX93
  • Mfr. Model # AW-12
  • Adjustable Wrench, Jaw Capacity 1-1/2 In., Overall Length 12 In., Material Chrome Vanadium Steel, Full Polish...More

Hex Key Set,3/32 - 1/4 In.,T-Handle,Long
  • EKLIND
  • Hex Key Set, 3/32 - 1/4 In., T-Handle, LongHex Key Set
  • Item # 6X306
  • Mfr. Model # 33198
  • Hex Key Set, Measurement Type SAE, Handle Type T-Handle, Arm Type Long, Blade Material Alloy Steel, Finish...More

Ratcheting Wrench,Square/Hex
  • PROTO
  • Ratcheting Wrench, Square/HexRatcheting Wrench,Square/Hex
  • Item # 1C054
  • Mfr. Model # J1111
  • Ratcheting Refrigeration Wrench, Wrench Style Hex and Square, Reversing Yes, SAE, Size 3/16 In. and 1/4 In....More

Adjustable Wrench,10 in.,Chrome,Cushion
  • IRWIN VISE-GRIP
  • Adjustable Wrench, 10 in., Chrome, CushionAdjustable Wrench
  • Item # 3LXN7
  • Mfr. Model # 2078610
  • Adjustable Wrench, Jaw Capacity 1-1/4 In., Overall Length 10 In., Material Chrome Vanadium Steel, Chrome...More

  • EKLIND
  • Hex KeyHex Key
  • Multiple product options available

    Multiple product options available

Ratcheting Wrench,3/16-3/8 in. sq.
  • KLEIN TOOLS
  • Ratcheting Wrench, 3/16-3/8 in. sq.Ratcheting Wrench,3/16-3/8 in. sq.
  • Item # 2DGN4
  • Mfr. Model # 68310
  • Ratcheting Refrigeration Wrench, Wrench Style Square, Reversing Yes, SAE, Size 3/16 In. And 5/16 In. sq. x...More

Extra Thin Open End Wrench,13/16 X 7/8
  • PROTO
  • Extra Thin Open End Wrench, 13/16 X 7/8Extra Thin Open End Wrench, SAE
  • Item # 1ANN2
  • Mfr. Model # J3440
  • Extra Thin Open End Wrench, SAE, Size 13/16 In. x 7/8 In., Satin Finish, Head Angle 15 Degrees , Overall...More

Ball End Hex Key Set,1.5 - 10mm,L-Shaped
  • WERA
  • Ball End Hex Key Set, 1.5 - 10mm, L-ShapedBall End Hex Key Set
  • Item # 3EKJ9
  • Mfr. Model # 05022086002
  • Ball End Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy...More

Results per page: 16 | 32 | 48