Skip Content

Filter Results By

Applied Filters Clear All

Wrenches

58 Results Found that Include 644 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Torque Wrench Head Adapter
  • CDI TORQUE PRODUCTS
  • Torque Wrench Head Adapter Torque Wrench Head Adapter
  • Item # 30HL91
  • Mfr. Model # TCQZ-X
  • Torque Wrench Head Adapter, Size Z Male to X Female, Max. Torque 240 ft lb., Overall Length 2-47/64 In.,...More

Multitorq Data Collector
  • CDI TORQUE PRODUCTS
  • Multitorq Data Collector Multitorq Data Collector
  • Item # 4YVT6
  • Mfr. Model # 1600-MT
  • Multitorq Data Collector, Accuracy +/-1 Percent Of Torque Reading CW/CCW @ 10-100 Percent Of Full Scale,...More

Torque Sensor,3/4 in Dr,60 to 600 ft lb
  • CDI TORQUE PRODUCTS
  • Torque Sensor, 3/4 in Dr, 60 to 600 ft lb Torque Sensor,3/4 in Dr,60 to 600 ft lb
  • Item # 4YVU2
  • Mfr. Model # 6004-F-MT
  • Torque Sensor, Drive Size 3/4 In., Accuracy +/-1 Percent Of Torque Reading CW/CCW @ 10-100 Percent Of Full...More

Torque Transducer Kit,4 in lb- 250 ft lb
  • CDI TORQUE PRODUCTS
  • Torque Transducer Kit, 4 in lb- 250 ft lb Torque Transducer Kit,4 in lb- 250 ft lb
  • Item # 38A323
  • Mfr. Model # 2000-400-02
  • Torque Transducer Kit, 4-in-1, Drive Size 1/4 In.: 4 to 50 in. lb., 3/8 In.: 30 to 400 in. lb., 3/8 In.: 80...More

Master Calibration System,38 In. W
  • CDI TORQUE PRODUCTS
  • Master Calibration System, 38 In. W Master Calibration System,38 In. W
  • Item # 5PVG3
  • Mfr. Model # 2000-1
  • Torque Calibration System, Drive Size Variable, Torque Range 5 in.-oz. to 2000 ft.-lb., Calibrates Torque...More

Suretest Calibration Monitor
  • CDI TORQUE PRODUCTS
  • Suretest Calibration Monitor Suretest Calibration Monitor
  • Item # 38A863
  • Mfr. Model # 5000-ST
  • Suretest Monitor, Torque Range 5 in. oz. to 2000 ft. lb., Accuracy +/- 0.25 Percent of Indicated Value,...More

Digital Torque Tester Adapter,Male Sq
Torque Sensor,1/4 in Dr,1 to 10 in lb
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More