Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wrenches

34 Results Found that Include 41 Products

Results per page: 16 | 32 | 48
Ball End Hex Key Set,0.050 - 10mm,L-Shpd
  • WIHA
  • Ball End Hex Key Set, 0.050 - 10mm, L-ShpdBall End Hex Key Set,0.050 - 10mm,L-Shpd
  • Item # 5HYN0
  • Mfr. Model # 66993.G
  • Ball End Hex Key Set, Measurement Type SAE/Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome...More

Insulated Adj Wrench Set,8,10,12 in.
  • WIHA
  • Insulated Adj Wrench Set, 8,10,12 in.Insulated Adj Wrench Set,8,10,12 in.
  • Item # 26X328
  • Mfr. Model # 76290
  • Insulated Adjustable Wrench Set, Number of Pieces 3, Jaw Capacity 1-1/2 In., Overall Length 8, 10, 12 In.,...More

Ins Open End Wrench Set,5/16-1-1/8,14 Pc
  • WIHA
  • Ins Open End Wrench Set, 5/16-1-1/8,14 PcIns Open End Wrench Set,5/16-1-1/8,14 Pc
  • Item # 26X338
  • Mfr. Model # 20190
  • Insulated Open End Wrench Set, Number of Pieces 14, SAE, Head Angle 15 Degrees , Wrenches Included 5/16, 3/8,...More

Insulated Ratchet Wrench Set,Metric,7 Pc
  • WIHA
  • Insulated Ratchet Wrench Set, Metric, 7 PcInsulated Ratchet Wrench Set,Metric,7 Pc
  • Item # 26X332
  • Mfr. Model # 21290
  • Ratcheting Wrench Set, Metric, Number of Pieces 7, Number of Points 12, Offset No, Flexible Head No, Number...More

Insd Open End Wrench Set,6-24mm,15 Pc
  • WIHA
  • Insd Open End Wrench Set, 6-24mm, 15 PcInsd Open End Wrench Set,6-24mm,15 Pc
  • Item # 26X339
  • Mfr. Model # 20091
  • Insulated Open End Wrench Set, Number of Pieces 15, Metric, Head Angle 15 Degrees , Wrenches Included 6, 7,...More

Torx T-Handle,T8,Metric,1-5/8in.Arm L
  • WIHA
  • Torx T-Handle, T8, Metric, 1-5/8in.Arm LTorx T-Handle,T8,Metric,1-5/8in.Arm L
  • Item # 38VZ15
  • Mfr. Model # 36515
  • Torx T-Handle, Shape T, Metric, Tip Size T8, Arm Length 1-5/8 In., Handle Length 1-5/8 In., Blade Material...More

Torx Screwdriver,T9,Metric,1-5/8in.Arm L
  • WIHA
  • Torx Screwdriver, T9, Metric, 1-5/8in.Arm LTorx Screwdriver,T9,Metric,1-5/8in.Arm L
  • Item # 38VY75
  • Mfr. Model # 37026
  • Torx Screwdriver, Shape Flag Handle, Metric, Tip Size T9, Arm Length 1-5/8 In., Handle Length 15/16 In.,...More

Torx T-Handle,T10,Metric,3-7/8in.Arm L
  • WIHA
  • Torx T-Handle, T10, Metric, 3-7/8in.Arm LTorx T-Handle,T10,Metric,3-7/8in.Arm L
  • Item # 38VZ08
  • Mfr. Model # 36410
  • Torx T-Handle, Shape T, Metric, Tip Size T10, Arm Length 3-7/8 In., Handle Length 3-1/8 In., Blade Material...More

Torx Plus Handle,IP8,Metric,Wing
  • WIHA
  • Torx Plus Handle, IP8, Metric, WingTorx Plus Handle,IP8,Metric,Wing
  • Item # 38VZ16
  • Mfr. Model # 36546
  • Torx Plus Handle, Shape Wing, Metric, Tip Size IP8, Arm Length 1-5/8 In., Handle Length 1-5/8 In., Blade...More

Torx Key,T6,Metric,1-1/2in.Arm L
  • WIHA
  • Torx Key, T6, Metric, 1-1/2in.Arm LTorx Key,T6,Metric,1-1/2in.Arm L
  • Item # 38VY81
  • Mfr. Model # 36306
  • Torx Key, Shape Short Arm L-Key, Metric, Tip Size T6, Arm Length 1-1/2 In., Handle Length 5/8 In., Blade...More

Torx T-Handle,T25,Metric,3-7/8in.Arm L
  • WIHA
  • Torx T-Handle, T25, Metric, 3-7/8in.Arm LTorx T-Handle,T25,Metric,3-7/8in.Arm L
  • Item # 38VZ11
  • Mfr. Model # 36425
  • Torx T-Handle, Shape T, Metric, Tip Size T25, Arm Length 3-7/8 In., Handle Length 3-7/8 In., Blade Material...More

Hex T-Handle,5/32in.,SAE,6in.Arm L
  • WIHA
  • Hex T-Handle, 5/32in., SAE, 6in.Arm LHex T-Handle,5/32in.,SAE,6in.Arm L
  • Item # 38VZ06
  • Mfr. Model # 33465
  • Hex T-Handle, Shape T, SAE, Tip Size 5/32 In., Arm Length 6 In., Handle Length 2-13/16 In., Blade Material...More

Torx Plus Screwdriver,IP7,1-3/8in.Arm L
  • WIHA
  • Torx Plus Screwdriver, IP7,1-3/8in.Arm LTorx Plus Screwdriver,IP7,1-3/8in.Arm L
  • Item # 38VY76
  • Mfr. Model # 37044
  • Torx Plus Screwdriver, Shape Flag Handle, Metric, Tip Size IP7, Arm Length 1-3/8 In., Handle Length 3/4 In.,...More

Torx T-Handle,T15,Metric,7-7/8in.Arm L
  • WIHA
  • Torx T-Handle, T15, Metric, 7-7/8in.Arm LTorx T-Handle,T15,Metric,7-7/8in.Arm L
  • Item # 38VZ09
  • Mfr. Model # 36417
  • Torx T-Handle, Shape T, Metric, Tip Size T15, Arm Length 7-7/8 In., Handle Length 3-1/8 In., Blade Material...More

Hex T-Handle,3.0mm,Metric,3-7/8in.Arm L
  • WIHA
  • Hex T-Handle, 3.0mm, Metric, 3-7/8in.Arm LHex T-Handle,3.0mm,Metric,3-7/8in.Arm L
  • Item # 38VZ04
  • Mfr. Model # 33403
  • Hex T-Handle, Shape T, Metric, Tip Size 3.0mm, Arm Length 3-7/8 In., Handle Length 3-1/8 In., Blade Material...More

Hex T-Handle,2.0mm,Metric,3-7/8in.Arm L
  • WIHA
  • Hex T-Handle, 2.0mm, Metric, 3-7/8in.Arm LHex T-Handle,2.0mm,Metric,3-7/8in.Arm L
  • Item # 38VZ02
  • Mfr. Model # 33401
  • Hex T-Handle, Shape T, Metric, Tip Size 2.0mm, Arm Length 3-7/8 In., Handle Length 3-1/8 In., Blade Material...More

Torx Key,T8,Metric,1-13/16in.Arm L
  • WIHA
  • Torx Key, T8, Metric, 1-13/16in.Arm LTorx Key,T8,Metric,1-13/16in.Arm L
  • Item # 38VY82
  • Mfr. Model # 36308
  • Torx Key, Shape Short Arm L-Key, Metric, Tip Size T8, Arm Length 1-13/16 In., Handle Length 5/8 In., Blade...More

Torx T-Handle,T25,Metric,7-7/8in.Arm L
  • WIHA
  • Torx T-Handle, T25, Metric, 7-7/8in.Arm LTorx T-Handle,T25,Metric,7-7/8in.Arm L
  • Item # 38VZ12
  • Mfr. Model # 36427
  • Torx T-Handle, Shape T, Metric, Tip Size T25, Arm Length 7-7/8 In., Handle Length 3-7/8 In., Blade Material...More

Torx Key,T15,Metric,5-3/16in.Arm L
  • WIHA
  • Torx Key, T15, Metric, 5-3/16in.Arm LTorx Key,T15,Metric,5-3/16in.Arm L
  • Item # 38VY84
  • Mfr. Model # 36651
  • Torx Key, Shape Short Arm L-Key, Metric, Tip Size T15, Arm Length 5-3/16 In., Handle Length 7/8 In., Blade...More

Torx T-Handle,T7,Metric,1-3/8in.Arm L
  • WIHA
  • Torx T-Handle, T7, Metric, 1-3/8in.Arm LTorx T-Handle,T7,Metric,1-3/8in.Arm L
  • Item # 38VZ14
  • Mfr. Model # 36512
  • Torx T-Handle, Shape T, Metric, Tip Size T7, Arm Length 1-3/8 In., Handle Length 1-5/8 In., Blade Material...More

Torx T-Handle,T9,Metric,3-7/8in.Arm L
  • WIHA
  • Torx T-Handle, T9, Metric, 3-7/8in.Arm LTorx T-Handle,T9,Metric,3-7/8in.Arm L
  • Item # 38VZ07
  • Mfr. Model # 36409
  • Torx T-Handle, Shape T, Metric, Tip Size T9, Arm Length 3-7/8 In., Handle Length 3-1/8 In., Blade Material...More

Torx Key Set,L-Shaped,7 pcs.,CVM Steel
  • WIHA
  • Torx Key Set, L-Shaped, 7 pcs., CVM SteelTorx Key Set,L-Shaped,7 pcs.,CVM Steel
  • Item # 38VY80
  • Mfr. Model # 36392
  • Torx Key Set, Measurement Type Torx, Handle Type L-Shaped, Arm Type Short, Blade Material CVM Steel, Finish...More

Torx T-Handle,T20,Metric,7-7/8in.Arm L
  • WIHA
  • Torx T-Handle, T20, Metric, 7-7/8in.Arm LTorx T-Handle,T20,Metric,7-7/8in.Arm L
  • Item # 38VZ10
  • Mfr. Model # 36422
  • Torx T-Handle, Shape T, Metric, Tip Size T20, Arm Length 7-7/8 In., Handle Length 3-7/8 In., Blade Material...More

Hex T-Handle,3/32in.,SAE,6in.Arm L
  • WIHA
  • Hex T-Handle, 3/32in., SAE, 6in.Arm LHex T-Handle,3/32in.,SAE,6in.Arm L
  • Item # 38VZ05
  • Mfr. Model # 33453
  • Hex T-Handle, Shape T, SAE, Tip Size 3/32 In., Arm Length 6 In., Handle Length 2-13/16 In., Blade Material...More

Hex T-Handle,2.5mm,Metric,3-7/8in.Arm L
  • WIHA
  • Hex T-Handle, 2.5mm, Metric, 3-7/8in.Arm LHex T-Handle,2.5mm,Metric,3-7/8in.Arm L
  • Item # 38VZ03
  • Mfr. Model # 33402
  • Hex T-Handle, Shape T, Metric, Tip Size 2.5mm, Arm Length 3-7/8 In., Handle Length 3-1/8 In., Blade Material...More

Torx Key,T10,Metric,2in.Arm L
  • WIHA
  • Torx Key, T10, Metric, 2in.Arm LTorx Key,T10,Metric,2in.Arm L
  • Item # 38VY83
  • Mfr. Model # 36310
  • Torx Key, Shape Short Arm L-Key, Metric, Tip Size T10, Arm Length 2 In., Handle Length 11/16 In., Blade...More

Torx Plus Key,IP6,IP20,Metric
  • WIHA
  • Torx Plus Key, IP6, IP20, MetricTorx Plus Key,IP6,IP20,Metric
  • Item # 38VY86
  • Mfr. Model # 36690
  • Torx Plus Key, Shape Long Arm L-Key, Metric, Tip Size IP6, P20, Arm Length 2-1/2 to 3-11/16 In., Handle...More

Results per page: 16 | 32 | 48