Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Workwear

10 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    • TILSATEC
    • Cut Resistant SleeveCut Resistant Sleeve
    • Multiple product options available

      Cut Resistant Sleeve, Material HPPE, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0, Cuff Style Knit, Color Green, Standards ANSI, Varies by: Length, Size,...More

    Apron,36inLx24inW,Gray,L,RhinoGuard(TM)
    • TILSATEC
    • Apron, 36inLx24inW, Gray, L, RhinoGuard(TM)Apron,36inLx24inW,Gray,L,RhinoGuard(TM)
    • Item # 33RF03
    • Mfr. Model # TTP470
    • Apron, Length 36 In., Width 24 In., Color Gray, Material RhinoGuard(TM), Closure Type Ties, Number of Pockets...More

    Cut Resistant Left Sleeve,Gray,9inL
    • TILSATEC
    • Cut Resistant Left Sleeve, Gray, 9inLCut Resistant Left Sleeve,Gray,9inL
    • Item # 33RE96
    • Mfr. Model # TTP459
    • Cut Resistant Sleeve, Material RhinoGuard(TM), 9 In. Length, Size One Size Fits Most, ANSI/ISEA Abrasion...More

    Cut Resistant Right Sleeve,Gray,9inL
    • TILSATEC
    • Cut Resistant Right Sleeve, Gray, 9inLCut Resistant Right Sleeve,Gray,9inL
    • Item # 33RE97
    • Mfr. Model # TTP459
    • Cut Resistant Sleeve, Material RhinoGuard(TM), 9 In. Length, Size One Size Fits Most, ANSI/ISEA Abrasion...More

    Apron,38inLx26inW,Gray,X,RhinoGuard(TM)
    • TILSATEC
    • Apron, 38inLx26inW, Gray, X, RhinoGuard(TM)Apron,38inLx26inW,Gray,X,RhinoGuard(TM)
    • Item # 33RF04
    • Mfr. Model # TTP470
    • Apron, Length 38 In., Width 26 In., Color Gray, Material RhinoGuard(TM), Closure Type Ties, Number of Pockets...More

    Cut Resisnt Right Sleeve with Thumbhole
    • TILSATEC
    • Cut Resisnt Right Sleeve with ThumbholeCut Resisnt Right Sleeve with Thumbhole
    • Item # 33RE99
    • Mfr. Model # TTP469
    • Cut Resistant Sleeve with Thumbhole, Material RhinoGuard(TM), 19 In. Length, Size One Size Fits Most,...More

    Apron,34inLx22inW,Gray,M,RhinoGuard(TM)
    • TILSATEC
    • Apron, 34inLx22inW, Gray, M, RhinoGuard(TM)Apron,34inLx22inW,Gray,M,RhinoGuard(TM)
    • Item # 33RF02
    • Mfr. Model # TTP470
    • Apron, Length 34 In., Width 22 In., Color Gray, Material RhinoGuard(TM), Closure Type Ties, Number of Pockets...More

    Cut Resisnt Left Sleeve with Thumbhole
    • TILSATEC
    • Cut Resisnt Left Sleeve with ThumbholeCut Resisnt Left Sleeve with Thumbhole
    • Item # 33RE98
    • Mfr. Model # TTP469
    • Cut Resistant Sleeve with Thumbhole, Material RhinoGuard(TM), 19 In. Length, Size One Size Fits Most,...More

    Apron,40inLx28inW,Gray,2XL
    • TILSATEC
    • Apron, 40inLx28inW, Gray, 2XLApron,40inLx28inW,Gray,2XL
    • Item # 33RF05
    • Mfr. Model # TTP470
    • Apron, Length 40 In., Width 28 In., Color Gray, Material RhinoGuard(TM), Closure Type Ties, Number of Pockets...More

    Apron,32inLx20inW,Gray,S,RhinoGuard(TM)
    • TILSATEC
    • Apron, 32inLx20inW, Gray, S, RhinoGuard(TM)Apron,32inLx20inW,Gray,S,RhinoGuard(TM)
    • Item # 33RF01
    • Mfr. Model # TTP470
    • Apron, Length 32 In., Width 20 In., Color Gray, Material RhinoGuard(TM), Closure Type Ties, Number of Pockets...More

    Results per page: 16 | 32 | 48