Skip Content

Filter Results By

Applied Filters Clear All

Workbenches and Accessories

34 Results Found that Include 210 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • Work Table Work Table
  • Multiple product options available

    Multiple product options available

  • STRONG HOLD
  • Workbench Workbench
  • Multiple product options available

    Multiple product options available

  • LITTLE GIANT
  • Workbench Workbench
  • Multiple product options available

    Multiple product options available

Bench In A Box,Blue,60Lx30Wx30H In.
  • PRO-LINE
  • Bench In A Box, Blue, 60Lx30Wx30H In. Ergonomic Workstation
  • Item # 16D766
  • Mfr. Model # BIB19
  • Ergonomic Workstation, Work Surface Laminate, Load Capacity 850 lb., Length 60 In., Width 30 In., Blue,...More

  • EAGLE GROUP
  • Worktable Worktable
  • Multiple product options available

    Multiple product options available

Mobile Workbench,43-7/8x26-7/8x38-1/2In
  • JOBOX
  • Mobile Workbench, 43-7/8x26-7/8x38-1/2In Jobsite Mobile Workbench
  • Item # 8UMP7
  • Mfr. Model # 675990
  • Jobsite Mobile Workbench, Width 43-7/8 In., Depth 26-7/8 In., Height 38-1/2 In., Work Surface Material Steel,...More

Cabinet Pedestal,30 x 28-3/4 x 33H,Blue
  • STANLEY VIDMAR
  • Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue Cabinet Pedestal
  • Item # 4KC82
  • Mfr. Model # SCU1023AL
  • Cabinet Pedestal, Width 30 In., Depth 28-3/4 In., Height 33 In., Material Steel, For Use With Bench Stock,...More

Mobile Shop Table,Side Guards,46 in. H
  • STRONG HOLD
  • Mobile Shop Table, Side Guards, 46 in. H Mobile Shop Table
  • Item # 40V819
  • Mfr. Model # T7236SG-CA
  • Mobile Shop Table, Load Capacity 4000 lb., Work Surface Material Steel, Frame Material Steel, Width 72 In.,...More

Rolling Workbench,43.87 x26.87x38.5,Blue
  • WESTWARD
  • Rolling Workbench, 43.87 x26.87x38.5, Blue Jobsite Mobile Workbench
  • Item # 24Y922
  • Mfr. Model # 24Y922
  • Jobsite Mobile Workbench, Width 43-7/8 In., Depth 26-7/8 In., Height 38-1/2 In., Work Surface Material Steel,...More

Mobile Workbench,40-3/4x25x37-1/2In,Tan
  • KNAACK
  • Mobile Workbench, 40-3/4x25x37-1/2In, Tan Jobsite Mobile Workbench
  • Item # 14V868
  • Mfr. Model # 40
  • Jobsite Mobile Workbench, Width 40-3/4 In., Depth 25 In., Height 37-1/2 In., Work Surface Material Steel,...More

  • GRAINGER APPROVED
  • Workbench Workbench
  • Multiple product options available

    Multiple product options available

Workbench,60in W x 30in D x 69in H,700lb
  • PRO-LINE
  • Workbench, 60in W x 30in D x 69in H, 700lb Workbench
  • Item # 38GT64
  • Mfr. Model # FL6030ESD-H11
  • Workbench, Load Capacity 750 lb., Work Surface Material ESD Laminate, Frame Material Steel, Width 60 In.,...More

Folding Workbench,120Wx48Dx28 to 42in. H
  • DURHAM
  • Folding Workbench, 120Wx48Dx28 to 42in. H Folding Leg Workbench
  • Item # 4NUU2
  • Mfr. Model # WBF-TH-48120-95
  • Folding Leg Workbench, Material 14 ga. Steel, Depth 48 In., Width 120 In., 2000 lb. Load Rating, Height 28 to...More

Workbench,96W x 36D x 34In H
  • EQUIPTO
  • Workbench, 96W x 36D x 34In H Workbench
  • Item # 8CKU9
  • Mfr. Model # 2433U8 RGL BLUE
  • Workbench, Load Capacity 1500 lb., Work Surface Material Steel, Frame Material Steel, Width 96 In., Depth 36...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More