Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Workbenches and Accessories

42 Results Found that Include 121 Products

Results per page: 16 | 32 | 48
Machine Table,36x60x24,14000 lb.
  • DURHAM
  • Machine Table, 36x60x24,14000 lb.Machine Table
  • Item # 22NE54
  • Mfr. Model # HWBMT-366024-95
  • Machine Table, Leg Type Angle Iron, Assembled, Material Steel, Work Surface Material Steel, Width 36 In.,...More

  • LITTLE GIANT
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • WorktableWorktable
  • Multiple product options available

    Multiple product options available

  • DURHAM
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

  • TENNSCO
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

HD Mobile Workbench,36inHx60inWx30inD
  • LITTLE GIANT
  • HD Mobile Workbench, 36inHx60inWx30inDHD Mobile Workbench,36inHx60inWx30inD
  • Item # 20VA95
  • Mfr. Model # WW3060-8PHFL
  • Heavy-Duty Mobile Workbench, Width 60 In., Depth 30 In., Height 36 In., Work Surface Material Steel, Color...More

Electronic Workbench,96W x 36D x 35-1/2H
  • EDSAL
  • Electronic Workbench, 96W x 36D x 35-1/2HWorkbench
  • Item # 7D220
  • Mfr. Model # 4TW56
  • Workbench, Work Surface Material Plastic Laminate, Width 96 In., Depth 36 In., Height 35-1/2 In., Workbench...More

  • GRAINGER APPROVED
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

Electronic Workbench,Plastic Top,60 In.W
  • GRAINGER APPROVED
  • Electronic Workbench, Plastic Top, 60 In.WElectronic Technician Workbench
  • Item # 7YG28
  • Mfr. Model # 7YG28
  • Electronic Technician Workbench, Work Surface Material Plastic Laminate, Width 60 In., Depth 30 In., Height...More

  • PHILLOCRAFT
  • Work TableWork Table
  • Multiple product options available

    Multiple product options available

  • STRONG HOLD
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

Workbench,48inWx30inD,28in to 42in H
  • LITTLE GIANT
  • Workbench, 48inWx30inD, 28in to 42in HWorkbench,48inWx30inD,28in to 42in H
  • Item # 34AV63
  • Mfr. Model # WSJ2-3048-AH
  • Workbench, Load Capacity 3000 lb., Work Surface Material Butcher Block, Width 48 In., Depth 30 In., Height...More

Workbench,Laminated Hardwood,72inWx30inD
  • HALLOWELL
  • Workbench, Laminated Hardwood, 72inWx30inDWorkbench,Laminated Hardwood,72inWx30inD
  • Item # 35UX06
  • Mfr. Model # HWB7230M-ME
  • Workbench, Load Capacity 4000 lb., Work Surface Material Laminated Hardwood, Width 72 In., Depth 30 In.,...More

Workbnch,48inWx24inD,Incld Storage Drawr
  • LITTLE GIANT
  • Workbnch, 48inWx24inD, Incld Storage DrawrWorkbnch,48inWx24inD,Incld Storage Drawr
  • Item # 34AV59
  • Mfr. Model # WSJ2-2448-36-DR
  • Workbench, Load Capacity 3000 lb., Work Surface Material Butcher Block, Width 48 In., Depth 24 In., Height...More

Mobile Workbnch,60inWx30inD,1000lb
  • LITTLE GIANT
  • Mobile Workbnch, 60inWx30inD, 1000lbMobile Workbnch,60inWx30inD,1000lb
  • Item # 34AV86
  • Mfr. Model # WT-3060-3R
  • Mobile Workbench, Width 60 In., Depth 30 In., Height 35 In., Work Surface Material Butcher Block, Storage...More

Workbench,72in L x 30in W,Gray,Steel/ESD
  • ALL AMERICAN BENCHES BY IAC
  • Workbench, 72in L x 30in W, Gray, Steel/ESDWorkbench,72in L x 30in W,Gray,Steel/ESD
  • Item # 33JF86
  • Mfr. Model # QV-1014003-S
  • Workbench, Work Surface Laminate, Load Capacity 1000 lb., Length 72 In., Width 30 In., Gray, Thickness 1 In.,...More

Cabinet Pedestal,18Wx24Dx32 H,Black/Red
  • HALLOWELL
  • Cabinet Pedestal, 18Wx24Dx32 H, Black/RedCabinet Pedestal
  • Item # 6XXU2
  • Mfr. Model # FKWP8432-1BR-HT
  • Cabinet Pedestal, Width 18 In., Depth 24 In., Height 32 In., Material Steel, Load Capacity 2500 lb, For Use...More

Workbench,72inLx30inW,Sky Blue,Steel/ESD
  • ALL AMERICAN BENCHES BY IAC
  • Workbench, 72inLx30inW, Sky Blue, Steel/ESDWorkbench,72inLx30inW,Sky Blue,Steel/ESD
  • Item # 33JF85
  • Mfr. Model # QV-1014003-DT
  • Workbench, Work Surface Laminate, Load Capacity 1000 lb., Length 72 In., Width 30 In., Sky Blue, Thickness 1...More

Workbench,Steel,72in W x 30in D x 35in H
  • JAMCO
  • Workbench, Steel, 72in W x 30in D x 35in HWorkbench
  • Item # 29RK56
  • Mfr. Model # YE372
  • Workbench, Load Capacity 1500 lb., Work Surface Material Steel, Width 72 In., Depth 30 In., Height 35 In.,...More

Work Stand,3 Shelf,48Wx24Dx32H
  • JAMCO
  • Work Stand, 3 Shelf, 48Wx24Dx32HWork Stand
  • Item # 16A322
  • Mfr. Model # YG248
  • Work Stand, Fixed, Width 24 In., Height 32 In., Bench Height 32 In., Length 48 In., Top Thickness 16 ga.,...More

Workbench,1000 lb.,Resin,69in.D x 24in.W
  • APECO
  • Workbench, 1000 lb., Resin, 69in.D x 24in.WWorkbench,1000 lb.,Resin,69in.D x 24in.W
  • Item # 36WE29
  • Mfr. Model # R16B
  • Workbench, Load Capacity 1000 lb., Work Surface Material Chemical Resistant Phenolic Resin, Width 24 In.,...More

Workbench,1000 lb.,Resin,57in.D x 30in.W
  • APECO
  • Workbench, 1000 lb., Resin, 57in.D x 30in.WWorkbench,1000 lb.,Resin,57in.D x 30in.W
  • Item # 36WE31
  • Mfr. Model # R25B
  • Workbench, Load Capacity 1000 lb., Work Surface Material Chemical Resistant Phenolic Resin, Width 30 In.,...More

  • LISTA
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48