Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Workbenches and Accessories

51 Results Found that Include 150 Products

Results per page: 16 | 32 | 48
  • TENNSCO
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

  • DURHAM
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

Modular Lab Workbench,BE,60Lx30Wx30In.H
  • PRO-LINE
  • Modular Lab Workbench, BE, 60Lx30Wx30In.HErgonomic Lab Workbench
  • Item # 1NXZ1
  • Mfr. Model # HDL6030CG-H11
  • Ergonomic Lab Workbench, Work Surface Chem Guard(r), Load Capacity 1000 lb., Length 60 In., Width 30 In.,...More

Work Table,Adj. Feet,SS Top,30x48x36"H
  • GRAINGER APPROVED
  • Work Table, Adj. Feet, SS Top, 30x48x36"HWork Table
  • Item # 8Y246
  • Mfr. Model # MG076
  • Work Table, Work Surface Material Stainless Steel, Width 48 In., Depth 30 In., Height 36 In., Leg Type...More

  • EDSAL
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

  • LITTLE GIANT
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

Utility Stand,W 36 In,D 30 In,SS,w/Shelf
  • GRAINGER APPROVED
  • Utility Stand, W 36 In, D 30 In, SS, w/ShelfUtility Stand
  • Item # 4UEL2
  • Mfr. Model # 4UEL2
  • Utility Stand, Material Stainless Steel Top, Galvanized Frame and Undershelf, Depth 30 In., Width 36 In., 600...More

Workbench,4000 lb.,Shop Top,72inWx36inD
  • HALLOWELL
  • Workbench, 4000 lb., Shop Top, 72inWx36inDWorkbench,4000 lb.,Shop Top,72inWx36inD
  • Item # 35UX11
  • Mfr. Model # HWB7236E-ME
  • Workbench, Load Capacity 4000 lb., Work Surface Material Laminated Hardwood, Width 72 In., Depth 36 In.,...More

  • PHILLOCRAFT
  • Work TableWork Table
  • Multiple product options available

    Multiple product options available

  • STRONG HOLD
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

Work Surface,Static Control,72 In
Folding Workbench,72Wx30Dx28 to 42 in. H
  • DURHAM
  • Folding Workbench, 72Wx30Dx28 to 42 in. HFolding Leg Workbench
  • Item # 1PB34
  • Mfr. Model # WBF-3072-95
  • Folding Leg Workbench, Top Width 72 In, Top Depth 30 In, Work Surface 14 Gauge Steel, Adjustable Height 42-28...More

Workbench,4000lb. Capacity,72inWx36inD
  • LITTLE GIANT
  • Workbench, 4000lb. Capacity, 72inWx36inDWorkbench,4000lb. Capacity,72inWx36inD
  • Item # 34AV79
  • Mfr. Model # WSL2-3672-AH
  • Workbench, Load Capacity 4000 lb., Work Surface Material 12 ga. Steel, Width 72 In., Depth 36 In., Height 27...More

Machine Table,10,000 lb.,36Hx48Wx30D
  • LITTLE GIANT
  • Machine Table, 10,000 lb., 36Hx48Wx30DHeavy Duty Machine Table
  • Item # 21E621
  • Mfr. Model # MTH1-3048-36
  • Heavy Duty Machine Table, Depth 30 In., Width 48 In., 10000 lb. Load Rating, Height 36 In., Color Gray,...More

Workbench,4000lb. Capacity,72inWx30inD
  • LITTLE GIANT
  • Workbench, 4000lb. Capacity, 72inWx30inDWorkbench,4000lb. Capacity,72inWx30inD
  • Item # 34AV77
  • Mfr. Model # WSL2-3072-AH
  • Workbench, Load Capacity 4000 lb., Work Surface Material 12 ga. Steel, Width 72 In., Depth 30 In., Height 27...More

  • JAMCO
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

Mobile Wrkbnch,48inWx30inD,Incld 2 Shlvs
  • LITTLE GIANT
  • Mobile Wrkbnch, 48inWx30inD, Incld 2 ShlvsMobile Wrkbnch,48inWx30inD,Incld 2 Shlvs
  • Item # 34AV95
  • Mfr. Model # WTS-3048-3R
  • Mobile Workbench, Width 48 In., Depth 30 In., Height 35 In., Work Surface Material Butcher Block, Storage...More

Workbench,3000lb. Capacity,84inWx36inD
  • LITTLE GIANT
  • Workbench, 3000lb. Capacity, 84inWx36inDWorkbench,3000lb. Capacity,84inWx36inD
  • Item # 34AV72
  • Mfr. Model # WSL2-3684-36
  • Workbench, Load Capacity 3000 lb., Work Surface Material 12 ga. Steel, Width 84 In., Depth 36 In., Height 36...More

Outfeed Roller Table, Aluminum, 200 lb.
  • HTC
  • Outfeed Roller Table, Aluminum, 200 lb.Outfeed Roller Table, Aluminum, 200 lb.
  • Item # 29EJ52
  • Mfr. Model # HOR-1038
  • Outfeed Roller Table, Load Capacity 200 lb., Width 37 In., Depth 31 In., Height 37 In., Height Range 0 In. to...More

Results per page: 16 | 32 | 48