Skip Content

Filter Results By

Item
  • View MoreView Less
Width
  • View MoreView Less
Depth
  • View MoreView Less
Height
  • View MoreView Less
Material
For Use With
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Workbench Accessories

16 Results Found that Include 55 Products 

Results per page: 16 | 32 | 48
    Stackable Drawer,15W x 18D x 8-1/4H,Gray
    • TENNSCO
    • Stackable Drawer, 15W x 18D x 8-1/4H, Gray
    • Item # 1PB13
    • Mfr. Model # WBD-1
    • Stackable Drawer, Width 15 In., Depth 18 In., Height 8-1/4 In., Material Steel, For Use With All Workbenches,...More

    • TENNSCO
    • Lower Shelf
    • Multiple product options available

      Multiple product options available

    Drawer Lock,1 W x 2 D x 1 in. H,Chrome
    • TENNSCO
    • Drawer Lock, 1 W x 2 D x 1 in. H, Chrome
    • Item # 2ZV23
    • Mfr. Model # CL-1
    • Drawer Lock, Width 1 In., Depth 2 In., Height 1 In., Material Steel, Chrome, Finish Chrome, Assembly...More

    Wiring Kit,Unassembled,For Workbenches
    • TENNSCO
    • Wiring Kit, Unassembled, For Workbenches
    • Item # 1PB78
    • Mfr. Model # WK-1
    • Wiring Kit, For Use With All Workbenches, Assembly Unassembled, Includes Prewired, (4) Duplex Receptacles and...More

    • TENNSCO
    • Shelf Riser
    • Multiple product options available

      Multiple product options available

    • TENNSCO
    • Adjustable Leg
    • Multiple product options available

      Multiple product options available

    • TENNSCO
    • Stringer
    • Multiple product options available

      Multiple product options available

    • TENNSCO
    • Flared Leg
    • Multiple product options available

      Multiple product options available

    • TENNSCO
    • Cabinet Pedestal
    • Multiple product options available

      Multiple product options available

    Task Light,48 W x 8 D x 1-11/16 H,Black
    • TENNSCO
    • Task Light, 48 W x 8 D x 1-11/16 H, Black
    • Item # 3LLA6
    • Mfr. Model # TWU-48
    • Task Light, Width 48 In., Depth 8 In., Height 1-11/16 In., Material Steel/PlasticFor Use With Instrument...More

    • TENNSCO
    • Drawer Pedestal
    • Multiple product options available

      Multiple product options available

    • TENNSCO
    • Accessory Support
    • Multiple product options available

      Multiple product options available

    Grounding Kit,6 W x 8 D x 3 H
    • TENNSCO
    • Grounding Kit, 6 W x 8 D x 3 H
    • Item # 3LLA5
    • Mfr. Model # TWG-20
    • Grounding Kit, Width 6 In., Depth 8 In., Height 3 In., Material Steel/Plastic, For Use With 60 and 72 In....More

    • TENNSCO
    • Drawer
    • Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48