Skip Content

Filter Results By

Item
Width
Depth
Height
Material
Load Capacity
For Use With
Price
Shop By

Workbench Accessories

40 Results Found that Include 165 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • PRO-LINE
  • DrawerDrawer
  • Multiple product options available

    Multiple product options available

ESD Wrist Strap,4 W x 4 D x 1/4 H,Blue
  • PRO-LINE
  • Foot RestFoot Rest
  • Multiple product options available

    Multiple product options available

  • PRO-LINE
  • Bin RailBin Rail
  • Multiple product options available

    Multiple product options available

Flow Racking Additional Tier,Galv Steel
Articulating Bin Arm,18Wx10Dx17 H,Beige
Wrist Strap,4 W x 4 D x 1/4 in. H,Blue
ESD Ground Kit,6 W x 8 D x 3 in. H
  • PRO-LINE
  • ESD Ground Kit, 6 W x 8 D x 3 in. HESD Ground Kit,6 W x 8 D x 3 in. H
  • Item # 4UJ63
  • Mfr. Model # SGK-J2
  • ESD Ground Kit, Width 6 In., Depth 8 In., Height 3 In., For Use With 60 and 72 In. Workstations, Assembly...More

Air Quick Disconnect,1x2-1/2x1,Natural
Tool Balancer,72 W x 8 D x 6 in. H,Gray
Grounding Kit,6 W x 8 D x 3 H
  • PRO-LINE
  • Grounding Kit, 6 W x 8 D x 3 HGrounding Kit,6 W x 8 D x 3 H
  • Item # 2MXJ3
  • Mfr. Model # SGK-J2/FL
  • Grounding Kit, Width 6 In., Depth 8 In., Height 3 In., Material Steel/Plastic, For Use With 60 and 72 In....More

Footrest,60in W x 2in D x 1-1/2in H
  • PRO-LINE
  • Footrest, 60in W x 2in D x 1-1/2in HFootrest,60in W x 2in D x 1-1/2in H
  • Item # 38GT65
  • Mfr. Model # FR60/FL-H11
  • Footrest, Width 60 In., Depth 2 In., Height 1-1/2 In., Material Steel, For Use With Mfr. No. FL6030ESD-H11,...More

Cantilever Shelf,60inW x12inD x 6-3/4inH
  • PRO-LINE
  • Cantilever Shelf, 60inW x12inD x 6-3/4inHCantilever Shelf,60inW x12inD x 6-3/4inH
  • Item # 38GT61
  • Mfr. Model # CSPL1260C/FL-H11
  • Cantilever Shelf, Width 60 In., Depth 12 In., Height 6-3/4 In., Material Plastic Laminate, Load Capacity 125...More

Overhead LightFrame,60inWx24inDx3-1/2inH
  • PRO-LINE
  • Overhead LightFrame, 60inWx24inDx3-1/2inHOverhead LightFrame,60inWx24inDx3-1/2inH
  • Item # 38GT68
  • Mfr. Model # OLFSS/FL-H11
  • Overhead Light/Frame, Width 60 In., Depth 24 In., Height 3-1/2 In., Material Steel, For Use With Mfr. No....More

Bin Holder,60in W x 1-1/2in D x 2-1/2inH
Drawer Module,19-1/4in W x 15in D x 6inH
  • PRO-LINE
  • Drawer Module, 19-1/4in W x 15in D x 6inHDrawer Module,19-1/4in W x 15in D x 6inH
  • Item # 38GT67
  • Mfr. Model # MDS-6/FL-H11
  • Drawer Module, Width 19-1/4 In., Depth 15 In., Height 6 In., Material Plastic Laminate/Steel, Load Capacity...More

Electrical Supply Mounting Rail,Steel
  • PRO-LINE
  • Electrical Supply Mounting Rail, SteelElectrical Supply Mounting Rail,Steel
  • Item # 38GT63
  • Mfr. Model # ESMR60/FL-H11
  • Electrical Supply Mounting Rail, Width 60 In., Depth 1-1/2 In., Height 1-3/4 In., Material Steel, For Use...More

Drawer Hanging Kit,15inWx 3-1/2inDx2inH
ElectricalSupply,48inWx1-1/2inDx1-1/2inH
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More