Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Platform Style
Platform Height
  • View MoreView Less
Load Capacity
Base Length
  • View MoreView Less
Base Width
Overall Height
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Work Platforms

6 Results Found that Include 39 Products

Results per page: 16 | 32 | 48
    • COTTERMAN
    • Rolling Work PlatformRolling Work Platform
    • Multiple product options available

      Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

    • BALLYMORE
    • Rolling Work PlatformRolling Work Platform
    • Multiple product options available

      Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Climbing Angle 59°, Tread Serrated, Color Gray and Standards OSHA and ANSI; Varies by...More

    Work Platform,Dual Access,Steel,60 In H
    • TRI-ARC
    • Work Platform, Dual Access, Steel, 60 In HRolling Work Platform
    • Item # 1CJL5
    • Mfr. Model # WLDS163657
    • Rolling Work Platform, Material Steel, Platform Style Dual Access, Platform Height 60 In., Load Capacity 800...More

    • EGA
    • Work PlatformWork Platform
    • Multiple product options available

      Work Platform, Material Steel, Base Width 38-1/4", Step Depth 9-1/2", Climbing Angle 59°, Tread Serrated, Color Gray and Finish Enamel; Varies by Platform Style,...More

    Custom Wk Pltfrm,Adjstbl Ht,Stl,45 In H
    • GRAINGER APPROVED
    • Custom Wk Pltfrm, Adjstbl Ht, Stl, 45 In HWork Platform
    • Item # 8A750
    • Mfr. Model # CW7-45-4-6
    • Work Platform, Material Steel, Platform Style Single Access, Platform Height 18 In. to 45 In., Load Capacity...More

    • COTTERMAN
    • Work PlatformWork Platform
    • Multiple product options available

      Work Platform, Load Capacity 800 lb. and Standards OSHA and ANSI; Varies by Material, Platform Style, Platform Height, Base Length, Base Width and Overall Height

    Results per page: 16 | 32 | 48