Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Platform Style
Platform Height
Load Capacity
Base Length
Base Width
Platform Length
Platform Width
Overall Height
Brand
Price
Shop By
Ratings

Work Platforms

8 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • COTTERMAN
  • Rolling Work Platform Rolling Work Platform
  • Multiple product options available

    Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

  • COTTERMAN
  • Work Platform Work Platform
  • Multiple product options available

    Work Platform, Load Capacity 800 lb. and Standards OSHA and ANSI; Varies by Material, Platform Style, Platform Height, Base Length, Base Width and Overall Height

  • EGA
  • Work Platform Work Platform
  • Multiple product options available

    Work Platform, Material Steel, Base Width 38-1/4", Step Depth 9-1/2", Climbing Angle 59°, Tread Serrated, Color Gray and Finish Enamel; Varies by Platform Style,...More

Work Platform, Steel, Single Access Platform Style, 18"
  • GRAINGER APPROVED
  • Work Platform, Steel, Single Access Platform Style, 18" to 33" Platform Height Work Platform
  • Item # 9WCP9
  • Mfr. Model # CW7-33-3-3
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 18 In. to 33 In., Load Capacity...More

  • BALLYMORE
  • Rolling Work Platform Rolling Work Platform
  • Multiple product options available

    Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Climbing Angle 59°, Tread Serrated, Color Gray and Standards OSHA and ANSI; Varies by...More

  • TRI-ARC
  • Rolling Work Platform Rolling Work Platform
  • Multiple product options available

    Rolling Work Platform, Material Steel, Tread Serrated, Finish Powder Coat, Varies by Platform Style, Platform Height, Load Capacity, Number of Modular Decks, Base...More

  • EGA
  • Mobile Platform Mobile Platform
  • Multiple product options available

    Mobile Platform, Material Aluminum, Platform Style Single Access, Load Capacity 300 lb., Number of Modular Decks 1, Base Width 27", Platform Width 24", Handrail Height...More

  • GRAINGER APPROVED
  • Rolling Work Platform Rolling Work Platform
  • Multiple product options available

    Rolling Work Platform, Material Aluminum, Platform Style Single Access, Load Capacity 300 lb., Base Width 27", Platform Width 24", Number of Legs 2, Step Width 24", Step...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More