Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Platform Style
Platform Height
  • View MoreView Less
Load Capacity
Base Length
  • View MoreView Less
Base Width
  • View MoreView Less
Overall Height
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

Work Platforms

9 Results Found that Include 134 Products

Results per page: 16 | 32 | 48
    • COTTERMAN
    • Rolling Work PlatformRolling Work Platform
    • Multiple product options available

      Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

    • COTTERMAN
    • Work PlatformWork Platform
    • Multiple product options available

      Work Platform, Load Capacity 800 lb. and Standards OSHA and ANSI; Varies by Material, Platform Style, Platform Height, Base Length, Base Width and Overall Height

    Work Platform Base Unit,Stackable,250 lb
    • ADD-A-LEVEL
    • Work Platform Base Unit, Stackable, 250 lbWork Platform Base Unit,Stackable,250 lb
    • Item # 38GL50
    • Mfr. Model # A3616B
    • Work Platform Base Unit, Material HDPE, Platform Style Stackable, Platform Height 2-7/8 In., Load Capacity...More

    Work Platform,Aluminum,Silver,20-1/2inH
    • WERNER
    • Work Platform, Aluminum, Silver, 20-1/2inHWork Platform,Aluminum,Silver,20-1/2inH
    • Item # 36FX62
    • Mfr. Model # AP-30
    • Work Platform, Material Aluminum, Platform Style Single Access, Platform Height 20-1/2 In., Load Capacity 300...More

    • ADD-A-LEVEL
    • Work Platform Add On UnitWork Platform Add On Unit
    • Multiple product options available

      Work Platform Add On Unit, Material Plastic, Platform Style Stackable, Platform Height 2-5/8", Load Capacity 250 lb., Overall Height 2-5/8", Number of Legs —, Tread...More

    • ADD-A-LEVEL
    • Work Platform Base UnitWork Platform Base Unit
    • Multiple product options available

      Work Platform Base Unit, Material Plastic, Platform Style Stackable, Platform Height 2-7/8", Load Capacity 250 lb., Overall Height 2-7/8", Number of Legs —, Tread...More

    Work Platform Add On Unit,Stackable
    • ADD-A-LEVEL
    • Work Platform Add On Unit, StackableWork Platform Add On Unit,Stackable
    • Item # 38GL49
    • Mfr. Model # A3616A
    • Work Platform Add On Unit, Material HDPE, Platform Style Stackable, Platform Height 2-5/8 In., Load Capacity...More

    • COTTERMAN
    • Standoff Landing PlatformStandoff Landing Platform
    • Multiple product options available

      Standoff Landing Platform, Material Steel, Platform Style Single Access, Load Capacity 300 lb., Platform Length 32 In., Platform Width 36 In., Overall Height 79 In.,...More

    • TELE-TOWER
    • Rolling Work PlatformRolling Work Platform
    • Multiple product options available

      Rolling Work Platform, Material Steel and Platform Height 24" to 132"; Varies by Load Capacity, Base Length, Base Width and Overall Height

    Results per page: 16 | 32 | 48