Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Platform Style
Platform Height
Load Capacity
Base Length
Base Width
Platform Length
Platform Width
Overall Height
Brand
Price
Shop By
Ratings

Work Platforms

119 Results Found that Include 255 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mobile Work Platform,2 Step, Steel, 20" Platform Height
  • TRI-ARC
  • Mobile Work Platform, 2 Step, Steel, 20" Platform Height Mobile Work Platform,2 Step, Steel, 20" Platform Height
  • Item # 25NZ71
  • Mfr. Model # WLWP022448
  • Mobile Work Platform,2 Step, Material Steel, Platform Height 20 In., Load Capacity 800 lb., Base Length 58...More

  • EGA
  • Work Platform Add On Unit Work Platform Add On Unit
  • Multiple product options available

    Work Platform Add On Unit, Material Steel, Platform Style Single Access, Load Capacity 500 lb., Number of Modular Decks 1, Base Length 38-1/4", Base Width 38-1/4",...More

  • GRAINGER APPROVED
  • Work Platform Work Platform
  • Multiple product options available

    Work Platform, Material Steel, Load Capacity 500 lb., Tread Serrated, Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length, Base...More

  • GRAINGER APPROVED
  • Adjustable Work Platform Adjustable Work Platform
  • Multiple product options available

    Portable Fold-Up Work Platform, Platform Style Dual Access, Platform Height 5" to 8", Load Capacity 500 lb., Base Width 24", Platform Width 24", Overall Height 5" to 8",...More

Work Platform, Steel, Single Access Platform Style, 30"
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 30" Platform Height Work Platform, Steel, Single Access Platform Style, 30" Platform Height
  • Item # 21VC20
  • Mfr. Model # 3WP2436A3B8AC2P6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 30 In., Load Capacity 800 lb.,...More

Mobile Work Platform,3 Step, Steel, 30" Platform Height
  • TRI-ARC
  • Mobile Work Platform, 3 Step, Steel, 30" Platform Height Mobile Work Platform,3 Step, Steel, 30" Platform Height
  • Item # 25NZ75
  • Mfr. Model # WLWP032436
  • Mobile Work Platform,3 Step, Material Steel, Platform Height 30 In., Load Capacity 800 lb., Base Length 54...More

Mobile Work Platform,3 Step, Steel, 30" Platform Height
  • TRI-ARC
  • Mobile Work Platform, 3 Step, Steel, 30" Platform Height Mobile Work Platform,3 Step, Steel, 30" Platform Height
  • Item # 25NZ74
  • Mfr. Model # WLWP032424
  • Mobile Work Platform,3 Step, Material Steel, Platform Height 30 In., Load Capacity 800 lb., Base Length 43...More

  • GRAINGER APPROVED
  • Rolling Work Platform Rolling Work Platform
  • Multiple product options available

    Rolling Work Platform, Material Aluminum, Platform Style Single Access, Load Capacity 300 lb., Base Width 27", Platform Width 24", Number of Legs 2, Step Width 24", Step...More

Portable Fold-Up Work Platform, Aluminum, Dual Access Platform&#
Portable Fold-Up Work Platform, Steel, Dual Access Platform
  • COTTERMAN
  • Rolling Work Platform Rolling Work Platform
  • Multiple product options available

    Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

Work Platform Base Unit, HDPE, Stackable Platform Style, 2-
  • ADD-A-LEVEL
  • Work Platform Base Unit, HDPE, Stackable Platform Style, 2-7/8" Platform Height Work Platform Base Unit
  • Item # 38GL50
  • Mfr. Model # A3616B
  • Work Platform Base Unit, Material HDPE, Platform Style Stackable, Platform Height 2-7/8 In., Load Capacity...More

Work Platform Add On Unit, HDPE, Stackable Platform Style,&
  • ADD-A-LEVEL
  • Work Platform Add On Unit, HDPE, Stackable Platform Style, 2-5/8" Platform Height Work Platform Add On Unit
  • Item # 38GL49
  • Mfr. Model # A3616A
  • Work Platform Add On Unit, Material HDPE, Platform Style Stackable, Platform Height 2-5/8 In., Load Capacity...More

Adjustable Height Work Platform,9In-14In, Steel, 9 to 14"&#
  • EGA
  • Work Platform Work Platform
  • Multiple product options available

    Work Platform, Material Steel, Base Width 38-1/4", Step Depth 9-1/2", Climbing Angle 59°, Tread Serrated, Color Gray and Finish Enamel; Varies by Platform Style,...More

Work Platform, Steel, Single Access Platform Style, 60"
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 60" Platform Height Work Platform, Steel, Single Access Platform Style, 60" Platform Height
  • Item # 21VE43
  • Mfr. Model # 6WP3648RA3B4B8AC2P6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 60 In., Load Capacity 800 lb.,...More

Adjustable Height Work Platform,5In-8In, Steel, 5 to 8"
Work Platform, Steel, Single Access Platform Style, 40"
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 40" Platform Height Work Platform, Steel, Single Access Platform Style, 40" Platform Height
  • Item # 21VD10
  • Mfr. Model # 4WP2424RA3B4B8AC2P6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 40 In., Load Capacity 800 lb.,...More

Work Platform, Steel, Single Access Platform Style, 20"
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 20" Platform Height Work Platform, Steel, Single Access Platform Style, 20" Platform Height
  • Item # 21VA71
  • Mfr. Model # 2WP2448A3B8AC2P6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 20 In., Load Capacity 800 lb.,...More

Adjustable Height Work Platform,5In-8In, Steel, 5 to 8"
Work Platform, Steel, Single Access Platform Style, 20"
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 20" Platform Height Work Platform, Steel, Single Access Platform Style, 20" Platform Height
  • Item # 21VA69
  • Mfr. Model # 2WP2436A3B4B8AC2P6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 20 In., Load Capacity 800 lb.,...More

Adjustable Height Work Platform,9In-14In, Steel, 9 to 14"&#
Work Platform, Steel, Single Access Platform Style, 70"
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 70" Platform Height Work Platform, Steel, Single Access Platform Style, 70" Platform Height
  • Item # 21VE66
  • Mfr. Model # 7WP3624RA3B4B8AC2P6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 70 In., Load Capacity 800 lb.,...More

Work Platform, Steel, Single Access Platform Style, 50"
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 50" Platform Height Work Platform, Steel, Single Access Platform Style, 50" Platform Height
  • Item # 21VD74
  • Mfr. Model # 5WP3636RA3B4B8AC2P6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 50 In., Load Capacity 800 lb.,...More

Adjustable Height Work Platform,9In-14In, Steel, 9 to 14"&#
Work Platform, Steel, Single Access Platform Style, 20"
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 20" Platform Height Work Platform, Steel, Single Access Platform Style, 20" Platform Height
  • Item # 21VA72
  • Mfr. Model # 2WP2460RA3B4B8AC2P6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 20 In., Load Capacity 800 lb.,...More

Work Platform, Steel, Single Access Platform Style, 70"
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 70" Platform Height Work Platform, Steel, Single Access Platform Style, 70" Platform Height
  • Item # 21VE62
  • Mfr. Model # 7WP2424RA3B4B8AC2P6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 70 In., Load Capacity 800 lb.,...More

Mobile Work Platform,2 Step, Steel, 20" Platform Height
  • TRI-ARC
  • Mobile Work Platform, 2 Step, Steel, 20" Platform Height Mobile Work Platform,2 Step, Steel, 20" Platform Height
  • Item # 25NZ69
  • Mfr. Model # WLWP022424
  • Mobile Work Platform,2 Step, Material Steel, Platform Height 20 In., Load Capacity 800 lb., Base Length 35...More

Adjustable Height Work Platform,5In-8In, Steel, 5 to 8"
Adjustable Height Work Platform,9In-14In, Steel, 9 to 14"&#
Adjustable Height Work Platform,9In-14In, Steel, 9 to 14"&#
Work Platform, Steel, Single Access Platform Style, 20"
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 20" Platform Height Work Platform, Steel, Single Access Platform Style, 20" Platform Height
  • Item # 21VA68
  • Mfr. Model # 2WP2424A3B8AC2P6
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 20 In., Load Capacity 800 lb.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More