Skip Content

Filter Results By

Applied Filters Clear All

Work Platforms

6 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • COTTERMAN
    • Rolling Work PlatformRolling Work Platform
    • Multiple product options available

      Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

    • TRI-ARC
    • Rolling Work PlatformRolling Work Platform
    • Multiple product options available

      Rolling Work Platform, Material Steel, Tread Serrated, Finish Powder Coat, Varies by Platform Style, Platform Height, Load Capacity, Number of Modular Decks, Base...More

    • COTTERMAN
    • Work PlatformWork Platform
    • Multiple product options available

      Work Platform, Load Capacity 800 lb. and Standards OSHA and ANSI; Varies by Material, Platform Style, Platform Height, Base Length, Base Width and Overall Height

    • COTTERMAN
    • Standoff Landing PlatformStandoff Landing Platform
    • Multiple product options available

      Standoff Landing Platform, Material Steel, Platform Style Single Access, Load Capacity 300 lb., Platform Length 32 In., Platform Width 36 In., Overall Height 79 In.,...More

    Custom Wk Pltfrm,Stl,15 to 18 in. H
    • EGA
    • Custom Wk Pltfrm, Stl, 15 to 18 in. HWork Platform
    • Item # 4UYA5
    • Mfr. Model # CW1-18-2-3
    • Work Platform, Material Steel, Platform Style Single Access, Platform Height 15 In. to 18 In., Load Capacity...More

    Custom Wk Pltfrm,Adjstbl Ht,Stl,21 In H
    • GRAINGER APPROVED
    • Custom Wk Pltfrm, Adjstbl Ht, Stl, 21 In HWork Platform
    • Item # 9ACD8
    • Mfr. Model # CW1-21-2-3
    • Work Platform, Material Steel, Platform Style Single Access, Platform Height 18 In. to 21 In., Load Capacity...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More