Skip Content

Filter Results By

Item
Material
Platform Style
Platform Height
Load Capacity
Base Length
Base Width
Platform Length
Platform Width
Overall Height
Brand
Price
Shop By
Ratings

Work Platforms

28 Results Found that Include 525 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Portable Fold-Up Work Platform, Aluminum, Dual Access Platform&#
Portable Fold-Up Work Platform, Aluminum, Dual Access Platform&#
  • ADD-A-LEVEL
  • Work Platform Add On Unit, Stackable Work Platform Add On Unit, Stackable
  • Multiple product options available

    Work Platform Add On Unit, Material Plastic, Platform Style Stackable, Platform Height 2-5/8", Load Capacity 250 lb., Overall Height 2-5/8", Number of Legs —, Tread...More

  • ADD-A-LEVEL
  • Work Platform Base Unit, Stackable Work Platform Base Unit, Stackable
  • Multiple product options available

    Work Platform Base Unit, Material Plastic, Platform Style Stackable, Platform Height 2-7/8", Load Capacity 250 lb., Overall Height 2-7/8", Number of Legs —, Tread...More

  • COTTERMAN
  • Rolling Work Platform, Single Access Rolling Work Platform, Single Access
  • Multiple product options available

    Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rolling Work Platform, Single Access Rolling Work Platform, Single Access
  • Multiple product options available

    Rolling Work Platform, Material Aluminum, Platform Style Single Access, Load Capacity 300 lb., Base Width 27", Platform Width 24", Number of Legs 2, Step Width 24", Step...More

Work Platform, Aluminum, Single Access Platform Style, 20-1/
Rolling Work Platform, Steel, Straight Through Platform Style,&#
  • EGA
  • Work Platform, Single Access Work Platform, Single Access
  • Multiple product options available

    Work Platform, Material Steel, Base Width 38-1/4", Step Depth 9-1/2", Climbing Angle 59°, Tread Serrated, Color Gray and Finish Enamel; Varies by Platform Style,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Work Platform, Single Access Work Platform, Single Access
  • Multiple product options available

    Work Platform, Material Steel, Load Capacity 500 lb., Tread Serrated, Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length, Base...More

  • EGA
  • Mobile Platform, Single Access Mobile Platform, Single Access
  • Multiple product options available

    Mobile Platform, Material Aluminum, Platform Style Single Access, Load Capacity 300 lb., Number of Modular Decks 1, Base Width 27", Platform Width 24", Handrail Height...More

Adjustable Work Platform, Steel, Dual Access Platform Style,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Adjustable Work Platform, Steel, Dual Access Platform Style, 5" to 8" Platform Height Adjustable Work Platform, Steel, Dual Access Platform Style, 5" to 8" Platform Height
  • Item # 9X081
  • Mfr. Model # AHW-L-2436
  • Adjustable Work Platform, Material Steel, Platform Style Dual Access, Platform Height 5 In. to 8 In., Load...More

Adjustable Work Platform, Steel, Single Access Platform Style,&#
  • TRI-ARC
  • Rolling Work Platform, Dual Access Rolling Work Platform, Dual Access
  • Multiple product options available

    Rolling Work Platform, Material Steel, Tread Serrated, Finish Powder Coat, Varies by Platform Style, Platform Height, Load Capacity, Number of Modular Decks, Base...More

  • BALLYMORE
  • Rolling Work Platform, Single Access Rolling Work Platform, Single Access
  • Multiple product options available

    Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Climbing Angle 59°, Tread Serrated, Color Gray and Standards OSHA and ANSI; Varies by...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Work Platform, Quad Access Work Platform, Quad Access
  • Multiple product options available

    Multiple product options available

Portable Fold-Up Work Platform, Steel, Dual Access Platform
  • COTTERMAN
  • Standoff Landing Platform, Single Access Standoff Landing Platform, Single Access
  • Multiple product options available

    Standoff Landing Platform, Material Steel, Platform Style Single Access, Load Capacity 300 lb., Platform Length 32 In., Platform Width 36 In., Overall Height 79 In.,...More

  • EGA
  • Work Platform Add On Unit, Single Access Work Platform Add On Unit, Single Access
  • Multiple product options available

    Work Platform Add On Unit, Material Steel, Platform Style Single Access, Load Capacity 500 lb., Number of Modular Decks 1, Base Length 38-1/4", Base Width 38-1/4",...More

Results per page:  16 | 32 | 48

Designed to increase productivity while reducing the risk of back injuries and fatigue, a work platform is able to raise or lower a worker to the optimal working height. Work platforms are essential for packing and assembly stations, HVACR installations and when using heavy machinery such as drill presses, lathes and saws. From a mobile work platform with slip-resistant tread to portable stage kits for larger working areas, you’ll find it all at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More