Skip Content

Filter Results By

Price

WOODFORD MFG.

31 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Tee Key
    • WOODFORD MFG.
    • Tee KeyTee Key
    • Item # 6CHX8
    • Mfr. Model # 50010 TEE KEY
    • Tee Key, Shaft Dia. (In.) 5/16 In., Shaft Type Round zinc, For Use With 6CHX0 - 6CHX5, Includes Tee Key 50010

    Frost Proof Yard Hydrant,2 Ft.
    • WOODFORD MFG.
    • Frost Proof Yard Hydrant, 2 Ft.Frost Proof Yard Hydrant,2 Ft.
    • Item # 6CHV0
    • Mfr. Model # Y34-2
    • Frost Proof Yard Hydrant, 2 ft. Bury Depth, Overall Length 60-1/2 In., Inlet Size 3/4 In. FNPT, Outlet Size...More

    Frost Proof Yard Hydrant,3 Ft.
    • WOODFORD MFG.
    • Frost Proof Yard Hydrant, 3 Ft.Frost Proof Yard Hydrant,3 Ft.
    • Item # 6CHV1
    • Mfr. Model # Y34-3
    • Frost Proof Yard Hydrant, 3 ft. Bury Depth, Overall Length 72-1/2 In., Inlet Size 3/4 In. FNPT, Outlet Size...More

    Frost Proof Yard Hydrant,4 Ft.
    • WOODFORD MFG.
    • Frost Proof Yard Hydrant, 4 Ft.Frost Proof Yard Hydrant,4 Ft.
    • Item # 6CHV2
    • Mfr. Model # Y34-4
    • Frost Proof Yard Hydrant, 4 ft. Bury Depth, Overall Length 84-1/2 In., Inlet Size 3/4 In. FNPT, Outlet Size...More

    Repair Kit
    • WOODFORD MFG.
    • Repair KitRepair Kit
    • Item # 6CHY4
    • Mfr. Model # RK-19
    • Repair Kit,Includes 19VB Float Kit, Handle Screw 30002, Oval Metal Handle 30559, Packing Nut 30059, EPDM...More

    Repair Kit
    • WOODFORD MFG.
    • Repair KitRepair Kit
    • Item # 6CHY5
    • Mfr. Model # RK-65
    • Repair Kit, Includes Tee Key 50009, Head Nut 50264, Stem Washer 50252, Stem Screw 55062, C Washer 50251, Yoke...More

    Anti-Siphon Sillcock,1/2 In.
    • WOODFORD MFG.
    • Anti-Siphon Sillcock, 1/2 In.Anti-Siphon Sillcock,1/2 In.
    • Item # 6CHY0
    • Mfr. Model # 24P1/2
    • Angle Sillcock, Inlet Type FNPT, Inlet Size 1/2 In., Thru-Wall Length 0 In., Body Material Brass/Copper,...More

    Repair Kit
    • WOODFORD MFG.
    • Repair KitRepair Kit
    • Item # 6CHV5
    • Mfr. Model # RK-Y34
    • Repair Kit, Includes Shaft Dia. (In.) 3/8 In., Shaft Type Round Brass, For Use With 6CHV0 - 6CHV4, Includes...More

    Repair Kit
    • WOODFORD MFG.
    • Repair KitRepair Kit
    • Item # 6CHY6
    • Mfr. Model # RK-24
    • Repair Kit, Includes Handle Screw 30121, Wheel Handle 30120, Packing Nut 30109, EPDM Packing 30247, Packing...More

    Repair Kit
    • WOODFORD MFG.
    • Repair KitRepair Kit
    • Item # 6CHY3
    • Mfr. Model # RK-17 MH
    • Repair Kit, Includes RK-17VB Float Kit, Handle Screw 30002, Metal Handle 30096, Packing Nut 30059, EPDM...More

    Angle Sillcock,3/4 In.
    • WOODFORD MFG.
    • Angle Sillcock, 3/4 In.Angle Sillcock,3/4 In.
    • Item # 6CHY1
    • Mfr. Model # 24P3/4
    • Angle Sillcock, Inlet Type FNPT, Inlet Size 3/4 In., Thru-Wall Length 0 In., Body Material Brass/Copper,...More

    Frostproof Wall Hydrant,8 In.
    • WOODFORD MFG.
    • Frostproof Wall Hydrant, 8 In.Frostproof Wall Hydrant,8 In.
    • Item # 6CHW7
    • Mfr. Model # 65P-8
    • Frostproof Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 8 In., Recommended Wall Opening 2 In. x...More

    Frostproof Wall Hydrant,12 In.
    • WOODFORD MFG.
    • Frostproof Wall Hydrant, 12 In.Frostproof Wall Hydrant,12 In.
    • Item # 6CHW9
    • Mfr. Model # 65P-12
    • Frostproof Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 12 In., Recommended Wall Opening 2 In. x...More

    Anti-Siphon Hose Bibb,1/2 In, Brass
    • WOODFORD MFG.
    • Anti-Siphon Hose Bibb, 1/2 In, BrassAnti-Siphon Hose Bibb,1/2 In, Brass
    • Item # 6CHY7
    • Mfr. Model # 101CP
    • Anti-Siphon Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure...More

    Frost Proof Yard Hydrant,5 Ft.
    • WOODFORD MFG.
    • Frost Proof Yard Hydrant, 5 Ft.Frost Proof Yard Hydrant,5 Ft.
    • Item # 6CHV3
    • Mfr. Model # Y34-5
    • Frost Proof Yard Hydrant, 5 ft. Bury Depth, Overall Length 96-1/2 In., Inlet Size 3/4 In. FNPT, Outlet Size...More

    Frostproof Wall Hydrant,14 In.
    • WOODFORD MFG.
    • Frostproof Wall Hydrant, 14 In.Frostproof Wall Hydrant,14 In.
    • Item # 6CHX0
    • Mfr. Model # 65P-14
    • Frostproof Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 14 In., Recommended Wall Opening 2 In. x...More

    • WOODFORD MFG.
    • Stem LockStem Lock
    • Multiple product options available

      Multiple product options available

    Frost Proof Yard Hydrant,6 Ft.
    • WOODFORD MFG.
    • Frost Proof Yard Hydrant, 6 Ft.Frost Proof Yard Hydrant,6 Ft.
    • Item # 6CHV4
    • Mfr. Model # Y34-6
    • Frost Proof Yard Hydrant, 6 ft. Bury Depth, Overall Length 108-1/2 In., Inlet Size 3/4 In. FNPT, Outlet Size...More

    Frostproof Enclosed Wall Hydrant,8 In.
    • WOODFORD MFG.
    • Frostproof Enclosed Wall Hydrant, 8 In.Frostproof Enclosed Wall Hydrant,8 In.
    • Item # 6CHX1
    • Mfr. Model # B65P-8
    • Frostproof Enclosed Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 8 In., Recommended Wall Opening...More

    Adjustable Rod W Pressure Relief Valve
    • WOODFORD MFG.
    • Adjustable Rod W Pressure Relief ValveAdjustable Rod W Pressure Relief Valve
    • Item # 44N717
    • Mfr. Model # RK-ADJ-PRV
    • Adjustable Rod, Repair,N Rollers,For Use With Woodford Outdoor Faucets,4 In. to 14 In. Woodford Residential...More

    Frstpf Enclosed Dual Wall Hydrant,14 In.
    • WOODFORD MFG.
    • Frstpf Enclosed Dual Wall Hydrant, 14 In.Frstpf Enclosed Dual Wall Hydrant,14 In.
    • Item # 6CHX7
    • Mfr. Model # B22CP-14
    • Frostproof Enclosed Dual Wall Hydrant, Inlet Size 1/2 In. Solder Cup or MNPT, Wall Thickness 14 In.,...More

    Frost Proof Roof Hydrant
    • WOODFORD MFG.
    • Frost Proof Roof HydrantFrost Proof Roof Hydrant
    • Item # 6CHX9
    • Mfr. Model # RHY2-1-MS
    • Frost Proof Roof Hydrant, Overall Length 48-1/2 In., Inlet Size 1 In. FNPT, Outlet Size 3/4 In. Hose,...More

    Frstpf Enclosed Dual Wall Hydrant,12 In.
    • WOODFORD MFG.
    • Frstpf Enclosed Dual Wall Hydrant, 12 In.Frstpf Enclosed Dual Wall Hydrant,12 In.
    • Item # 6CHX6
    • Mfr. Model # B22CP-12
    • Frostproof Enclosed Dual Wall Hydrant, Inlet Size 1/2 In. Solder Cup or MNPT, Wall Thickness 12 In.,...More

    Frostproof Wall Hydrant,10 In.
    • WOODFORD MFG.
    • Frostproof Wall Hydrant, 10 In.Frostproof Wall Hydrant,10 In.
    • Item # 6CHW8
    • Mfr. Model # 65P-10
    • Frostproof Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 10 In., Recommended Wall Opening 2 In. x...More

    Frostproof Enclosed Wall Hydrant,12 In.
    • WOODFORD MFG.
    • Frostproof Enclosed Wall Hydrant, 12 In.Frostproof Enclosed Wall Hydrant,12 In.
    • Item # 6CHX2
    • Mfr. Model # B65P-12
    • Frostproof Enclosed Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 12 In., Recommended Wall Opening...More

    Enclosed Wall Faucet,3-3/4 In.
    • WOODFORD MFG.
    • Enclosed Wall Faucet, 3-3/4 In.Enclosed Wall Faucet,3-3/4 In.
    • Item # 6CHY2
    • Mfr. Model # B24-1/2
    • Enclosed Wall Faucet, Inlet Size 1/2 In. FNPT, Wall Thickness 3-3/4 In., Recommended Wall Opening 6-1/8 In. x...More

    Enclosed Wall Hydrant,Close Coupled
    • WOODFORD MFG.
    • Enclosed Wall Hydrant, Close CoupledEnclosed Wall Hydrant,Close Coupled
    • Item # 6CHX5
    • Mfr. Model # B65P-CC
    • Enclosed Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness Close Coupled, Recommended Wall Opening 5-1/2...More

    Frostproof Wall Hydrant,Close Coupled
    • WOODFORD MFG.
    • Frostproof Wall Hydrant, Close CoupledFrostproof Wall Hydrant,Close Coupled
    • Item # 6CHX4
    • Mfr. Model # 65P-CC
    • Frostproof Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness Close Coupled, Recommended Wall Opening 2...More

    Frostproof Enclosed Wall Hydrant,14 In.
    • WOODFORD MFG.
    • Frostproof Enclosed Wall Hydrant, 14 In.Frostproof Enclosed Wall Hydrant,14 In.
    • Item # 6CHX3
    • Mfr. Model # B65P-14
    • Frostproof Enclosed Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 14 In., Recommended Wall Opening...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More