Skip Content

Filter Results By

Head Type
Size
  • View MoreView Less
Length
  • View MoreView Less
Material
  • View MoreView Less
Finish
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wood Screws

1,068 Results Found that Include 1,068 Products

Results per page: 16 | 32 | 48
Wood Screw,Flat,#6x5/8L,Zinc,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #6x5/8L, Zinc, PK100Wood Screw,Flat,#6x5/8L,Zinc,PK100
  • Item # 1KU72
  • Mfr. Model # HHA66020GR
  • Wood Screw, Flat Head, Carbon Steel, Size #6, Length 5/8 In, Phillips, Driver Size #2, Head Diameter 0.244...More

Wood Screw,Flat,#6,3/4in,ST,Phil,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #6,3/4in, ST, Phil, PK100Wood Screw,Flat,#6,3/4in,ST,Phil,PK100
  • Item # 31JE47
  • Mfr. Model # U25121.013.0075
  • Wood Screw, Head Type Flat, Size #6, Length 3/4 In., Steel, Finish Yellow Zinc, Drive Type Phillips, Driver...More

Wood Screw,Flat,#8x1 1/4 L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #8x1 1/4 L, PK100Wood Screw,Flat,#8x1 1/4 L,PK100
  • Item # 1KY16
  • Mfr. Model # HHA88040GR
  • Wood Screw, Flat Head, Carbon Steel, Size #8, Length 1 1/4 In, Phillips, Driver Size #2, Head Diameter 0.292...More

Wood Screw,Flat,#6x1/2L,Zinc,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #6x1/2L, Zinc, PK100Wood Screw,Flat,#6x1/2L,Zinc,PK100
  • Item # 1KU70
  • Mfr. Model # HHA66016GR
  • Wood Screw, Flat Head, Carbon Steel, Size #6, Length 1/2 In, Phillips, Driver Size #2, Head Diameter 0.244...More

Wood Screw,Flat,#10x3/4 L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #10x3/4 L, PK100Wood Screw,Flat,#10x3/4 L,PK100
  • Item # 1KY29
  • Mfr. Model # HHA03024GR
  • Wood Screw, Flat Head, Carbon Steel, Size #10, Length 3/4 In, Phillips, Driver Size #3, Head Diameter 0.340...More

Wood Screw,Flat,#12x1 1/2 L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #12x1 1/2 L, PK100Wood Screw,Flat,#12x1 1/2 L,PK100
  • Item # 1KY42
  • Mfr. Model # HHA21048GR
  • Wood Screw, Flat Head, Carbon Steel, Size #12, Length 1 1/2 In, Phillips, Driver Size #3, Head Diameter 0.389...More

Lath Scrw,Trus Wshr,#8x1 1/4,PK162
  • GRAINGER APPROVED
  • Lath Scrw, Trus Wshr, #8x1 1/4, PK162Lath Scrw,Trus Wshr,#8x1 1/4,PK162
  • Item # 5JUV7
  • Mfr. Model # 5JUV7
  • K-Lath Screw, Head Type Truss Washer Head, Size #8, Length 1 1/4 In, Steel, Finish Zinc Plated, Drive Type...More

Wood Screw,#8,1 1/2In,Coarse, PK100
  • KREG
  • Wood Screw, #8,1 1/2In, Coarse, PK100Wood Screw,#8,1 1/2In,Coarse, PK100
  • Item # 3UGY9
  • Mfr. Model # SML-C150 100
  • Wood Screw, Coarse Thread Pocket Hole, Self-Drilling, Head Type Washer Head, Size #8, Length 1 1/2 In, Carbon...More

Wood Screw,Flat,#6x1 L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #6x1 L, PK100Wood Screw,Flat,#6x1 L,PK100
  • Item # 2DV40
  • Mfr. Model # 2DV40
  • Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #6, Length 1 In, Slotted, Driver Size 1/4 In,...More

Lath Screw,Truss Washer,#8x1,PK194
  • GRAINGER APPROVED
  • Lath Screw, Truss Washer, #8x1, PK194Lath Screw,Truss Washer,#8x1,PK194
  • Item # 5JUV6
  • Mfr. Model # 5JUV6
  • K-Lath Screw, Head Type Truss Washer Head, Size #8, Length 1 In, Steel, Finish Zinc Plated, Drive Type...More

Lath Screw,Trus Wshr,#8x9/16,PK274
  • GRAINGER APPROVED
  • Lath Screw, Trus Wshr, #8x9/16, PK274Lath Screw,Trus Wshr,#8x9/16,PK274
  • Item # 5JUV5
  • Mfr. Model # 5JUV5
  • K-Lath Screw, Head Type Truss Washer Head, Size #8, Length 9/16 In., Steel, Finish Zinc, Drive Type Phillips,...More

Wood Screw,Flat,Star,#9 x 3,PK90
  • POWER PRO
  • Wood Screw, Flat, Star, #9 x 3, PK90Wood Screw,Flat,Star,#9 x 3,PK90
  • Item # 5JUF7
  • Mfr. Model # 5JUF7
  • Interior Wood Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish Zinc and Yellow Dichromate, Drive...More

Wood Screw,Flat,Star,#9 x 3,PK450
  • POWER PRO
  • Wood Screw, Flat, Star, #9 x 3, PK450Wood Screw,Flat,Star,#9 x 3,PK450
  • Item # 5JUH2
  • Mfr. Model # 5JUH2
  • Interior Wood Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish Zinc and Yellow Dichromate, Drive...More

Wood Screw,Flat,#14x4 L,Zinc,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #14x4 L, Zinc, PK100Wood Screw,Flat,#14x4 L,Zinc,PK100
  • Item # 1KY55
  • Mfr. Model # 1KY55
  • Wood Screw, Flat Head, Carbon Steel, Size #14, Length 4 In, Phillips, Driver Size #3, Head Diameter 0.452 In,...More

Wood Screw,Flat,#8x1 3/4 L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #8x1 3/4 L, PK100Wood Screw,Flat,#8x1 3/4 L,PK100
  • Item # 1KY18
  • Mfr. Model # HHA88056GR
  • Wood Screw, Flat Head, Carbon Steel, Size #8, Length 1 3/4 In, Phillips, Driver Size #2, Head Diameter 0.292...More

Wood Screw,Flat,#12x3 L,Zinc,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #12x3 L, Zinc, PK100Wood Screw,Flat,#12x3 L,Zinc,PK100
  • Item # 1KY46
  • Mfr. Model # HHA21096GR
  • Wood Screw, Flat Head, Carbon Steel, Size #12, Length 3 In, Phillips, Driver Size #3, Head Diameter 0.389 In,...More

Wood Screw,#8,1 1/4 In,Coarse,SS,PK100
  • KREG
  • Wood Screw, #8,1 1/4 In, Coarse, SS, PK100Wood Screw,#8,1 1/4 In,Coarse,SS,PK100
  • Item # 3TVP3
  • Mfr. Model # SML-C125S5-100
  • Wood Screw, Coarse Thread Pocket Hole, Self-Drilling, Head Type Washer Head, Size #8, Length 1 1/4 In, 305...More

Wood Screw,Rnd,#8,3/4in,SST,Phil,PK100
  • GRAINGER APPROVED
  • Wood Screw, Rnd, #8,3/4in, SST, Phil, PK100Wood Screw,Rnd,#8,3/4in,SST,Phil,PK100
  • Item # 31JG34
  • Mfr. Model # U51866.016.0075
  • Wood Screw, Head Type Round, Size #8, Length 3/4 In., 18-8 Stainless Steel, Drive Type Phillips, Driver Size...More

Wood Screw,Flat,#6x3/4 L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #6x3/4 L, PK100Wood Screw,Flat,#6x3/4 L,PK100
  • Item # 2DV25
  • Mfr. Model # 2DV25
  • Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #6, Length 3/4 In, Phillips, Driver Size #2,...More

Wood Screw,Flat,Star,#8 x 2,PK825
  • POWER PRO
  • Wood Screw, Flat, Star, #8 x 2, PK825Wood Screw,Flat,Star,#8 x 2,PK825
  • Item # 5JUH0
  • Mfr. Model # 5JUH0
  • Interior Wood Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish Zinc and Yellow Dichromate, Drive...More

Wood Screw,Flat,#10x3 1/2 L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #10x3 1/2 L, PK100Wood Screw,Flat,#10x3 1/2 L,PK100
  • Item # 1KY38
  • Mfr. Model # HHA03112GR
  • Wood Screw, Flat Head, Carbon Steel, Size #10, Length 3 1/2 In, Phillips, Driver Size #3, Head Diameter 0.340...More

Lag Screw,Truss,Star,5/16 x4,PK20
  • POWER PRO
  • Lag Screw, Truss, Star, 5/16 x4, PK20Lag Screw,Truss,Star,5/16 x4,PK20
  • Item # 5JUR9
  • Mfr. Model # 5JUR9
  • Construction Lag Screw, Head Type Truss Head, Size 5/16 In, Length 4 In, Hardened Steel, Finish 1000 Hour...More

Wood Screw,Flat,#8x2 L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #8x2 L, PK100Wood Screw,Flat,#8x2 L,PK100
  • Item # 2DV30
  • Mfr. Model # 2DV30
  • Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #8, Length 2 In, Phillips, Driver Size #2,...More

Wood Screw,#8,1 1/4 In,Coarse,PK1000
  • KREG
  • Wood Screw, #8,1 1/4 In, Coarse, PK1000Wood Screw,#8,1 1/4 In,Coarse,PK1000
  • Item # 3TVU4
  • Mfr. Model # SML-C125 - 1000
  • Wood Screw, Coarse Thread Pocket Hole, Self-Drilling, Head Type Washer Head, Size #8, Length 1 1/4 In, Carbon...More

Wood Screw,Flat,#12x2L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #12x2L, PK100Wood Screw,Flat,#12x2L,PK100
  • Item # 1LA21
  • Mfr. Model # 1LA21
  • Wood Screw, Flat Head, Brass, Size #12, Length 2 In, Phillips, Driver Size #3, Head Diameter 0.389 In, Head...More

Self DrillScrew,Bugle,#6,1 1/4 In,PK1150
Wood Screw,Flat,#10x2L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #10x2L, PK100Wood Screw,Flat,#10x2L,PK100
  • Item # 1LA13
  • Mfr. Model # 1LA13
  • Wood Screw, Flat Head, Brass, Size #10, Length 2 In, Phillips, Driver Size #3, Head Diameter 0.340 In, Head...More

Wood Screw,Trim Head, #7x1-5/8,PK4000
  • GRAINGER APPROVED
  • Wood Screw, Trim Head, #7x1-5/8, PK4000Wood Screw,Trim Head, #7x1-5/8,PK4000
  • Item # 3UKC1
  • Mfr. Model # S07162FBB-G4M
  • Wood Screw, Head Type Trim, Size #7, Length 1-5/8 In., Stainless Steel, Finish Plain, Drive Type Square...More

Wood Screw,Flat,9x3 L,PK1725
  • PHILLIPS SQUARE-DRIV
  • Wood Screw, Flat, 9x3 L, PK1725Wood Screw,Flat,9x3 L,PK1725
  • Item # 4VYP2
  • Mfr. Model # 00762-0930-018
  • Wood Screw, Head Type Flat, Size 9, Length 3 In, Case Hardened Steel, Finish Durafast,Tan, Drive Type...More

Wood Screw,Bugle, #10x3,PK1500
  • GRAINGER APPROVED
  • Wood Screw, Bugle, #10x3, PK1500Wood Screw,Bugle, #10x3,PK1500
  • Item # 3VNG6
  • Mfr. Model # S10300DBB-G1.5M
  • Wood Screw, Head Type Bugle, Size #10, Length 3 In., Stainless Steel, Finish Plain, Drive Type Square Drive,...More

Wood Screw,Bugle, #8x2,PK3000
  • GRAINGER APPROVED
  • Wood Screw, Bugle, #8x2, PK3000Wood Screw,Bugle, #8x2,PK3000
  • Item # 3UHR7
  • Mfr. Model # S08200DBB-G3M
  • Wood Screw, Head Type Bugle, Size #8, Length 2 In., Stainless Steel, Finish Plain, Drive Type Square Drive,...More

Wood Screw,Flat,#4x5/8L,Zinc,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #4x5/8L, Zinc, PK100Wood Screw,Flat,#4x5/8L,Zinc,PK100
  • Item # 1KU54
  • Mfr. Model # HHA44020GR
  • Wood Screw, Flat Head, Carbon Steel, Size #4, Length 5/8 In, Phillips, Driver Size #1, Head Diameter 0.195...More

Results per page: 16 | 32 | 48

Grainger carries hundreds of wood screws so you can find just the right one for your construction or woodworking project. A wood screw features an aggressive thread to grab and hold wood securely. Use them to clamp and strengthen a joint or to attach hinges, hardware, locks and more. Choose from a wide range of head types, including flat head, bugle, round, powerhead and hex head washer heads. Find slotted, Phillips, square and Phillips square drives. Grainger has wood screws in the size, length, material and finish for your projects.