Skip Content

Filter Results By

Item
Drill Style
Construction
Bit Dia.
For Use With
Shank Size
Overall Length
Brand
Price
Shop By
Ratings

Wood Drilling Bits

701 Results Found that Include 701 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spade Bit,1 In
Spade Bit,3/4 In
Spade Bit,1/2 In
Woodboring Bit, 1-1/4 x 6 IN
Spade Bit,1/4 In D,6 In L,I/4 Hex Shank
Utility Pole Auger Bit,11/16 In,18 In L
Ship Auger Bit,1/2 Dia,3/8 Hex Shank
Spade Bit,3/8 In
Extension ,12 In
  • BOSCH
  • Extension , 12 In Extension ,12 In
  • Item # 38C932
  • Mfr. Model # DSBE1012
  • Extension, Steel, Shank Size (In.) 1/4, Overall Length (In.) 12, For Use With Wood, Includes Extension, Allen...More

Block Plane, Dia  7
Big Hawg (R) Pilot Bit, Shank  1/4 In
Self Feed Drill Bit,1 1/8 In,7/16 Arbor
  • MILWAUKEE
  • Self Feed Drill Bit, 1 1/8 In, 7/16 Arbor Self Feed Drill Bit,1 1/8 In,7/16 Arbor
  • Item # 4GY77
  • Mfr. Model # 48-25-1122
  • Self Feed Drill Bit, Heat Treated Steel Alloy, Dia 1 1/8 In, Shank Size Hex 7/16 In, Overall Length 6 In, For...More

Power Pole Auger Bit,3/4 In,29 In L
Brad Point Drill Bit, 3/16 In.
Quick Change Self Feed Bit, Dia 4 5/8
Self Feed Drill Bit,1 1/2 In,7/16 Arbor
Wood Boring Bit Set,6-1/16 In L,PK8
  • MILWAUKEE
  • Wood Boring Bit Set, 6-1/16 In L, PK8 Wood Boring Bit Set,6-1/16 In L,PK8
  • Item # 45L172
  • Mfr. Model # 49-22-0175
  • Wood Boring Bit Set, Carbon Steel, Dia. (In.) 1/2, Shank Size (In.) Hex 1/4, Overall Length (In.) 6-1/16For...More

Ship Auger Bit,1 3/4 In,17 In L
Spade Bit,7/16 In D,6 In L,I/4 Shank
Ship Auger Bit,7/16 Dia,3/8 Hex Shank
Quick Change Self Feed Bit,Dia  3 5/8
  • MILWAUKEE
  • Quick Change Self Feed Bit, Dia 3 5/8 Quick Change Self Feed Bit,Dia 3 5/8
  • Item # 1Y824
  • Mfr. Model # 48-25-3621
  • Quick Change Self Feed Bit, Carbon Steel, Dia 3 5/8 Dia, Shank 3 Milled Flats Shank, Overall Length 6 In.,...More

Spade Bit,11/16 In D,6 In L,I/4 Shank
Ship Auger Bit,1 Dia,7/16 Hex Shank
Adjustable Spade Bit
  • IRWIN SPEEDBOR
  • Adjustable Spade Bit Adjustable Spade Bit
  • Item # 4XK79
  • Mfr. Model # 44801
  • Wood Boring Adjustable Spade Bit, Bit Diameter 5/8-1 3/4 Inches, Shank Diameter 9/32 Inch, Overall Length 5...More

ShipAugerBit,9/16 Dia,7/16 Hex Shank
Wood Boring Bit Set,6-1/16 In L,PK6
  • MILWAUKEE
  • Wood Boring Bit Set, 6-1/16 In L, PK6 Wood Boring Bit Set,6-1/16 In L,PK6
  • Item # 45L171
  • Mfr. Model # 49-22-0071
  • Wood Boring Bit Set, Carbon Steel, Dia. (In.) 1/2, Shank Size (In.) Hex 1/4, Overall Length (In.) 6-1/16For...More

Spade Bit,1 1/4 In
Ship Auger Bit,2 In,17 In L
  • IRWIN SPEEDBOR
  • Ship Auger Bit, 2 In, 17 In L Ship Auger Bit,2 In,17 In L
  • Item # 6DMA3
  • Mfr. Model # 1773959
  • Ship Auger Bit, Weldtec(TM), Forged Steel, Dia. 2 In., Shank Size 7/16 In., Overall Length 17 In., For Use...More

Spade Bit,9/16 In D,6 In L,I/4 Shank
Ship Auger Bit,15/16 Dia,7/16 Hex Shank
Ship Auger Bit,3/4 Dia,7/16 Hex Shank
Extension,6 In
  • BOSCH
  • Extension, 6 In Extension,6 In
  • Item # 38C931
  • Mfr. Model # DSBE1006
  • Extension, Steel, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Spade Bits, Includes...More

Results per page:  16 | 32 | 48

Wood drill bits from Grainger work with drills and drill presses. Spaded wood drill bits are used for boring and have cutting spurs that prevent slipping and enable you to make smoother cuts. Spaded wood drill bits can be used for making holes for door lock latches and other applications. Auger wood drill bits are used with larger drills because they get pulled into the wood because of their threaded design.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More